Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

119 Results Found that Include 223 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Extruded Female Tee,Brass,1/2 In.,Pipe
  • PARKER
  • Extruded Female Tee, Brass, 1/2 In., PipeExtruded Female Tee
  • Item # 13Y897
  • Mfr. Model # 2203P-8
  • Extruded Female Tee, Body Material Brass, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 1000 psi,...More

Acetal Sleeve,Brss,Comp,1/2In,PK10
  • PARKER
  • Acetal Sleeve, Brss, Comp, 1/2In, PK10Nut and Acetal Sleeve
  • Item # 1VPB2
  • Mfr. Model # 61P-8
  • Nut and Acetal Sleeve, Basic Material Metal, Body Material Brass Nut, Acetal Sleeve, Connection Type...More

  • PARKER
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Close Nipple,1/2 In.,Threaded,1.50 In. L
  • PARKER
  • Close Nipple, 1/2 In., Threaded, 1.50 In. L316 Stainless Steel Close Nipple
  • Item # 1DFX4
  • Mfr. Model # 8-8 MCN-SS
  • Close Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread...More

  • PARKER
  • Short NutShort Nut
  • Multiple product options available

    Multiple product options available

  • PARKER
  • CapCap
  • Multiple product options available

    Multiple product options available

Hex Coupling,Pipe 1/4 In,Hex 3/4
  • PARKER
  • Hex Coupling, Pipe 1/4 In, Hex 3/4Hex Coupling
  • Item # 1DGB8
  • Mfr. Model # 4-4 FHC-SS
  • Hex Coupling, Body Material 316 Stainless Steel, Pipe Size 1/4 In., Connection Type FNPT, Max. Pressure 6600...More

Straight Union,1/2 in.,TubexTube,PK5
  • PARKER
  • Straight Union, 1/2 in., TubexTube, PK5Straight Union
  • Item # 40L316
  • Mfr. Model # 6306 62 00WP2
  • Straight Union, Basic Material Plastic, Body Material Nylon, Connection Type Tube x Tube, Tube Size 1/2 In.,...More

Female Connector,45deg,Tube x FNPT,PK10
  • PARKER
  • Female Connector, 45deg, Tube x FNPT, PK10Female Connector
  • Item # 2P186
  • Mfr. Model # 46F-4-2
  • Female Connector, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare x FNPT, Tube Size 1/4...More

Reducing Bushing,Pipe 1/2 x 1/4 In
  • PARKER
  • Reducing Bushing, Pipe 1/2 x 1/4 InReducing Bushing
  • Item # 1DGE5
  • Mfr. Model # 8-4 RB-SS
  • Reducing Bushing, Body Material 316 Stainless Steel, Pipe Size 1/2 In. x 1/4 In., Connection Type MNPT x...More

Barb Connect,SS,Hose BarbxM,1/4Inx1/8In
  • PARKER
  • Barb Connect, SS, Hose BarbxM, 1/4Inx1/8InBarb Connect,SS,Hose BarbxM,1/4Inx1/8In
  • Item # 20YY91
  • Mfr. Model # 4-2 B2HF-SS
  • Barb Connector, Basic Material Stainless Steel, Body Material Stainless Steel, Connection Type Hose Barb x...More

Branch Tee,Brass,1/2 In.,Pipe
  • PARKER
  • Branch Tee, Brass, 1/2 In., PipeBranch Tee
  • Item # 13Y858
  • Mfr. Model # VS2224P-8
  • Branch Tee, Body Material Brass, Pipe Size 1/2 In., Connection Type FNPT x FNPT x MNPT, Max. Pressure 1000...More

  • PARKER
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Strt Connector,Brass,A-LOKxF,3/8Inx1/2In
  • PARKER
  • Strt Connector, Brass, A-LOKxF, 3/8Inx1/2InStrt Connector,Brass,A-LOKxF,3/8Inx1/2In
  • Item # 20YY62
  • Mfr. Model # 6FSC8N-B
  • Female Straight Connector, Basic Material Brass, Body Material Brass, Connection Type A-LOK(R) x FNPT, Tube...More

Hex Head Plug,3/4in.,3800 psi
  • PARKER
  • Hex Head Plug, 3/4in., 3800 psiHex Head Plug,3/4in.,3800 psi
  • Item # 20YZ77
  • Mfr. Model # 12 PH-B
  • Hex Head Plug, Body Material Brass, Pipe Size 3/4 In., Connection Type NPT Male, Max. Pressure 3800 psi,...More

Thermocouple Connect,SS,ALOKxM,1/4x1/8In
  • PARKER
  • Thermocouple Connect, SS, ALOKxM, 1/4x1/8InThermocouple Connect,SS,ALOKxM,1/4x1/8In
  • Item # 20YY32
  • Mfr. Model # 4MTC2N-316
  • Thermocouple Connector, Basic Material Stainless Steel, Body Material Stainless Steel, Connection Type...More

Male Connector,1/4in.,Male BSPT
  • PARKER
  • Male Connector, 1/4in., Male BSPTMale Connector
  • Item # 20YZ73
  • Mfr. Model # 4MSC4K-316
  • Male Connector, Body Material 316 Stainless Steel, Class Pipe Fitting to Compression Fitting, Pipe Size 1/4...More

Tubing,Nylon,3/16 In OD,Black,50 Ft
  • PARKER
  • Tubing, Nylon, 3/16 In OD, Black, 50 FtTubing,Nylon,3/16 In OD,Black,50 Ft
  • Item # 2VKR4
  • Mfr. Model # NBR-3-024-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .140 In, Outside Dia 3/16 In, Material of Construction Nylon,...More

Connector,SS,CPIxM,3/16Inx1/4In
  • PARKER
  • Connector, SS, CPIxM, 3/16Inx1/4InConnector,SS,CPIxM,3/16Inx1/4In
  • Item # 20YZ32
  • Mfr. Model # 3-4 FBZ-SS
  • Male Connector, Basic Material Stainless Steel, Body Material Stainless Steel, Connection Type CPI(TM) x...More

Bulkhead Connector,Brass,CPIxM,3/8In
  • PARKER
  • Bulkhead Connector, Brass, CPIxM, 3/8InBulkhead Connector,Brass,CPIxM,3/8In
  • Item # 20YZ63
  • Mfr. Model # 6-6 FH2BZ-B
  • Male Bulkhead Connector, Basic Material Brass, Body Material Brass, Connection Type CPI(TM) x MNPT, Tube Size...More

Reducing Bushing,3/4in.x1/2in.,5200 psi
  • PARKER
  • Reducing Bushing, 3/4in.x1/2in., 5200 psiReducing Bushing,3/4in.x1/2in.,5200 psi
  • Item # 20ZA05
  • Mfr. Model # 12-8 RB-S
  • Reducing Bushing, Body Material Carbon Steel, Pipe Size 3/4 In. x 1/2 In., Connection Type NPT, Max. Pressure...More

Male Swivel Elbow,PrestoWeld,3/8 In
  • PARKER
  • Male Swivel Elbow, PrestoWeld, 3/8 InMale Swivel Elbow, 90 Degrees
  • Item # 4CTF4
  • Mfr. Model # W169PW-6-8
  • Male Swivel Elbow, 90 Degrees , Basic Material Metal, Body Material Nickel Plated Brass, Connection Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More