Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

115 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PARKER
  • 316 Stainless Steel Close Nipple 316 Stainless Steel Close Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Material 316 Stainless Steel, Thread Type NPT, Temp. Range -425° to 1200°F and Standards ANSI B31.1, ANSI...More

Short Nut,45deg,Brass,Tube,1/4 In.,PK10
  • PARKER
  • Short Nut, 45deg, Brass, Tube, 1/4 In., PK10 Short Nut
  • Item # 2P151
  • Mfr. Model # 41FS-4
  • Short Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/4 In., Flare...More

Male Close Nipple,Pipe 1/2 In,Hex
  • PARKER
  • Male Close Nipple, Pipe 1/2 In, Hex Male Close Nipple,Pipe 1/2 In,Hex
  • Item # 1DFX7
  • Mfr. Model # 8-8 MCN-B
  • Male Close Nipple, Pipe Size 1/2 In, Threaded Connection, Material of Construction Brass, Thread Size 1/2 In,...More

Tee,0.170 In,Push-in,Brass
  • PARKER
  • Tee, 0.170 In, Push-in, Brass Tee
  • Item # 2GUL2
  • Mfr. Model # 233-4-4-4
  • Tee, Metal, Body Material Brass, Connection Type Compression x Compression x Barbed, Barb Size 0.170 In.,...More

Long Nut,45 deg,Brass,Tube,1/4 In.,PK10
  • PARKER
  • Long Nut, 45 deg, Brass, Tube, 1/4 In., PK10 Long Nut
  • Item # 2P143
  • Mfr. Model # 41FL-4
  • Long Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/4 In., Flare Thread...More

Cap,Brass,Tube,1/4 In.,7/16-20,PK10
  • PARKER
  • Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 Cap
  • Item # 1VDY2
  • Mfr. Model # 640F-4
  • Cap, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/4 In., Flare Thread Size...More

Anchor Coupling,Brass,3/8 In.,Pipe
  • PARKER
  • Anchor Coupling, Brass, 3/8 In., Pipe Brass FNPT Anchor Coupling
  • Item # 13Y869
  • Mfr. Model # 207ACBH-6
  • Anchor Coupling, Body Material Brass, Pipe Size 3/8 In., Connection Type FNPT, Max. Pressure 1000 psi, Hex...More

Union,45 deg.,Brass,Tube,1/4 In.,PK10
  • PARKER
  • Union, 45 deg., Brass, Tube, 1/4 In., PK10 Union
  • Item # 2P159
  • Mfr. Model # 42F-4
  • Union, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/4 In., Flare Thread...More

Extruded 90 Deg Union Elbow,Brass,1/2 In
  • PARKER
  • Extruded 90 Deg Union Elbow, Brass, 1/2 In Extruded Union Elbow, 90 Degrees
  • Item # 13Y890
  • Mfr. Model # 2200P-8-8
  • Extruded Union Elbow, 90 Degrees , Body Material Brass, Pipe Size 1/2 In., Connection Type FNPT, Max....More

Tubing,Nylon,1/8 In OD,Black,50 Ft
  • PARKER
  • Tubing, Nylon, 1/8 In OD, Black, 50 Ft Tubing,Nylon,1/8 In OD,Black,50 Ft
  • Item # 2VKR2
  • Mfr. Model # NBR-2-017-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .091 In, Outside Dia 1/8 In, Material of Construction Nylon,...More

Tubing,Nylon,1/8 In OD,Natural,50 Ft
  • PARKER
  • Tubing, Nylon, 1/8 In OD, Natural, 50 Ft Tubing,Nylon,1/8 In OD,Natural,50 Ft
  • Item # 2VKT5
  • Mfr. Model # NNR-2-017-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .091 In, Outside Dia 1/8 In, Material of Construction Nylon,...More

Reducing Adapter,1/8inx1/16in,4000 psi
  • PARKER
  • Reducing Adapter, 1/8inx1/16in, 4000 psi Brass NPT Female x NPT Male Reducing Adapter
  • Item # 20YZ82
  • Mfr. Model # 2-1 RA-B
  • Reducing Adapter, Body Material Brass, Pipe Size 1/8 In. x 1/16 In., Connection Type NPT Female x NPT Male,...More

Street Elbow, 45 Degrees,1/4in. X 1/4in.
  • PARKER
  • Street Elbow, 45 Degrees, 1/4in. X 1/4in. Street Elbow, 45 Degrees,1/4in. X 1/4in.
  • Item # 20ZA09
  • Mfr. Model # 4-4 SVE-S
  • Street Elbow, 45 Degrees , Body Material Carbon Steel, Pipe Size 1/4 In., Connection Type NPT, Max. Pressure...More

  • PARKER
  • Cross Cross
  • Multiple product options available

    Multiple product options available

  • PARKER
  • Sleeve Sleeve
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More