Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

32 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NIBCO
  • Tee Tee
  • Multiple product options available

    Multiple product options available

Angle Sillcock,w/ Lockshield,1/2 In
  • NIBCO
  • Angle Sillcock, w/ Lockshield, 1/2 In Angle Sillcock,w/ Lockshield,1/2 In
  • Item # 5E410
  • Mfr. Model # U63CLLS 1/2
  • Angle Sillcock, Inlet Type FNPT, Inlet Size 1/2 In., Thru-Wall Length 0 In., Body Material Bronze, Handle...More

Angle Sillcock,w/ Lockshield,3/4 In
Ball Valve,Stainless Steel,1in.,2-Piece
  • NIBCO
  • Ball Valve, Stainless Steel, 1in., 2-Piece Ball Valve,Stainless Steel,1in.,2-Piece
  • Item # 34CY71
  • Mfr. Model # NL95X0A
  • Ball Valve, Body Material Stainless Steel, 2-Piece, Body Style 2-Way, Full Port, Connection Type Threaded,...More

Reducing Tee,Wrot Coper,582 psi at 100F
  • NIBCO
  • Reducing Tee, Wrot Coper, 582 psi at 100F Reducing Tee
  • Item # 5P101
  • Mfr. Model # C611 3/4x1/2x3/4
  • Reducing Tee, Body Material Wrot Copper, Connection Type C x C, Tube Size 3/4 In. x 1/2 In. x 3/4 In.,...More

Ball Valve,Cast Red Bronze,1/2in.,2-Way
  • NIBCO
  • Ball Valve, Cast Red Bronze, 1/2in., 2-Way Ball Valve,Cast Red Bronze,1/2in.,2-Way
  • Item # 34CY72
  • Mfr. Model # NL950E6
  • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose...More

Ball Valve,Cast Red Bronze,3/4in.,2-Way
  • NIBCO
  • Ball Valve, Cast Red Bronze, 3/4in., 2-Way Ball Valve,Cast Red Bronze,3/4in.,2-Way
  • Item # 34CY73
  • Mfr. Model # NJ830L8
  • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Solder, Hose...More

Ball Valve,Bronze,1/2in.,3-Way
  • NIBCO
  • Ball Valve, Bronze, 1/2in., 3-Way Ball Valve,Bronze,1/2in.,3-Way
  • Item # 34CY69
  • Mfr. Model # NL99H46
  • Ball Valve, Body Material Bronze, Ball, Body Style 3-Way, Full Port, Connection Type Threaded, Hose I.D. 1/2...More

Coupling with Stop,Wrot Copper,C x C
  • NIBCO
  • Coupling with Stop, Wrot Copper, C x C Coupling with Stop
  • Item # 39R495
  • Mfr. Model # 600DS 3/8
  • Coupling with Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 3/8 In., Outside Dia. 1/2...More

Coupling, Rolled Tube Stop,Wrot Copper
  • NIBCO
  • Coupling, Rolled Tube Stop, Wrot Copper Coupling, Rolled Tube Stop
  • Item # 1VLG8
  • Mfr. Model # 600RS 5/8
  • Coupling, Rolled Tube Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 5/8 In., Outside Dia....More

Ball Valve,Lead-Free Bronze,1in.,3-Piece
  • NIBCO
  • Ball Valve, Lead-Free Bronze, 1in., 3-Piece Ball Valve,Lead-Free Bronze,1in.,3-Piece
  • Item # 34CY70
  • Mfr. Model # NL99HXA
  • Ball Valve, Body Material Lead-Free Bronze, 3-Piece, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1...More

Drop Te,Cast Brnze,1/2 x 1/2 In,1/2 In
  • NIBCO
  • Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In Drop Tee
  • Item # 36N519
  • Mfr. Model # 7125 1/2
  • Drop Tee, Body Material Cast Bronze, Connection Type C x C x FNPT, Tube Size 1/2 In., Pipe Size 1/2 In.,...More

Union,Lead-Free Cast DZR Brass,C x MNPT
  • NIBCO
  • Union, Lead-Free Cast DZR Brass, C x MNPT Union
  • Item # 5GEZ0
  • Mfr. Model # 7334LF-1
  • Union, Body Material Lead Free Cast DZR Brass, Connection Type C x MNPT, Tube Size 1 In., Pipe Size 1 In.,...More

Hy-Set Elbow,90,Cast Bronze,C x FNPT
  • NIBCO
  • Hy-Set Elbow, 90, Cast Bronze, C x FNPT Hy-Set Elbow,90,Cast Bronze,C x FNPT
  • Item # 36N504
  • Mfr. Model # 70735A 1/2
  • Hy-Set Elbow, 90 Degrees , Body Material Cast Bronze, Connection Type C x FNPT, Tube Size 1/2 In., Pipe Size...More

DWV Test Tee,Cast Brnze,2 x 2 In,2-1/8"
Elbow,90, Close Rough,729 psi at 200F
  • NIBCO
  • Elbow, 90, Close Rough, 729 psi at 200F Close Rough Elbow, 90 Degrees
  • Item # 39R648
  • Mfr. Model # 607-2
  • Close Rough Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type FTG x C, Tube Size 1/8 In.,...More

Ball Valve,Silicon Bronze,1in.,2-Way
  • NIBCO
  • Ball Valve, Silicon Bronze, 1in., 2-Way Ball Valve,Silicon Bronze,1in.,2-Way
  • Item # 34CY86
  • Mfr. Model # NJ9901A
  • Ball Valve, Body Material Lead-Free Silicon Bronze, Ball, Body Style 2-Way, Full Port, Connection Type...More

Test Cap,Wrot Copper,C,3/4 In
  • NIBCO
  • Test Cap, Wrot Copper, C, 3/4 In Test Cap
  • Item # 39R560
  • Mfr. Model # 917-B
  • Test Cap, Body Material Wrot Copper, Connection Type C, Tube Size 3/4 In., Outside Dia. 7/8 In., Max....More

Fitting Reducer,3/4 x 3/4 x 1/8 In
  • NIBCO
  • Fitting Reducer, 3/4 x 3/4 x 1/8 In Fitting Reducer
  • Item # 39R671
  • Mfr. Model # 6002 1X3/8
  • Fitting Reducer, Body Material Wrot Copper, Connection Type FTG x C, Tube Size 3/4 In. x 3/4 In. x 1/8 In.,...More

Flanged Sink Elbow,90,Cast Bronze
  • NIBCO
  • Flanged Sink Elbow, 90, Cast Bronze Flanged Sink Elbow,90,Cast Bronze
  • Item # 36N509
  • Mfr. Model # 708 1/2
  • Flanged Sink Elbow, 90 Degrees , Body Material Cast Bronze, Connection Type C x FNPT, Tube Size 1/2 In., Pipe...More

Crossover Coupling,Cast Bronze,C x C
  • NIBCO
  • Crossover Coupling, Cast Bronze, C x C Crossover Coupling,Cast Bronze,C x C
  • Item # 36N537
  • Mfr. Model # 736 1/2
  • Crossover Coupling, Body Material Cast Bronze, Connection Type C x C, Tube Size 1/2 In., Outside Dia. 5/8...More

DWV Fitting Cleanout,2 x 1-1/2 In
  • NIBCO
  • DWV Fitting Cleanout, 2 x 1-1/2 In DWV Fitting Cleanout
  • Item # 36N555
  • Mfr. Model # 816S 2X11/2
  • DWV Fitting Cleanout, Body Material Cast Bronze, Connection Type FTG x Cleanout with Plug, Tube Size 2 In. x...More

Adapter,Lead-Free Cast DZR Brass,1/4 In
  • NIBCO
  • Adapter, Lead-Free Cast DZR Brass, 1/4 In Adapter
  • Item # 5EFV3
  • Mfr. Model # 7032RLF-1214
  • Adapter, Body Material Lead Free Cast DZR Brass, Connection Type C x FNPT, Tube Size 1/2 In., Outside Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More