Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

20 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gate Valve,1 In.,FNPT,Bronze
  • NIBCO
  • Gate Valve, 1 In., FNPT, Bronze Bronze Gate Valve, FNPT
  • Item # 6P966
  • Mfr. Model # T29 1
  • Gate Valve, Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 3-11/16 In., Inlet to...More

Cap,Wrot Copper,C,3 In,3 In,3-1/8"
  • NIBCO
  • Cap, Wrot Copper, C, 3 In, 3 In, 3-1/8" Cap
  • Item # 1VMG7
  • Mfr. Model # 617 3
  • Cap, Body Material Wrot Copper, Connection Type C, Tube Size 3 In., Outside Dia. 3-1/8 In., Max. Pressure 317...More

  • NIBCO
  • Tee Tee
  • Multiple product options available

    Multiple product options available

DWV Fitting Cleanout,Cast Bronze,2 In
  • NIBCO
  • DWV Fitting Cleanout, Cast Bronze, 2 In DWV Fitting Cleanout
  • Item # 36N554
  • Mfr. Model # 816 2
  • DWV Fitting Cleanout, Body Material Cast Bronze, Connection Type FTG x Cleanout with Plug, Tube Size 2 In.,...More

Ball Valve,Cast Red Bronze,1/2in.,2-Way
  • NIBCO
  • Ball Valve, Cast Red Bronze, 1/2in., 2-Way Ball Valve,Cast Red Bronze,1/2in.,2-Way
  • Item # 34CY72
  • Mfr. Model # NL950E6
  • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose...More

Reducing Elbow, 90, Close Rough,C x C
  • NIBCO
  • Reducing Elbow, 90, Close Rough, C x C Reducing Elbow, 90 Degrees , Close Rough
  • Item # 1VMA1
  • Mfr. Model # 607R 2x11/2
  • Reducing Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In. x...More

  • NIBCO
  • Union Union
  • Multiple product options available

    Multiple product options available

Gate Valve,1 In.,Solder,Bronze
  • NIBCO
  • Gate Valve, 1 In., Solder, Bronze Bronze Gate Valve, Solder
  • Item # 6P972
  • Mfr. Model # S29 1
  • Gate Valve, Connection Type Solder, Body Material Bronze, Top of Handle to Inlet Center 3-9/16 In., Max....More

Bronze Ball Valve,Solder,1 In
  • NIBCO
  • Bronze Ball Valve, Solder, 1 In Bronze Inline Ball Valve, Solder x Solder
  • Item # 41E345
  • Mfr. Model # S58570 1
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder,...More

Reducer,Wrot Copper,C x C,3 x 2-1/2 In
  • NIBCO
  • Reducer, Wrot Copper, C x C, 3 x 2-1/2 In Reducer
  • Item # 1VLK8
  • Mfr. Model # 600R 3x21/2
  • Reducer, Body Material Wrot Copper, Connection Type C x C, Tube Size 3 In. x 2-1/2 In., Outside Dia. 3-1/8...More

Adapter,Low Lead Cast Bronze,C x FNPT
  • NIBCO
  • Adapter, Low Lead Cast Bronze, C x FNPT Adapter
  • Item # 5EFV5
  • Mfr. Model # 7032RLF-134
  • Adapter, Body Material Low Lead Cast Bronze, Connection Type C x FNPT, Tube Size 1 In., Pipe Size 3/4 In.,...More

Union Elbow,90 Deg,C x C,3/4 In
  • NIBCO
  • Union Elbow, 90 Deg, C x C, 3/4 In Union Elbow, 90 Degrees
  • Item # 40F227
  • Mfr. Model # 7076-LF 3/4
  • Union Elbow, 90 Degrees , Body Material Low Lead Cast Bronze, Connection Type C x C, Tube Size 3/4 In., Max....More

Drop Ear Elbow, 90,Low Lead Cast Bronze
  • NIBCO
  • Drop Ear Elbow, 90, Low Lead Cast Bronze Drop Ear Elbow, 90 Degrees
  • Item # 5GEV4
  • Mfr. Model # 70735LF-1
  • Drop Ear Elbow, 90 Degrees , Body Material Low Lead Cast Bronze, Connection Type C x FNPT, Tube Size 1 In.,...More

Reducing Elbow,90 Deg,C x C,1-1/2 x 1 In
  • NIBCO
  • Reducing Elbow, 90 Deg, C x C, 1-1/2 x 1 In Reducing Elbow, 90 Degrees
  • Item # 40F206
  • Mfr. Model # 707R-LF 11/2X1
  • Reducing Elbow, 90 Degrees , Body Material Low Lead Cast Bronze, Connection Type C x C, Tube Size 1-1/2 In. x...More

Return Bend,Wrot Copper,C x C,1-1/2 In
  • NIBCO
  • Return Bend, Wrot Copper, C x C, 1-1/2 In Return Bend
  • Item # 39R754
  • Mfr. Model # 638 11/2
  • Return Bend, Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/2 In., Outside Dia. 1-5/8 In....More

Fitting Reducer,Wrot Coper,3-1/2 x 3 In
  • NIBCO
  • Fitting Reducer, Wrot Coper, 3-1/2 x 3 In Fitting Reducer
  • Item # 39R758
  • Mfr. Model # 6002 31/2X3
  • Fitting Reducer, Body Material Wrot Copper, Connection Type FTG x C, Tube Size 3-1/2 In. x 3 In., Outside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More