Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

22 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Elbow, 90, Close Rough,Wrot Copper
    • NIBCO
    • Elbow, 90, Close Rough, Wrot CopperElbow, 90 Degrees , Close Rough
    • Item # 5P058
    • Mfr. Model # U607 21/2
    • Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In.,...More

    Gate Valve,3/4 In.,FNPT,Bronze
    • NIBCO
    • Gate Valve, 3/4 In., FNPT, BronzeBronze Gate Valve, FNPT
    • Item # 6P965
    • Mfr. Model # T29 3/4
    • Gate Valve, Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 2-1/2 In., Max. Water...More

    Bronze Ball Valve,Solder,3/4 In
    • NIBCO
    • Bronze Ball Valve, Solder, 3/4 InBronze Inline Ball Valve, Solder x Solder
    • Item # 41E344
    • Mfr. Model # S58570 3/4
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder,...More

    • NIBCO
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    Reducer,Wrot Copper,C x C,2-1/2 x 2 In
    • NIBCO
    • Reducer, Wrot Copper, C x C, 2-1/2 x 2 InReducer
    • Item # 1VLK5
    • Mfr. Model # 600R 21/2x2
    • Reducer, Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In. x 2 In., Outside Dia. 2-5/8...More

    Coupling, Rolled Tube Stop,Wrot Copper
    • NIBCO
    • Coupling, Rolled Tube Stop, Wrot CopperCoupling, Rolled Tube Stop
    • Item # 1VLK7
    • Mfr. Model # 600RS 3
    • Coupling, Rolled Tube Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 3 In., Outside Dia....More

    Elbow,90, Close Rough,Wrot Copper,2 In
    • NIBCO
    • Elbow, 90, Close Rough, Wrot Copper, 2 InClose Rough Elbow, 90 Degrees
    • Item # 39R745
    • Mfr. Model # 60722 2
    • Close Rough Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type FTG x FTG, Tube Size 2 In.,...More

    Reducing Elbow,Cast Bronze,1-1/2 x 1 In
    • NIBCO
    • Reducing Elbow, Cast Bronze, 1-1/2 x 1 InReducing Elbow
    • Item # 36N498
    • Mfr. Model # 707R 11/2X1
    • Reducing Elbow, Body Material Cast Bronze, Connection Type C x C, Tube Size 1-1/2 In. x 1 In., Outside Dia....More

    Wye,45,Cast Bronze,C x C x C,1 In
    • NIBCO
    • Wye, 45, Cast Bronze, C x C x C, 1 InWye, 45 Degrees
    • Item # 36N539
    • Mfr. Model # 749 1
    • Wye, 45 Degrees , Body Material Cast Bronze, Connection Type C x C x C, Tube Size 1 In., Outside Dia. 1-1/8...More

    Suction Line P-Trap,Wrot Copper,C x C
    • NIBCO
    • Suction Line P-Trap, Wrot Copper, C x CSuction Line P-Trap
    • Item # 5P142
    • Mfr. Model # U698 5/8
    • Suction Line P-Trap, Body Material Wrot Copper, Connection Type C x C, Tube Size 5/8 In., Outside Dia. 3/4...More

    DWV 45 Wye,Cast Bronze,C x C x C,1-5/8"
    • NIBCO
    • DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8"DWV Wye, 45 Degrees
    • Item # 36N547
    • Mfr. Model # 810 11/2
    • DWV Wye, 45 Degrees , Body Material Cast Bronze, Connection Type C x C x C, Tube Size 1-1/2 In., Outside Dia....More

    Drop Ear Elbow,90,Cast Bronze,C x FNPT
    • NIBCO
    • Drop Ear Elbow, 90, Cast Bronze, C x FNPTDrop Ear Elbow, 90 Degrees
    • Item # 36N503
    • Mfr. Model # 70735 1
    • Drop Ear Elbow, 90 Degrees , Body Material Cast Bronze, Connection Type C x FNPT, Tube Size 1 In., Pipe Size...More

    Gate Valve,3/4 In.,Solder,Bronze
    • NIBCO
    • Gate Valve, 3/4 In., Solder, BronzeBronze Gate Valve, Solder
    • Item # 6P971
    • Mfr. Model # S29 3/4
    • Gate Valve, Connection Type Solder, Body Material Bronze, Top of Handle to Inlet Center 2-1/2 In., Max. Water...More

    Reducing Elbow,90 Deg,C x C,1-1/4x3/4In
    • NIBCO
    • Reducing Elbow, 90 Deg, C x C, 1-1/4x3/4InReducing Elbow, 90 Degrees
    • Item # 40F205
    • Mfr. Model # 707R-LF 11/4X3/4
    • Reducing Elbow, 90 Degrees , Body Material Low Lead Cast Bronze, Connection Type C x C, Tube Size 1-1/4 In. x...More

    Trap,Wrot Copper,1-1/8",395 psi at 200F
    • NIBCO
    • Trap, Wrot Copper, 1-1/8", 395 psi at 200FTrap
    • Item # 39R626
    • Mfr. Model # 698 1
    • P-Trap, Body Material Wrot Copper, Connection Type C x C, Tube Size 1 In., Outside Dia. 1-1/8 In., Max....More

    DWV 45 Elbow,Wrot Coper,3 In,3-1/8 In
    • NIBCO
    • DWV 45 Elbow, Wrot Coper, 3 In, 3-1/8 InDWV Elbow, 45 Degrees
    • Item # 39R725
    • Mfr. Model # 9062 3
    • DWV Elbow, 45 Degrees , Body Material Wrot Copper, Connection Type C x FTG, Tube Size 3 In., Outside Dia....More

    Fitting Union,Low-Lead Cast Bronze
    • NIBCO
    • Fitting Union, Low-Lead Cast BronzeFitting Union
    • Item # 40F248
    • Mfr. Model # 7333-LF 3/8
    • Fitting Union, Body Material Low Lead Cast Bronze, Connection Type C x FNPT, Tube Size 3/8 In., Pipe Size 3/8...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More