Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

32 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Elbow,90,Close Rough,Wrot Copper,2 in.
    • NIBCO
    • Elbow, 90, Close Rough, Wrot Copper, 2 in.Elbow, 90 Degrees , Close Rough
    • Item # 5P057
    • Mfr. Model # U607 2
    • Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside...More

    • NIBCO
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    • NIBCO
    • TeeTee
    • Multiple product options available

      Multiple product options available

    Coupling without Stop,Wrot Copper,C x C
    • NIBCO
    • Coupling without Stop, Wrot Copper, C x CCoupling Without Stop
    • Item # 1VLR4
    • Mfr. Model # 601 2 1/2
    • Coupling without Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In., Outside Dia....More

    • NIBCO
    • AdapterAdapter
    • Multiple product options available

      Multiple product options available

    DWV 90 Elbow, Long Radius,Wrot Copper
    • NIBCO
    • DWV 90 Elbow, Long Radius, Wrot CopperDWV 90 Elbow, Long Radius,Wrot Copper
    • Item # 39R566
    • Mfr. Model # 907LT 11/2
    • DWV Long Radius Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/2 In.,...More

    Bronze Ball Valve,Inline,FNPT,1/2 In
    • NIBCO
    • Bronze Ball Valve, Inline, FNPT, 1/2 InBronze Inline Ball Valve, FNPT x FNPT
    • Item # 41E351
    • Mfr. Model # T58570 1/2
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

    Tube Nut,45 deg.,Cast Bronze,Flare,1 In.
    Drop Ear Tee,Low Lead Cast Bronze
    • NIBCO
    • Drop Ear Tee, Low Lead Cast BronzeDrop Ear Tee
    • Item # 5GEX6
    • Mfr. Model # 7125LF-12
    • Drop Ear Tee, Body Material Low Lead Cast Bronze, Connection Type C x C x FNPT, Tube Size 1/2 In., Pipe Size...More

    DWV No Hub Soil Pipe Adapter,Cast Bronze
    • NIBCO
    • DWV No Hub Soil Pipe Adapter, Cast BronzeDWV No Hub Soil Pipe Adapter,Cast Bronze
    • Item # 36N546
    • Mfr. Model # 805N 2X2
    • DWV No Hub Soil Pipe Adapter, Body Material Cast Bronze, Connection Type C x No Hub, Tube Size 2 In., Outside...More

    Drop Ear Reducing Elbow, 90,Cast Copper
    • NIBCO
    • Drop Ear Reducing Elbow, 90, Cast CopperDrop Ear Reducing Elbow, 90 Degrees
    • Item # 1WLH3
    • Mfr. Model # 70735R 3/4x1/2
    • Drop Ear Reducing Elbow, 90 Degrees , Body Material Cast Copper, Connection Type C x FNPT, Tube Size 3/4 In.,...More

    • NIBCO
    • ReducerReducer
    • Multiple product options available

      Multiple product options available

    DWV Tee,Wrot Copper,C x C x C,2 In
    • NIBCO
    • DWV Tee, Wrot Copper, C x C x C, 2 InDWV Tee
    • Item # 39R534
    • Mfr. Model # 911 2
    • DWV Tee, Body Material Wrot Copper, Connection Type C x C x C, Tube Size 2 In., Outside Dia. 2-1/8 In., Max....More

    Coupling, Dimple Stop,Wrot Copper,C x C
    • NIBCO
    • Coupling, Dimple Stop, Wrot Copper, C x CCoupling, Dimple Stop
    • Item # 1VLK3
    • Mfr. Model # 600DS 21/2
    • Coupling, Dimple Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In., Outside Dia....More

    DWV Flush Adapter,Cast Bronze,C x MNPT
    • NIBCO
    • DWV Flush Adapter, Cast Bronze, C x MNPTDWV Flush Adapter,Cast Bronze,C x MNPT
    • Item # 36N541
    • Mfr. Model # 802C 11/2
    • DWV Flush Adapter, Body Material Cast Bronze, Connection Type C x MNPT, Tube Size 1-1/2 In., Pipe Size 1-1/2...More

    Suction Line P-Trap,Wrot Copper,C x C
    • NIBCO
    • Suction Line P-Trap, Wrot Copper, C x CSuction Line P-Trap
    • Item # 5P141
    • Mfr. Model # U698 1/2
    • Suction Line P-Trap, Body Material Wrot Copper, Connection Type C x C, Tube Size 1/2 In., Outside Dia. 5/8...More

    Wye,45 Deg,1/2 In,Low-Lead Cast Bronze
    • NIBCO
    • Wye, 45 Deg, 1/2 In, Low-Lead Cast BronzeWye, 45 Degrees
    • Item # 40F252
    • Mfr. Model # 749-LF 1/2
    • Wye, 45 Degrees , Body Material Low Lead Cast Bronze, Connection Type C x C x C, Tube Size 1/2 In., Max....More

    DWV Reducing Tee,Wrot Copper,C x C x C
    • NIBCO
    • DWV Reducing Tee, Wrot Copper, C x C x CDWV Reducing Tee
    • Item # 39R553
    • Mfr. Model # 911R 2X2X11/2
    • DWV Reducing Tee, Body Material Wrot Copper, Connection Type C x C x C, Tube Size 2 In. x 2 In. x 1-1/2 In.,...More

    Reducing Elbow, 90, Close Rough,C x C
    • NIBCO
    • Reducing Elbow, 90, Close Rough, C x CReducing Elbow, 90 Degrees , Close Rough
    • Item # 1VLZ6
    • Mfr. Model # 607R 11/4x1
    • Reducing Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/4...More

    Fitting Union,Cast Bronze,C x FNPT
    • NIBCO
    • Fitting Union, Cast Bronze, C x FNPTFitting Union
    • Item # 36N527
    • Mfr. Model # 7333 1/2
    • Fitting Union, Body Material Cast Bronze, Connection Type C x FNPT, Tube Size 1/2 In., Pipe Size 1/2 In.,...More

    Elbow,90,Cast Bronze,C x MNPT,1 In
    • NIBCO
    • Elbow, 90, Cast Bronze, C x MNPT, 1 InElbow, 90 Degrees
    • Item # 36N505
    • Mfr. Model # 7074 1
    • Elbow, 90 Degrees , Body Material Cast Bronze, Connection Type C x MNPT, Tube Size 1 In., Pipe Size 1 In.,...More

    Coupling with Stop,Wrot Copper,C x C
    • NIBCO
    • Coupling with Stop, Wrot Copper, C x CCoupling with Stop
    • Item # 39R615
    • Mfr. Model # 600RS 21/2
    • Coupling with Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In., Outside Dia. 2-5/8...More

    Elbow,90, Long Radius,FTG x FTG
    • NIBCO
    • Elbow, 90, Long Radius, FTG x FTGLong Radius Elbow, 90 Degrees
    • Item # 39R652
    • Mfr. Model # 60722LT 11/4
    • Long Radius Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type FTG x FTG, Tube Size 1-1/4 In.,...More

    Reducing Elbow,Long Radius,1-1/4 x 1 In
    • NIBCO
    • Reducing Elbow, Long Radius, 1-1/4 x 1 InReducing Elbow, Long Radius, 90 Degrees
    • Item # 39R636
    • Mfr. Model # 607LTR 11/4X1
    • Reducing Elbow, Long Radius, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More