Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

46 Results Found that Include 248 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MUELLER INDUSTRIES
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Reducer TeeReducer Tee
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • CapCap
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

Solder to Pipe Adapter,Wrot Copper
  • MUELLER INDUSTRIES
  • Solder to Pipe Adapter, Wrot CopperSolder to Pipe Adapter,Wrot Copper
  • Item # 5UGC8
  • Mfr. Model # W 01563
  • Solder to Pipe Adapter, Body Material Wrot Copper, Connection Type C x FNPT, Tube Size 1 In., Pipe Size 1...More

  • MUELLER INDUSTRIES
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

Trap Adapter,Cast Brass,1-1/2 In
  • MUELLER INDUSTRIES
  • Trap Adapter, Cast Brass, 1-1/2 InTrap Adapter,Cast Brass,1-1/2 In
  • Item # 5UGA9
  • Mfr. Model # A 11356
  • Trap Adapter, Body Material Cast Brass, Connection Type C x SJ, Tube Size 1-1/2 In., Outside Dia. 1-5/8 In.,...More

Copper to Pipe Adapter,Cast Brass,2 In
  • MUELLER INDUSTRIES
  • Copper to Pipe Adapter, Cast Brass, 2 InCopper to Pipe Adapter,Cast Brass,2 In
  • Item # 5UGA8
  • Mfr. Model # A 07094
  • Copper to Pipe Adapter, Body Material Cast Brass, Connection Type C x MNPT, Tube Size 2 In., Pipe Size 2 In.,...More

Wye,4 In,Hub,PVC
  • MUELLER INDUSTRIES
  • Wye, 4 In, Hub, PVCWye
  • Item # 1WJJ8
  • Mfr. Model # 1WJJ8
  • Wye, Body Material PVC, Schedule SDR 35, Pipe Size 4 In., Connection Type Hub, Color White, Max. Temp. 140...More

Long Turn Elbow,90 Deg,PVC,4 In
  • MUELLER INDUSTRIES
  • Long Turn Elbow, 90 Deg, PVC, 4 InElbow, 90 Degrees , Long Sweep
  • Item # 1WHR4
  • Mfr. Model # 1WHR4
  • Elbow, 90 Degrees , Long Sweep, Body Material PVC, Schedule SDR 35, Pipe Size 4 In., Connection Type Hub,...More

  • MUELLER INDUSTRIES
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Elbow,22.5 Degree,6 In,Hub x Hub
  • MUELLER INDUSTRIES
  • Elbow, 22.5 Degree, 6 In, Hub x HubElbow, 22-1/2 Degrees
  • Item # 3JWG1
  • Mfr. Model # 03321
  • Elbow, 22-1/2 Degrees , Body Material PVC, Schedule SDR 35, Pipe Size 6 In., Connection Type Hub, Color...More

Plas coat red coil,hot water,1/2X60ft.
  • MUELLER INDUSTRIES
  • Plas coat red coil, hot water, 1/2X60ft.Plas coat red coil,hot water,1/2X60ft.
  • Item # 2LKL7
  • Mfr. Model # LR04060
  • Coil, For Water, Type L, Coated Red, Pipe Size (In.) 1/2, Length 60 ft., Material of Construction Copper,...More

Reducing Tee,Cast Brass,1 x 1 x 1/2 In
  • MUELLER INDUSTRIES
  • Reducing Tee, Cast Brass, 1 x 1 x 1/2 InReducing Tee
  • Item # 5UGG8
  • Mfr. Model # A 01570
  • Reducing Tee, Body Material Cast Brass, Connection Type C x C, Tube Size 1 In. x 1 In. x 1/2 In., Outside...More

Elbow,90 Deg,1/2 In SlipxSlipxFNPT,PVC
  • MUELLER INDUSTRIES
  • Elbow, 90 Deg, 1/2 In SlipxSlipxFNPT, PVCElbow,90 Deg,1/2 In SlipxSlipxFNPT,PVC
  • Item # 5WPE7
  • Mfr. Model # 414-005
  • Elbow, 90 Degrees , Side Outlet, Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x...More

Extension,1/2 In FNPTxMNPT,PVC,Sch 40
  • MUELLER INDUSTRIES
  • Extension, 1/2 In FNPTxMNPT, PVC, Sch 40Extension,1/2 In FNPTxMNPT,PVC,Sch 40
  • Item # 5WPJ2
  • Mfr. Model # 434-005
  • Extension, Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type FNPT x MNPT, Max. Pressure 360...More

  • MUELLER INDUSTRIES
  • Copper Coil, Water, Type L, B88Copper Coil, Water, Type L, B88
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type Yellow Plastic, Material Copper, Temp. Range 150° to 400°F and...More

Pipe Hanger,High Ear,1/2 In,Cast Brass
  • MUELLER INDUSTRIES
  • Pipe Hanger, High Ear, 1/2 In, Cast BrassPipe Hanger,High Ear,1/2 In,Cast Brass
  • Item # 5UGA6
  • Mfr. Model # A 03167
  • Pipe Hanger, High Ear, Body Material Cast Brass, Connection Type C x C, Tube Size 1/2 In., Pipe Size 1/2 In.,...More

Flush Clean Out Tee,3 In,PVC,140 F
  • MUELLER INDUSTRIES
  • Flush Clean Out Tee, 3 In, PVC, 140 FFlush Clean Out Tee
  • Item # 1CNY3
  • Mfr. Model # 1CNY3
  • Flush Clean Out Tee, Body Material PVC, Schedule DWV, Pipe Size 3 In., Connection Type FNPT x Hub x Hub,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More