Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Plumbing

27 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Elbow, 90, Sink,Cast Bras,1/2 x 1/2 In
  • MUELLER INDUSTRIES
  • Elbow, 90, Sink, Cast Bras, 1/2 x 1/2 In Elbow, 90, Sink,Cast Bras,1/2 x 1/2 In
  • Item # 5UGH0
  • Mfr. Model # A 03706
  • Elbow, 90 Degrees , Sink, Body Material Cast Brass, Connection Type C x C, Tube Size 1/2 In., Outside Dia....More

Downspout Adapter,2 x 3 x 3 In,PVC
  • MUELLER INDUSTRIES
  • Downspout Adapter, 2 x 3 x 3 In, PVC Downspout Adapter
  • Item # 3GUV6
  • Mfr. Model # 03356
  • Downspout Adapter, Body Material PVC, Schedule DWV, Pipe Size 2 In. x 3 In. x 3 In., Connection Type...More

Union,PVC,40,1-1/4 In.,Slip
  • MUELLER INDUSTRIES
  • Union, PVC, 40,1-1/4 In., Slip Union
  • Item # 6VFA5
  • Mfr. Model # 457-012
  • Union, Body Material PVC, Schedule 40, Pipe Size 1-1/4 In., Connection Type Socket x Socket, Max. Pressure...More

  • MUELLER INDUSTRIES
  • Tee Tee
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Adapter Adapter
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Adapter Adapter
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Coupling Coupling
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Cap Cap
  • Multiple product options available

    Multiple product options available

Tee,3/4x3/4x1/2 In SlipxSlipxFNPT,PVC
  • MUELLER INDUSTRIES
  • Tee, 3/4x3/4x1/2 In SlipxSlipxFNPT, PVC Reducer Tee
  • Item # 5WNY3
  • Mfr. Model # 402-101
  • Reducer Tee, Body Material PVC, Schedule 40, Pipe Size 3/4 In. x 3/4 In. x 1/2 In., Connection Type Socket x...More

Reducing Bushing,4 x 1 1/2 In,PVC
  • MUELLER INDUSTRIES
  • Reducing Bushing, 4 x 1 1/2 In, PVC Bushing
  • Item # 3GUW5
  • Mfr. Model # 03222
  • Bushing, Body Material PVC, Schedule SDR 35, Pipe Size 4 In. x 1-1/2 In., Connection Type DWV Hub x SD...More

Square Head Plug,6 In,MNPT,PVC
  • MUELLER INDUSTRIES
  • Square Head Plug, 6 In, MNPT, PVC Square Head Plug
  • Item # 1WJJ1
  • Mfr. Model # 1WJJ1
  • Square Head Plug, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type MNPT, Color White, Max....More

Long Turn Elbow,90 Deg,PVC,4 In
  • MUELLER INDUSTRIES
  • Long Turn Elbow, 90 Deg, PVC, 4 In Elbow, 90 Degrees , Long Sweep
  • Item # 1WHR4
  • Mfr. Model # 1WHR4
  • Elbow, 90 Degrees , Long Sweep, Body Material PVC, Schedule SDR 35, Pipe Size 4 In., Connection Type Hub,...More

Street Elbow,45 Deg,4 In,Hub,PVC
  • MUELLER INDUSTRIES
  • Street Elbow, 45 Deg, 4 In, Hub, PVC Street Elbow, 45 Degrees
  • Item # 1WJK9
  • Mfr. Model # 1WJK9
  • Street Elbow, 45 Degrees , Body Material PVC, Schedule SDR 35, Pipe Size 4 In., Connection Type Hub, Color...More

  • MUELLER INDUSTRIES
  • Cross Cross
  • Multiple product options available

    Multiple product options available

Elbow,90 Degree,1x3/4 In Slip x FNPT,PVC
  • MUELLER INDUSTRIES
  • Elbow, 90 Degree, 1x3/4 In Slip x FNPT, PVC Reducing Elbow, 90 Degrees
  • Item # 5WPC8
  • Mfr. Model # 407-131
  • Reducing Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In., Connection Type...More

Elbow,90 Deg,1/2 In SlipxSlipxFNPT,PVC
  • MUELLER INDUSTRIES
  • Elbow, 90 Deg, 1/2 In SlipxSlipxFNPT, PVC Elbow,90 Deg,1/2 In SlipxSlipxFNPT,PVC
  • Item # 5WPE7
  • Mfr. Model # 414-005
  • Elbow, 90 Degrees , Side Outlet, Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x...More

Short Turn Elbow,90 Deg,4 In,PVC,Wh
  • MUELLER INDUSTRIES
  • Short Turn Elbow, 90 Deg, 4 In, PVC, Wh Elbow, 90 Degrees , Short Sweep
  • Item # 1CNU6
  • Mfr. Model # 1CNU6
  • Elbow, 90 Degrees , Short Sweep, Body Material PVC, Schedule SDR 35, Pipe Size 4 In., Connection Type Hub,...More

Reducing Tee,Cast Brass,1 x 1 x 1/2 In
  • MUELLER INDUSTRIES
  • Reducing Tee, Cast Brass, 1 x 1 x 1/2 In Reducing Tee
  • Item # 5UGG8
  • Mfr. Model # A 01570
  • Reducing Tee, Body Material Cast Brass, Connection Type C x C, Tube Size 1 In. x 1 In. x 1/2 In., Outside...More

Drain Gate,3 In,Spigot Connection,PVC
  • MUELLER INDUSTRIES
  • Drain Gate, 3 In, Spigot Connection, PVC Drain Gate
  • Item # 3GUX1
  • Mfr. Model # 03354
  • Drain Gate, Body Material PVC, Schedule DWV, Pipe Size 3 In., Connection Type Spigot, Color White, Max. Temp....More

Plug,2 In Spigot,PVC,Schedule 40
  • MUELLER INDUSTRIES
  • Plug, 2 In Spigot, PVC, Schedule 40 Plug
  • Item # 5WPX9
  • Mfr. Model # 449-020
  • Plug, Body Material PVC, Schedule 40, Pipe Size 2 In., Connection Type Spigot, Max. Pressure 170 psi at 73...More

Sanitary Tee,PVC,4 In,140 Deg F
  • MUELLER INDUSTRIES
  • Sanitary Tee, PVC, 4 In, 140 Deg F Sanitary Tee
  • Item # 1WJK6
  • Mfr. Model # 1WJK6
  • Sanitary Tee, Body Material PVC, Schedule SDR 35, Pipe Size 4 In., Connection Type Hub, Color White, Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More