Skip Content

Filter Results By

Applied Filters Clear All

Price

Plumbing

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    A/C Refrig,1 3/8OD X10ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 1 3/8OD X10ft.Copper Tube, For Air Conditioning And Refrigeration
    • Item # 2LKJ8
    • Mfr. Model # AC12010
    • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 1-3/8, Length 10 ft., Material of Construction...More

    A/C Refrig Coil,3/16 ODX.030X100ft.
    • MUELLER INDUSTRIES
    • A/C Refrig Coil, 3/16 ODX.030X100ft.Copper Coil, For Refrigeration, Dehydrated
    • Item # 5WME2
    • Mfr. Model # D03100
    • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 3/16, Length 100 ft., Material of Construction Copper,...More

    Elbow,90 Deg,8 In,Hub Connection,PVC
    • MUELLER INDUSTRIES
    • Elbow, 90 Deg, 8 In, Hub Connection, PVCElbow, 90 Degrees
    • Item # 3GUV1
    • Mfr. Model # 06131
    • Elbow, 90 Degrees , Body Material PVC, Schedule DWV, Pipe Size 8 In., Connection Type Hub, Color White, Max....More

    Plastic coated yellow coil,3/8 OD 50 ft.
    • MUELLER INDUSTRIES
    • Plastic coated yellow coil, 3/8 OD 50 ft.Copper Coil, Air Conditioning and Refrigeration, Dehydrated, B280
    • Item # 2LKK4
    • Mfr. Model # DY06050
    • Coil, Air Conditioning and Refrigeration, Dehydrated, B280, Pipe Size (In.) 3/8, Length 50 ft., Material of...More

    Type K,Hard length,1 1/4  10ft.
    • MUELLER INDUSTRIES
    • Type K, Hard length, 1 1/4 10ft.Copper Tube, Type K
    • Item # 4WTR5
    • Mfr. Model # KH12010
    • Tube, Type K, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 1.250,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More