Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Plumbing

3 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MUELLER INDUSTRIES
  • Copper Coil, For Air Conditioning And Refrigeration Copper Coil, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

  • Category : Copper Pipe and Tubing
Type K,Soft coil,Water,1/4 In.X 60ft.
  • MUELLER INDUSTRIES
  • Type K, Soft coil, Water, 1/4 In.X 60ft. Copper Tube, Type K
  • Item # 2LKK9
  • Mfr. Model # KS02060
  • Coil, For Water, Type K, Pipe Size (In.) 1/4, Length 60 ft., Material of Construction Copper, Inside Dia....More

  • Category : Copper Pipe and Tubing
Wye,PVC,6 In,1500 PSI,140 Deg F
  • MUELLER INDUSTRIES
  • Wye, PVC, 6 In, 1500 PSI, 140 Deg F Wye
  • Item # 1WKW2
  • Mfr. Model # 1WKW2
  • Wye, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max. Temp. 140...More

  • Category : PVC Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More