Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Plumbing

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Type M,Hard length,Water,1 1/2 In.X10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 1 1/2 In.X10ft. Copper Tube, For Water, Type M
  • Item # 3ZA98
  • Mfr. Model # MH14010
  • Tube, For Water, Type M, Pipe Size (In.) 1-1/2, Length 10 ft., Material of Construction Copper, Inside Dia....More

  • Category : Copper Pipe and Tubing
A/C Refrig Coil,1/4  ODX.030X100ft.
Type L,Soft coil,Water,1/4In.X 60ft.
  • MUELLER INDUSTRIES
  • Type L, Soft coil, Water, 1/4In.X 60ft. Copper Tube, Type L
  • Item # 3P665
  • Mfr. Model # 616F
  • Coil, For Water, Type L, Pipe Size (In.) 1/4, Length 60 ft., Material of Construction Copper, Inside Dia....More

  • Category : Copper Pipe and Tubing
Reducing Sanitary Tee,PVC,6 x 6 x 4 In
  • MUELLER INDUSTRIES
  • Reducing Sanitary Tee, PVC, 6 x 6 x 4 In Sanitary Tee
  • Item # 1WKV3
  • Mfr. Model # 1WKV3
  • Sanitary Tee, Body Material PVC, Schedule DWV, Pipe Size 6 In. x 6 In. x 4 In., Connection Type Hub, Color...More

  • Category : PVC Pipe Fittings
Double Wye, 4" Pipe Size, Hub x Hub x Hub x&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More