Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Pipe,3 In,10 Ft,ABS
    • MUELLER INDUSTRIES
    • Pipe, 3 In, 10 Ft, ABSPipe,3 In,10 Ft,ABS
    • Item # 2DGG2
    • Mfr. Model # APCG30010
    • Pipe, Schedule 40, Pipe Size 3 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to...More

    A/C Refrig Coil,1/8  ODX.030X50ft.
    • MUELLER INDUSTRIES
    • A/C Refrig Coil, 1/8 ODX.030X50ft.Copper Coil, For Refrigeration, Dehydrated
    • Item # 2LKJ9
    • Mfr. Model # D 02050
    • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 1/8, Length 50 ft., Material of Construction Copper,...More

    Clean Out Tee w/Plug,4 In,HubxHubxFNPT
    • MUELLER INDUSTRIES
    • Clean Out Tee w/Plug, 4 In, HubxHubxFNPTCleanout Tee with Plug
    • Item # 1WKL8
    • Mfr. Model # 1WKL8
    • Cleanout Tee with Plug,Body Material PVC,Schedule DWV,Pipe Size 4 In.,Connection Type Hub x Hub x FNPT,Color...More

    Type L,Hard length,1 1/4 In.5 ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 1 1/4 In.5 ft.Copper Tube, Type L
    • Item # 4WTJ5
    • Mfr. Model # LH12005
    • Tube, Type L, Pipe Size (In.) 1-1/4, Length 5 ft., Material of Construction Copper, Inside Dia. (In.) 1.250,...More

    Socket Cap,PVC,6 In,1500 PSI,140 Deg F
    • MUELLER INDUSTRIES
    • Socket Cap, PVC, 6 In, 1500 PSI, 140 Deg FSocket Cap
    • Item # 1WKV7
    • Mfr. Model # 1WKV7
    • Socket Cap,Body Material PVC,Schedule DWV,Pipe Size 6 In.,Connection Type Hub,Color White,Max. Temp. 140...More

    Two Way Cleanout Tee,4 In,Hub,PVC
    • MUELLER INDUSTRIES
    • Two Way Cleanout Tee, 4 In, Hub, PVCTwo Way Cleanout Tee
    • Item # 1WJN8
    • Mfr. Model # 1WJN8
    • Two Way Cleanout Tee,Body Material PVC,Schedule DWV,Pipe Size 4 In.,Connection Type Hub,Color White,Max....More

    Sanitary Tee,4 x 4 x 2 x 2 In,Hub,PVC
    • MUELLER INDUSTRIES
    • Sanitary Tee, 4 x 4 x 2 x 2 In, Hub, PVCSanitary Tee
    • Item # 1WJN9
    • Mfr. Model # 1WJN9
    • Sanitary Tee,Body Material PVC,Schedule DWV,Pipe Size 4 In. x 4 In. x 2 In. x 2 In.,Connection Type Hub,Color...More

    Double Fixture Wye,3 Inx 3 In Hub
    • MUELLER INDUSTRIES
    • Double Fixture Wye, 3 Inx 3 In HubDouble Fixture Wye,3 Inx 3 In Hub
    • Item # 3GUR6
    • Mfr. Model # 02249
    • Double Fixture Wye, Pipe Size 3 In., Connection Type Hub x Hub x Hub x Hub, ABS Body Material, Temp. Range...More

    Results per page: 16 | 32 | 48