Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

9 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
A/C Refrig Coil,1/4  ODX.030X50ft.
Type M,Hard length,Water,1 In.X10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 1 In.X10ft. Copper Tube, For Water, Type M
  • Item # 6KZ27
  • Mfr. Model # MH10010
  • Tube, For Water, Type M, Pipe Size (In.) 1, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

  • Category : Copper Pipe and Tubing
Coupling,6 In,Hub,PVC
  • MUELLER INDUSTRIES
  • Coupling, 6 In, Hub, PVC Coupling
  • Item # 1WKW3
  • Mfr. Model # 1WKW3
  • Coupling, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max. Temp. 140...More

  • Category : PVC Pipe Fittings
Flange Bushing,PVC,6 x 4 In,1500 PSI
  • MUELLER INDUSTRIES
  • Flange Bushing, PVC, 6 x 4 In, 1500 PSI Flush Bushing
  • Item # 1WKW4
  • Mfr. Model # 1WKW4
  • Flush Bushing, Body Material PVC, Schedule DWV, Pipe Size 6 In. x 4 In., Connection Type Hub x Spigot, Color...More

  • Category : PVC Pipe Fittings
Reducing Wye,PVC,4 x 4 x 1 1/2 In
  • MUELLER INDUSTRIES
  • Reducing Wye, PVC, 4 x 4 x 1 1/2 In Reducing Wye
  • Item # 1WJV8
  • Mfr. Model # 1WJV8
  • Reducing Wye, Body Material PVC, Schedule DWV, Pipe Size 4 In. x 4 In. x 1-1/2 In., Connection Type Hub,...More

  • Category : PVC Pipe Fittings
P-Trap with Solvent Weld Joint, 3" Pipe Size, Hub
Reducing Tee,Wrot Coper,364 psi at 100F
  • MUELLER INDUSTRIES
  • Reducing Tee, Wrot Coper, 364 psi at 100F Reducing Tee
  • Item # 5UGG3
  • Mfr. Model # W 40104
  • Reducing Tee, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In. x 2 In. x 1-1/4 In., Outside...More

  • Category : Copper Fittings
Fitting Cleanout Adapter,PVC,6 In
  • MUELLER INDUSTRIES
  • Fitting Cleanout Adapter, PVC, 6 In Cleanout Adapter
  • Item # 1WJH9
  • Mfr. Model # 1WJH9
  • Cleanout Adapter, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type FNPT x Spigot, Color...More

  • Category : PVC Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More