Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

14 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Type L,Hard length,1/2 In.X 10ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 1/2 In.X 10ft.Copper Tube, For Water, Type L
    • Item # 6KZ19
    • Mfr. Model # LH04010
    • Tube, For Water, Type L, Pipe Size (In.) 1/2, Length 10 ft., Material of Construction Copper, Inside Dia....More

    Type L Copper Tubing,1/4 ID,3/8 OD,20 ft
    • MUELLER INDUSTRIES
    • Type L Copper Tubing, 1/4 ID, 3/8 OD, 20 ftCopper Coil, Type L
    • Item # 4WTE4
    • Mfr. Model # LSC2020P
    • Type L Copper Tubing, Copper Tube Shape Coil, Tube Size 1/4 In., Length 20 ft., Outside Dia. 3/8 In., Wall...More

    A/C Refrig,1/2 OD X 10ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 1/2 OD X 10ft.Copper Tube, For Air Conditioning And Refrigeration
    • Item # 2LKJ3
    • Mfr. Model # AC03010
    • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 1/2, Length 10 ft., Material of Construction...More

    A/C Refrig,3/8 In X20 ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 3/8 In X20 ft.Copper Coil, For Refrigeration, Dehydrated
    • Item # 2LKK3
    • Mfr. Model # D 06020P
    • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 3/8, Length 20 ft., Material of Construction Copper,...More

    • MUELLER INDUSTRIES
    • Copper Tube, For Water, Type MCopper Tube, For Water, Type M
    • Multiple product options available

      Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type KCopper Tube, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    Type L,Hard length,1In. X 5ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 1In. X 5ft.Copper Tube, Type L
    • Item # 4WTJ3
    • Mfr. Model # LH10005
    • Tube, Type L, Pipe Size (In.) 1, Length 5 ft., Material of Construction Copper, Inside Dia. (In.) 1.000,...More

    Reducing Sanitary Tee,PVC,4 x 4 x 2 In
    • MUELLER INDUSTRIES
    • Reducing Sanitary Tee, PVC, 4 x 4 x 2 InSanitary Tee
    • Item # 1WJR1
    • Mfr. Model # 1WJR1
    • Sanitary Tee, Body Material PVC, Schedule DWV, Pipe Size 4 In. x 4 In. x 2 In., Connection Type Hub, Color...More

    Two Way Cleanout Tee,3 In,Hub,PVC
    • MUELLER INDUSTRIES
    • Two Way Cleanout Tee, 3 In, Hub, PVCTwo Way Cleanout Tee
    • Item # 1WJN7
    • Mfr. Model # 1WJN7
    • Two Way Cleanout Tee, Body Material PVC, Schedule DWV, Pipe Size 3 In., Connection Type Hub, Color White,...More

    Sanitary Tee,Left Side Inlet,4 In,Hub
    • MUELLER INDUSTRIES
    • Sanitary Tee, Left Side Inlet, 4 In, HubSanitary Tee,Left Side Inlet,4 In,Hub
    • Item # 3JWF5
    • Mfr. Model # 05784
    • Sanitary Tee with Left Side Inlet, Body Material PVC, Schedule DWV, Pipe Size 4 In. x 4 In. x 4 In. x 2 In.,...More

    Short Turn 90Deg Elbow,6 In,Hub x Hub
    • MUELLER INDUSTRIES
    • Short Turn 90Deg Elbow, 6 In, Hub x HubElbow, 90 Degrees , Short Sweep
    • Item # 3JWG3
    • Mfr. Model # 03316
    • Elbow, 90 Degrees , Short Sweep, Body Material PVC, Schedule SDR 35, Pipe Size 6 In., Connection Type Hub,...More

    Elbow,45 Deg,PVC,6 In,140 Deg F
    • MUELLER INDUSTRIES
    • Elbow, 45 Deg, PVC, 6 In, 140 Deg FElbow, 45 Degrees
    • Item # 1WJJ6
    • Mfr. Model # 1WJJ6
    • Elbow, 45 Degrees , Body Material PVC, Schedule SDR 35, Pipe Size 6 In., Connection Type Hub, Color White,...More

    Double Fixture Wye,3 Inx 3 In Hub
    • MUELLER INDUSTRIES
    • Double Fixture Wye, 3 Inx 3 In HubDouble Fixture Wye,3 Inx 3 In Hub
    • Item # 3GUR6
    • Mfr. Model # 02249
    • Double Fixture Wye, Pipe Size 3 In., Connection Type Hub x Hub x Hub x Hub, ABS Body Material, Temp. Range...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More