Skip Content

Filter Results By

Plumbing

49 Results Found that Include 766 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butterfly Valve,Electronic, 3 In
Gate Valve,Class 125,4 In.,Cast Iron
  • MILWAUKEE VALVE
  • Gate Valve, Class 125,4 In., Cast Iron Gate Valve,Class 125,4 In.,Cast Iron
  • Item # 1JGL2
  • Mfr. Model # 2885-M 4
  • Gate Valve, Class 125, Size 4 In, Flanged With 8 Bolt Holes Connection, Material of Construction Cast Iron,...More

  • Category : Gate Valves
Butterfly Valve,Electronic,6 In
Butterfly Valve,Electric,Size 4 In
Gate Valve,Class 125,3 In.
  • MILWAUKEE VALVE
  • Gate Valve, Class 125,3 In. Gate Valve,Class 125,3 In.
  • Item # 4HCJ3
  • Mfr. Model # C35551
  • Gate Valve, Class 125, Size 3 In., Tank Truck Flanged Connection, Material of Construction Aluminum with...More

  • Category : Gate Valves
Butterfly Valve,Electric,Size 3 In
Butterfly Valve,Electronic, 4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More