Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

7 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Metal, Brass, Female Compression Connection Type, 6mm Tube
  • LEGRIS
  • Metal, Brass, Female Compression Connection Type, 6mm Tube Size Nut
  • Item # 46M705
  • Mfr. Model # 0110 06 00
  • Nut, Basic Material Metal, Body Material Brass, Connection Type Female Compression, Tube Size 6mm, Max....More

  • Category : Compression Tube Fittings
Metal Male Connector, 316 Stainless Steel Body Material, Tu
Pressure Regulator,5/32 In,15 to 115 psi
  • LEGRIS
  • Pressure Regulator, 5/32 In, 15 to 115 psi Pressure Regulator,5/32 In,15 to 115 psi
  • Item # 19H003
  • Mfr. Model # 7305 04 11
  • Pressure Regulator, Series 7305, Body Material Technical Polymer, Inlet Size 5/32 In., Outlet Size 5/32 In.,...More

  • Category : Pressure Regulators
Metal Union Elbow, 90°, 316 Stainless Steel Body Materi
Plastic Plug-In Tee, Glass Filled Nylon Body Material, Tube
Plastic Plug-In Y, Glass Filled Nylon Body Material, Tube&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More