Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

16 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Straight Union,1/8 In OD,290 PSI,PK10
    • LEGRIS
    • Straight Union, 1/8 In OD, 290 PSI, PK10Union
    • Item # 1PEV2
    • Mfr. Model # 3106 53 00
    • Union, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size 1/8 In.,...More

    Equal Straight Union,Brass,Comp,4mm,PK10
    • LEGRIS
    • Equal Straight Union, Brass, Comp, 4mm, PK10Equal Straight Union
    • Item # 46M683
    • Mfr. Model # 0106 04 00
    • Equal Straight Union, Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size 4mm,...More

    Sleeve,Brass,Comp,12mm,PK50
    • LEGRIS
    • Sleeve, Brass, Comp, 12mm, PK50Sleeve
    • Item # 46M703
    • Mfr. Model # 0124 12 00
    • Sleeve, Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size 12mm, Max. Pressure...More

    Extended PlugIn Elbow,5/16In or 8mm,PK10
    • LEGRIS
    • Extended PlugIn Elbow, 5/16In or 8mm, PK10Extended Elbow, 90 Degrees
    • Item # 1DEN2
    • Mfr. Model # 3184 08 00
    • Extended Elbow, 90 Degrees , Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube x...More

    Double Male Union,1/4In OD,PSI 290,PK10
    • LEGRIS
    • Double Male Union, 1/4In OD, PSI 290, PK10Double Male Union,1/4In OD,PSI 290,PK10
    • Item # 1PFC8
    • Mfr. Model # 3120 56 00
    • Double Male Union, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Pipe Size...More

    Bulkhead Union,1/8 In OD,PSI 290,PK10
    • LEGRIS
    • Bulkhead Union, 1/8 In OD, PSI 290, PK10Bulkhead Union
    • Item # 1PFT9
    • Mfr. Model # 3116 53 00
    • Bulkhead Union, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size 1/8...More

    Male Elbow,Tube 1/4In,Pipe 1/8In,PK10
    • LEGRIS
    • Male Elbow, Tube 1/4In, Pipe 1/8In, PK10Male Elbow, 45 Degrees
    • Item # 4GWZ2
    • Mfr. Model # 3113 56 11
    • Male Elbow, 45 Degrees , Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and...More

    Plug-In Elbow,Outside Dia 12mm,PK10
    • LEGRIS
    • Plug-In Elbow, Outside Dia 12mm, PK10Elbow, 90 Degrees
    • Item # 1DEL7
    • Mfr. Model # 3182 12 00
    • Elbow, 90 Degrees , Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube x Stem,...More

    Manifold,Metal,Anodized Aluminum,BSPP
    • LEGRIS
    • Manifold, Metal, Anodized Aluminum, BSPPManifold
    • Item # 1DFC8
    • Mfr. Model # 3310 06 13
    • Manifold, Body Material Anodized Aluminum, Connection Type BSPP x Push to Connect, Number of Inlets 1, Number...More

    Plug-In Y,Outside Dia 8mm,PK10
    • LEGRIS
    • Plug-In Y, Outside Dia 8mm, PK10Plug-In Y
    • Item # 1DEH3
    • Mfr. Model # 3142 08 00
    • Plug-In Y, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube x Stem, Tube Size...More

    Plug-In Tee,Outside Dia 8mm,PK10
    • LEGRIS
    • Plug-In Tee, Outside Dia 8mm, PK10Plug-In Tee
    • Item # 1DEP2
    • Mfr. Model # 3188 08 00
    • Plug-In Tee, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube x Stem, Tube Size...More

    Adptr,Brass,CompxBSPT,8mmx1/8In,PK10
    • LEGRIS
    • Adptr, Brass, CompxBSPT, 8mmx1/8In, PK10Male Straight
    • Item # 46M660
    • Mfr. Model # 0105 08 10
    • Male Straight, Basic Material Metal, Body Material Brass, Connection Type Compression x Male BSPT, Tube Size...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More