Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Basket Strainer,SS,Kitchen,Chrome
    Basket Strainer,SS,Chrome,PK5
    • KISSLER & CO
    • Basket Strainer, SS, Chrome, PK5Basket Strainer,SS,Chrome,PK5
    • Item # 39AP43
    • Mfr. Model # 59-2015
    • Basket Strainer, Kitchen, Stainless Steel, Chrome Color/Finish, 3-1/4, For Use With Most Kitchen Sinks,...More

    Angle Stop Valve,Brass,Compression,PK10
    • KISSLER & CO
    • Angle Stop Valve, Brass, Compression, PK10Angle Stop Valve,Brass,Compression,PK10
    • Item # 39AP79
    • Mfr. Model # 88-9215
    • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 3/8 In., Inlet Type Compression, Outlet Size...More

    Angle Stop Valve,Brass,FIP,1/2 in.
    • KISSLER & CO
    • Angle Stop Valve, Brass, FIP, 1/2 in.Angle Stop Valve,Brass,FIP,1/2 in.
    • Item # 39AP76
    • Mfr. Model # 88-9360
    • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 1/2 In., Inlet Type FIP, Outlet Size 1/4 In.,...More

    Diverter Tub Spout,Chrome
    Diverter Tub Spout,Die Cast Steel
    Sink Strainer Assembly,SS, Brass,Chrome
    Angle Stop Valve,Brass,Compression,1/4in
    • KISSLER & CO
    • Angle Stop Valve, Brass, Compression, 1/4inAngle Stop Valve,Brass,Compression,1/4in
    • Item # 39AP74
    • Mfr. Model # 88-9375
    • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 1/4 In., Inlet Type Compression, Outlet Size...More

    Water Connector,24inL,Copper,Compression
    • KISSLER & CO
    • Water Connector, 24inL, Copper, CompressionWater Connector,24inL,Copper,Compression
    • Item # 39AP85
    • Mfr. Model # 28-6825
    • Water Connector, Material of Construction Copper, Hot Water Connection, Outside Dia. (In.) 3/4, 3/4, Inlet...More

    Water Connector,12inL,Copper,Compression
    • KISSLER & CO
    • Water Connector, 12inL, Copper, CompressionWater Connector,12inL,Copper,Compression
    • Item # 39AP86
    • Mfr. Model # 28-6810
    • Water Connector, Material of Construction Copper, Hot Water Connection, Outside Dia. (In.) 3/4, 3/4, Inlet...More

    Water Connector,18inL,Copper,Compression
    • KISSLER & CO
    • Water Connector, 18inL, Copper, CompressionWater Connector,18inL,Copper,Compression
    • Item # 39AP84
    • Mfr. Model # 28-6820
    • Water Connector, Material of Construction Copper, Hot Water Connection, Outside Dia. (In.) 3/4, 3/4, Inlet...More

    Air Gap,Plastic,Sink,Chrome Plated,PK2
    • KISSLER & CO
    • Air Gap, Plastic, Sink, Chrome Plated, PK2Air Gap,Plastic,Sink,Chrome Plated,PK2
    • Item # 39AP41
    • Mfr. Model # 59-1711/2
    • Air Gap, Sink, Plastic Material of Construction, Overall Length (In.) 9, Overall Width (In.) 1-1/2, Overall...More

    Diverter Tub Spout,Brass
    Angle Stop Valve,Brass,CPVC,1/2 in.
    • KISSLER & CO
    • Angle Stop Valve, Brass, CPVC, 1/2 in.Angle Stop Valve,Brass,CPVC,1/2 in.
    • Item # 39AP78
    • Mfr. Model # 88-9385
    • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 1/2 In., Inlet Type CPVC, Outlet Size 1/4 In.,...More

    Tub Spout,Chrome
    Diverter Tub Spout,Plastic
    Air Gap Cover,Plastic,Sink,Chrome Plated
    • KISSLER & CO
    • Air Gap Cover, Plastic, Sink, Chrome PlatedAir Gap Cover,Plastic,Sink,Chrome Plated
    • Item # 39AP48
    • Mfr. Model # 59-1716/2
    • Air Gap Cover, Sink, Plastic Material of Construction, Overall Length (In.) 3, Overall Width (In.) 1-1/2,...More

    Splashguard,Disposer,Black/Rubber,PK5
    Stopper,Disposer,Black/Rubber
    Sink Strainer Assembly,SS, Brass
    • KISSLER & CO
    • Sink Strainer Assembly, SS, BrassSink Strainer Assembly,SS, Brass
    • Item # 39AP45
    • Mfr. Model # 59-2035
    • Sink Strainer Assembly, Kitchen, Stainless Steel, Brass, Chrome Color/Finish, 3-1/2 to 4, Pipe Dia. (In.)...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More