Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

7 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
316 Stainless Steel 150 lb. Flange Ball Valve, Locking
  • KECKLEY
  • 316 Stainless Steel 150 lb. Flange Ball Valve, Locking Lever, 2-1/2" Pipe Size 316 Stainless Steel Inline Ball Valve, 150 lb. Flange
  • Item # 45AL38
  • Mfr. Model # BVF1RF2RSSRGSL-250
  • Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Standard Port, Connection Type 150...More

  • Category : Ball Valves
75 ft. Length Protective Jacketing, Fits Max. O.D. 48"
500 ft. Flexible Breathing Hose, 1/2" Outside Dia.,&#x
5" Check Valve , Carbon Steel
  • KECKLEY
  • 5" Check Valve , Carbon Steel Check Valve
  • Item # 45AK94
  • Mfr. Model # DD2R-CS-361IX-500
  • Check Valve , Material of Construction Carbon Steel , Size 5 In., Length 3-3/8 In., Width 7-3/4 In., Overall...More

  • Category : Check and Foot Valves
Piston Valve,1-1/2 in.,Socket Weld
  • Piston Valve, 1-1/2 in., Socket Weld Piston Valve,1-1/2 in.,Socket Weld
  • Item # 45CD77
  • Mfr. Model # KVSN-0900-V111-NPT-0150-M2
  • Piston Valve, Body Material Carbon Steel, Connection Type Socket Weld, Pipe Size 1-1/2 In., Inlet Pressure...More

  • Category : Piston Valves
Piston Valve,1-1/2 in.,NPT
  • Piston Valve, 1-1/2 in., NPT Piston Valve,1-1/2 in.,NPT
  • Item # 45CD96
  • Mfr. Model # KVMN-0900-V111-NPT-0150-M2
  • Piston Valve, Body Material Carbon Steel, Connection Type NPT, Pipe Size 1-1/2 In., Inlet Pressure 0-900 psi...More

  • Category : Piston Valves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More