Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

13 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plastic Adapter, Acetal Copolymer Body Material, Tube x MNP
  • JOHN GUEST
  • Plastic Adapter, Acetal Copolymer Body Material, Tube x MNPT Connection Type Adapter
  • Item # 1WRR1
  • Mfr. Model # PI010823S-PK10
  • Adapter, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube x MNPT, Tube Size 1/4...More

Male Connector, Acetal Copolymer
  • JOHN GUEST
  • Male Connector, Acetal Copolymer Male Connector
  • Item # 1WTG3
  • Mfr. Model # CI010822W-PK10
  • Male Connector, Material of Construction Acetal Copolymer, Standards NSF-61 For Drinking Water, NSF-51 For...More

Plastic Tube to Hose Adapter, Acetal Copolymer Body Materia
  • JOHN GUEST
  • Plastic Tube to Hose Adapter, Acetal Copolymer Body Material, Stem x Barb Connection Type Tube to Hose Adapter
  • Item # 1WTE7
  • Mfr. Model # PI251212S-PK10
  • Tube to Hose Adapter, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Stem x Barb,...More

  • JOHN GUEST
  • Reducer Reducer
  • Multiple product options available

    Multiple product options available

Adapter,1/2x3/8 In,1/4 In Tube,150 psi
  • JOHN GUEST
  • Adapter, 1/2x3/8 In, 1/4 In Tube, 150 psi Adapter,1/2x3/8 In,1/4 In Tube,150 psi
  • Item # 3DXW4
  • Mfr. Model # ASVPP5
  • Stop Valve Adapter, Body Material Polypropylene/Nickel Brass, Connection Type MNPS x Female Compression, Pipe...More

Plastic Plug, Acetal Copolymer Body Material, Tube Connection&#x
  • JOHN GUEST
  • Plastic Plug, Acetal Copolymer Body Material, Tube Connection Type Plug
  • Item # 1WUB1
  • Mfr. Model # PM0810R-PK10
  • Plug, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube Size 10mm, Stem OD...More

Plastic Fixed Elbow, 90°, Acetal Copolymer Body Material,&#x
  • JOHN GUEST
  • Plastic Fixed Elbow, 90°, Acetal Copolymer Body Material, Tube x MNPT Connection Type Fixed Elbow, 90 Degrees
  • Item # 1WTJ5
  • Mfr. Model # CI480821W-PK10
  • Fixed Elbow, 90 Degrees , Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube x...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More