Skip Content

Filter Results By

Product Categories

Plumbing

9 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • HARVEL
  • PVC Pipe PVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule and Color

Pipe,Unthreaded,1x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 1x10 ft. Pipe,Unthreaded,1x10 ft.
  • Item # 2CFE5
  • Mfr. Model # H0110100CT1000
  • Pipe, Basic Connection Type Non-Threaded, Connection Type Copper Tube Size (CTS), Pipe Size 1 In., Length 10...More

Pipe,Unthreaded,3/4x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 3/4x10 ft. Pipe,Unthreaded,3/4x10 ft.
  • Item # 2CFE4
  • Mfr. Model # H0110075CT1000
  • Pipe, Basic Connection Type Non-Threaded, Connection Type Copper Tube Size (CTS), Pipe Size 3/4 In., Length...More

Pipe,Unthreaded,1/2x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 1/2x10 ft. Pipe,Unthreaded,1/2x10 ft.
  • Item # 2CFE3
  • Mfr. Model # H0110050CT1000
  • Pipe, Basic Connection Type Non-Threaded, Connection Type Copper Tube Size (CTS), Pipe Size 1/2 In., Length...More

Pipe,Unthreaded,8x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 8x10 ft. Pipe,Unthreaded,8x10 ft.
  • Item # 22FR51
  • Mfr. Model # H0800800CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 8 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,6x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 6x10 ft. Pipe,Unthreaded,6x10 ft.
  • Item # 22FR50
  • Mfr. Model # H0800600CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 6 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,2x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 2x10 ft. Pipe,Unthreaded,2x10 ft.
  • Item # 2CFE8
  • Mfr. Model # H0110200CT1000
  • Pipe, Basic Connection Type Unthreaded, Connection Type Copper Tube Size (CTS), Pipe Size 2 In., Length 10...More

Pipe,Unthreaded,1-1/2x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 1-1/2x10 ft. Pipe,Unthreaded,1-1/2x10 ft.
  • Item # 2CFE7
  • Mfr. Model # H0110150CT1000
  • Pipe, Basic Connection Type Non-Threaded, Connection Type Copper Tube Size (CTS), Pipe Size 1-1/2 In., Length...More

Pipe,Unthreaded,1-1/4x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 1-1/4x10 ft. Pipe,Unthreaded,1-1/4x10 ft.
  • Item # 2CFE6
  • Mfr. Model # H0110125CT1000
  • Pipe, Basic Connection Type Non-Threaded, Connection Type Copper Tube Size (CTS), Pipe Size 1-1/4 In., Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More