Skip Content

Filter Results By

Plumbing

19 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • HALSEY TAYLOR
  • Wall-Mount, Push Bar Water Cooler Wall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

Gooseneck Glass Filler,For Water Coolers
Chrome Bubbler Kit,For Halsey Taylor
  • HALSEY TAYLOR
  • Free-Standing, Push Button Water Cooler Free-Standing, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp....More

Replacement Filter Cartridge,For HT
  • HALSEY TAYLOR
  • Replacement Filter Cartridge, For HT Replacement Filter Cartridge,For HT
  • Item # 5WMU5
  • Mfr. Model # 55897C
  • Replacement Filter Cartridge, For Use With Halsey Taylor Water Coolers with 1/4 In. Tubing, For Use With Mfr....More

  • HALSEY TAYLOR
  • Wall-Mount, Push Button Drinking Fountain Wall-Mount, Push Button Drinking Fountain
  • Multiple product options available

    Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, Operation Push Button, Number of Levels 1, —, Color Stainless Steel, Voltage —, Regulator Maintains Constant...More

Cold Control Thermostat,For Elkay and HT
Integral Bubbler Assembly,Push Button
  • HALSEY TAYLOR
  • Integral Bubbler Assembly, Push Button Integral Bubbler Assembly,Push Button
  • Item # 5WMU6
  • Mfr. Model # A54881
  • Integral Bubbler Assembly with Push Button, For Use With Various Elkay and Halsey Taylor Water Coolers,...More

Drinking Fountain,SS,5-1/2 in. H
  • HALSEY TAYLOR
  • Drinking Fountain, SS, 5-1/2 in. H Drinking Fountain,SS,5-1/2 in. H
  • Item # 2KLE4
  • Mfr. Model # 74045405001
  • Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, ADA Compliant No, Operation Lever Handle, Number of...More

  • HALSEY TAYLOR
  • Wall, Push Button Water Cooler Wall, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Width 18-1/8", Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

Retro Bottle Filling Station,For HAC
  • HALSEY TAYLOR
  • Retro Bottle Filling Station, For HAC Retro Bottle Filling Station,For HAC
  • Item # 6XUY8
  • Mfr. Model # HTHB-HAC-RF
  • Retrofit Bottle Filling Station, For Use With HAC Model Water Coolers, Material Stainless Steel, ABS Plastic,...More

Push Bottom Assembly,For BFC Series
  • HALSEY TAYLOR
  • Push Bottom Assembly, For BFC Series Push Bottom Assembly,For BFC Series
  • Item # 5WMU1
  • Mfr. Model # 92776C
  • Push Bottom Assembly, For Use With Halsey Taylor BFC Series Drinking Fountains, Includes Cover Nut, Button,...More

  • HALSEY TAYLOR
  • Wall, Push Button Vandal Resistant Water Cooler Wall, Push Button Vandal Resistant Water Cooler
  • Multiple product options available

    Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Cold Water Capacity 8 gph, 1/4, 4A, Depth 18-5/8", Inlet...More

Drain Service Kit,For HT HAC Models
  • HALSEY TAYLOR
  • Pedestal Mount, Push Button Drinking Fountain Pedestal Mount, Push Button Drinking Fountain
  • Multiple product options available

    Drinking Fountain, Mounting Type Pedestal, Operation Push Button, Color Evergreen and Drain Connection 1-1/4"; Varies by Indoor / Outdoor / Indoor/Outdoor, ADA...More

  • HALSEY TAYLOR
  • Wall-Mount, Electronic Sensor Bottle Filling Station Wall-Mount, Electronic Sensor Bottle Filling Station
  • Multiple product options available

    Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Cold Water Capacity 8 gph, 1/5, 4A, Depth 18-5/8",...More

Wiring Harness Service Kit,For HTV Model
Drain Plug,For Halsey Taylor
Bottom Cover,For HTr HTV Series
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More