Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
    Ratings

    Plumbing

    9 Results Found that Include 10 Products 

    Results per page: 16 | 32 | 48
      Washer,Pipe Dia 1 1/4 To 1 1/2 In,PK 10
      • GRAINGER APPROVED VENDOR
      • Washer, Pipe Dia 1 1/4 To 1 1/2 In, PK 10
      • Item # 1PPB4
      • Mfr. Model # 1PPB4
      • Washer, Lavatory/Kitchen, Polyethylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 to 1 1/2 In., For Use...More

      • GRAINGER APPROVED VENDOR
      • Float Valve
      • Multiple product options available

        Multiple product options available

      Urinal Gasket,Wax Ring,2 In
      • GRAINGER APPROVED VENDOR
      • Urinal Gasket, Wax Ring, 2 In
      • Item # 22UR69
      • Mfr. Model # 22UR69
      • Wax Ring, For Use With 2 In. Outlet, Urinal, Material Petroleum Wax, Color/Finish Yellow, Standards Federal...More

      End Outlet Waste,Pipe Dia 1 1/2 In
      • GRAINGER APPROVED VENDOR
      • End Outlet Waste, Pipe Dia 1 1/2 In
      • Item # 1PNR6
      • Mfr. Model # 1PNR6
      • End Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting...More

      CPVC BV,Union,Socket/FNPT,1-1/2 In
      • GRAINGER APPROVED VENDOR
      • CPVC BV, Union, Socket/FNPT, 1-1/2 In
      • Item # 4PGC8
      • Mfr. Model # 4PGC8
      • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

      Safety Rail,Satin Finish SS,30x6x8
      • GRAINGER APPROVED VENDOR
      • Safety Rail, Satin Finish SS, 30x6x8
      • Item # 4WMH6
      • Mfr. Model # 4WMH6
      • Safety Rail/Bar, Wall Mount, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel, Standards ADA...More

      Urinal Partition,Screen,Almond,Steel
      • GRAINGER APPROVED VENDOR
      • Urinal Partition, Screen, Almond, Steel
      • Item # 7YP81
      • Mfr. Model # 7YP81
      • Urinal Partition, Divider Screen, Material of Construction Steel, Overall Width 7 In, Overall Height 70 In,...More

      SS Ball Valve,FNPT,3 In
      • GRAINGER APPROVED VENDOR
      • SS Ball Valve, FNPT, 3 In
      • Item # 1WMY9
      • Mfr. Model # 1WMY9
      • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

      Nipple,2-1/2In,Thrd Both End,5-1/2In,316
      • GRAINGER APPROVED VENDOR
      • Nipple, 2-1/2In, Thrd Both End, 5-1/2In, 316
      • Item # 1XAK9
      • Mfr. Model # 1XAK9
      • Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40,...More

      Results per page: 16 | 32 | 48