Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plumbing

8 Results Found that Include 8 Products 

 |  Results per page: 16 | 32 | 48

    Washer, Pipe Dia 1 1/4 To 1 1/2 In, PK 10

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPB4 | Mfr. Model # 1PPB4

    Catalog Page # 3814 (PDF)

    Washer, Lavatory/Kitchen, Polyethylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 to 1 1/2 In., For Use...More

    Float Valve, 1-1/2 In, Bronze, Pipe Mount

    GRAINGER APPROVED VENDOR

    Grainger Item # 6AMA5 | Mfr. Model # 6AMA5

    Catalog Page # 4071 (PDF)

    Float Valve, Mounting Pipe, Size 1-1/2 In., Connection Type FNPT, Rod Thread 3/8-16, Rod Length 12 In., Rod...More

    End Outlet Waste, Pipe Dia 1 1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PNR6 | Mfr. Model # 1PNR6

    Catalog Page # 3813 (PDF)

    End Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting...More

    Urinal Gasket, Wax Ring, 2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 22UR69 | Mfr. Model # 22UR69

    Catalog Page # 3856 (PDF)

    Urinal Gasket, Wax Ring, Material of Construction Petroleum Wax, Color/Finish YellowForms A Gas, Odor And...More

    CPVC BV, Union, Socket/FNPT, 1-1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4PGC8 | Mfr. Model # 4PGC8

    Catalog Page # 4013 (PDF)

    Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

    Urinal Partition, Screen, Almond, Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 7YP81 | Mfr. Model # 7YP81

    Catalog Page # 3859 (PDF)

    Urinal Partition, Divider Screen, Material of Construction Steel, Overall Width 7 In, Overall Height 70 In,...More

    Safety Rail, Satin Finish SS, 30x6x8

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WMH6 | Mfr. Model # 4WMH6

    Catalog Page # 3858 (PDF)

    Safety Rail/Bar, Wall Mount, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel, Standards ADA...More

    Nipple, Pipe Size 2 1/2 In, Length 5 1/2

    GRAINGER APPROVED VENDOR

    Grainger Item # 1XAK9 | Mfr. Model # 1XAK9

    Catalog Page # 3879 (PDF)

    Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40,...More

     |  Results per page: 16 | 32 | 48
      loader image