Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

13 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Multi-Turn Stop,3-Way,1/2x3/8x1/4 In
    • GRAINGER APPROVED VENDOR
    • Multi-Turn Stop, 3-Way, 1/2x3/8x1/4 In
    • Item # 1RWG8
    • Mfr. Model # 1RWG8
    • Multi-Turn Supply Stop, 3-Way Body Style, Finish Rough Brass, Inlet Size 1/2 In., Inlet Type FNPT, Outlet...More

    Weld Neck Flange,1 In.,Welded
    • GRAINGER APPROVED VENDOR
    • Weld Neck Flange, 1 In., Welded
    • Item # 4TXA3
    • Mfr. Model # 4TXA3
    • Weld Neck Flange, Body Material Black Steel, Class 150, Pipe Size 1 In., Connection Type Welded, Max....More

    Reducing Coupling,3 x 1 In,304 SS
    • GRAINGER APPROVED VENDOR
    • Reducing Coupling, 3 x 1 In, 304 SS
    • Item # 1LTU7
    • Mfr. Model # 1LTU7
    • Reducing Coupling, Body Material 304 Stainless Steel, Pipe Size 3 In. x 1 In., Connection Type FNPT, Max....More

    Drain Assembly,PVC,Pipe Dia 1 1/2 In
    • GRAINGER APPROVED VENDOR
    • Drain Assembly, PVC, Pipe Dia 1 1/2 In
    • Item # 1PPD3
    • Mfr. Model # 1PPD3
    • Drain Assembly, Bathtub Lift and Turn, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge,...More

    Aerator Kit With O-Ring
    • GRAINGER APPROVED VENDOR
    • Aerator Kit With O-Ring
    • Item # 1WXZ3
    • Mfr. Model # 1WXZ3
    • Aerator, Male, Plastic, For Use With 6PB26,28,30,32, Includes O-Ring

    Filter Bag,Felt,PP,220 gpm,25/10m,PK5
    • GRAINGER APPROVED VENDOR
    • Filter Bag, Felt, PP, 220 gpm, 25/10m, PK5
    • Item # 1EUP1
    • Mfr. Model # 1EUP1
    • Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 220 gpm, Microns 25/10, Filter Size 2,...More

    Filter Bag,Felt,Poly,200 gpm,5/1m,PK5
    • GRAINGER APPROVED VENDOR
    • Filter Bag, Felt, Poly, 200 gpm, 5/1m, PK5
    • Item # 1EUL3
    • Mfr. Model # 1EUL3
    • Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 200 gpm, Microns 5/1, Filter Size 2, Height 32...More

    Dielectric Nipple,4 In,6 In,Steel,PEX
    • GRAINGER APPROVED VENDOR
    • Dielectric Nipple, 4 In, 6 In, Steel, PEX
    • Item # 4PGA4
    • Mfr. Model # 4PGA4
    • Dielectric Nipple, Pipe Size 4 In, Length 6 In, NPT Connection, Material of Construction Non-Alloy Steel And...More

    Pipe,Red Brass,1/2 x 36 In
    • GRAINGER APPROVED VENDOR
    • Pipe, Red Brass, 1/2 x 36 In
    • Item # 4GRV8
    • Mfr. Model # 4GRV8
    • Pipe, Schedule 40, Pipe Size 1/2 In, 36 In Length, Connection Unthreaded, Material of Construction Red Brass,...More

    Union,4 In.,FNPT
    • GRAINGER APPROVED VENDOR
    • Union, 4 In., FNPT
    • Item # 2WU85
    • Mfr. Model # 2WU85
    • Union, Body Material Black Malleable Iron, Class 150, Pipe Size 4 In., Connection Type FNPT, Max. Pressure...More

    Cartridge,Cold Side
    • GRAINGER APPROVED VENDOR
    • Cartridge, Cold Side
    • Item # 6PB67
    • Mfr. Model # 6PB67
    • Roman Tub Cold Cartridge, For Use With Grainger Item Number 6PB26, 28, 30, 32

    Results per page: 16 | 32 | 48