Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

628 Results Found that Include 1,044 Products 

Results per page: 16 | 32 | 48
Shower Curtain Hooks,Chrome,PK12
Toilet Repair Parts,Brass,PK2
  • GRAINGER APPROVED VENDOR
  • Toilet Repair Parts, Brass, PK2Toilet Trip Lever
  • Item # 5PYX0
  • Mfr. Model # 60-1000
  • Toilet Trip Lever, For Use With Universal Fit, Fits Brand Universal Fit, Material Brass, Includes 2 Pack Tank...More

Hose Bibb,Quarter Turn,No Kink,1/2 In M
  • GRAINGER APPROVED VENDOR
  • Hose Bibb, Quarter Turn, No Kink, 1/2 In MHose Bibb,Quarter Turn,No Kink,1/2 In M
  • Item # 1APV9
  • Mfr. Model # 1APV9
  • Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No...More

Replacement Cartridge, Symmons Faucets
Drain,Straight,Chrome Plated,Lavatory
Drain Protector,Plastic,Pipe 1 1/2 In
Braided Connector,1/4 COMPx1/4 COMPx72 L
  • GRAINGER APPROVED VENDOR
  • Braided Connector, 1/4 COMPx1/4 COMPx72 LBraided Connector,1/4 COMPx1/4 COMPx72 L
  • Item # 4YKD1
  • Mfr. Model # 4YKD1
  • Water Connector, Material of Construction Braided Nylon, Application Ice Machine, Water Connector Inlet Size...More

Merchant Coupling,3/8 In.
  • GRAINGER APPROVED VENDOR
  • Merchant Coupling, 3/8 In.Merchant Coupling
  • Item # 5P581
  • Mfr. Model # 5P581
  • Merchant Coupling, Body Material Malleable Iron, Class 150, Pipe Size 3/8 In., Connection Type FNPT, Max....More

Sillcock,Quarter Turn,Brass,3/4 In
  • GRAINGER APPROVED VENDOR
  • Sillcock, Quarter Turn, Brass, 3/4 InAngle Sillcock, 3/4" Inlet
  • Item # 1APY5
  • Mfr. Model # 1APY5
  • Angle Sillcock, Inlet Type FNPT, Inlet Size 3/4 In., Thru-Wall Length 0 In., Body Material Brass, Handle Type...More

O-Ring Gasket
  • GRAINGER APPROVED VENDOR
  • O-Ring GasketO-Ring Gasket
  • Item # 25TV96
  • Mfr. Model # 63597-174C
  • O-Ring Gasket, For Use With Grainger Item Number 2P275, 1ZKK5, 3BU37, For Use With Mfr. Model Number AP101T,...More

Hose Bibb,1/2 In MPT,Celcon(R),Handwheel
Water Heater Drip Pan,26 In Dia,Plastic
  • GRAINGER APPROVED VENDOR
  • Water Heater Drip Pan, 26 In Dia, PlasticWater Heater Drip Pan,26 In Dia,Plastic
  • Item # 3VU60
  • Mfr. Model # 3VU60
  • Water Heater Pan, Material of Construction Plastic, Height 2 1/2 In., Dia. 26 In., Standards In Accordance...More

Anti-Siphon,Frost Proof Sillcock,8 In
  • GRAINGER APPROVED VENDOR
  • Anti-Siphon, Frost Proof Sillcock, 8 InFrost Proof Sillcock, Anti-Siphon, 1/2" Inlet
  • Item # 1ATB3
  • Mfr. Model # 1ATB3
  • Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall Length 8 In., Body...More

Well Plug,Mechanical,2 In
  • GRAINGER APPROVED VENDOR
  • Well Plug, Mechanical, 2 InWell Plug,Mechanical,2 In
  • Item # 3UCV8
  • Mfr. Model # ECOPLUG-2
  • Well Plug, Mechanical, Nominal Size 2 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

Shower Valve Seal Kit, Symmons Faucets
Soap Dispenser,30 oz,Clear
  • GRAINGER APPROVED VENDOR
  • Hex NippleHex Nipple
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Black Steel Schedule 80 Welded NippleBlack Steel Schedule 80 Welded Nipple
  • Multiple product options available

    Nipple, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body Material Black Steel; Varies by Basic Connection Type,...More

Drain Protector,Plastic,Pipe 1 1/2 In
Results per page: 16 | 32 | 48