Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

149 Results Found that Include 210 Products 

Results per page: 16 | 32 | 48
Y Strainer, 1/2 in., FNPT, Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/2 in., FNPT, Forged BrassY Strainer, 1/2 in., FNPT, Forged Brass
  • Item # 20XM10
  • Mfr. Model # YSFB-50
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Hex Bushing,1in. x 1/4in.,MNPT x FNPT
  • GRAINGER APPROVED VENDOR
  • Hex Bushing, 1in. x 1/4in., MNPT x FNPTHex Bushing,1in. x 1/4in.,MNPT x FNPT
  • Item # 34DC83
  • Mfr. Model # 0818906851
  • Hex Bushing, Body Material Malleable Iron, Class 150, Pipe Size 1 In. x 1/4 In., Connection Type MNPT x FNPT,...More

Hex Bushing,1in. x 1/4in.,MNPT x FNPT
  • GRAINGER APPROVED VENDOR
  • Hex Bushing, 1in. x 1/4in., MNPT x FNPTHex Bushing,1in. x 1/4in.,MNPT x FNPT
  • Item # 34DC86
  • Mfr. Model # 0819906850
  • Hex Bushing, Body Material Galvanized Malleable Iron, Pipe Size 1 In. x 1/4 In., Connection Type MNPT x FNPT,...More

Y Strainer,1/2 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/2 in., FNPT, Stainless SteelY Strainer,1/2 in.,FNPT,Stainless Steel
  • Item # 20XM18
  • Mfr. Model # YSS-50
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,1 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1 in., FNPT, Stainless SteelY Strainer,1 in.,FNPT,Stainless Steel
  • Item # 20XM20
  • Mfr. Model # YSS-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,3/4 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 3/4 in., FNPT, Stainless SteelY Strainer,3/4 in.,FNPT,Stainless Steel
  • Item # 20XM19
  • Mfr. Model # YSS-75
  • Y Strainer, Size 3/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer, 2 in., FNPT, Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 2 in., FNPT, Forged BrassY Strainer, 2 in., FNPT, Forged Brass
  • Item # 20XM15
  • Mfr. Model # YSFB-200
  • Y Strainer, Size 2 In., Connection FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Y Strainer,1/4 in.,FNPT,Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/4 in., FNPT, Forged BrassY Strainer,1/4 in.,FNPT,Forged Brass
  • Item # 20XM08
  • Mfr. Model # YSFB-25
  • Y Strainer, Size 1/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Y Strainer,1/4 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/4 in., FNPT, Stainless SteelY Strainer,1/4 in.,FNPT,Stainless Steel
  • Item # 20XM16
  • Mfr. Model # YSS-25
  • Y Strainer, Size 1/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,2 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 2 in., FNPT, Stainless SteelY Strainer,2 in.,FNPT,Stainless Steel
  • Item # 20XM23
  • Mfr. Model # YSS-200
  • Y Strainer, Size 2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED VENDOR
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PV11
  • Mfr. Model # 30PV11
  • Pressure Regulator, Series 3-Way Brass, Body Material Brass, Inlet Size 1/2 In., Outlet Size 1/2 In., Length...More

Y Strainer, 3/4 in., FNPT, Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 3/4 in., FNPT, Forged BrassY Strainer, 3/4 in., FNPT, Forged Brass
  • Item # 20XM11
  • Mfr. Model # YSFB-75
  • Y Strainer, Size 3/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Reducer Coupling,1in. x 3/8in.,FNPT
  • GRAINGER APPROVED VENDOR
  • Reducer Coupling, 1in. x 3/8in., FNPTReducer Coupling,1in. x 3/8in.,FNPT
  • Item # 34DC66
  • Mfr. Model # 0810087205
  • Reducer Coupling, Body Material Malleable Iron, Class 150, Pipe Size 1 In. x 3/8 In., Connection Type FNPT,...More

Y Strainer, 1 in., FNPT,Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1 in., FNPT, Forged BrassY Strainer, 1 in., FNPT,Forged Brass
  • Item # 20XM12
  • Mfr. Model # YSFB-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Cartridge Fuse Ceramic 15A 250V
Cartridge Fuse Glass 15A 250V
Street Elbow,45 deg.,1/8in.,FNPT x MNPT
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 45 deg., 1/8in., FNPT x MNPTStreet Elbow,45 deg.,1/8in.,FNPT x MNPT
  • Item # 34DC52
  • Mfr. Model # 0810026609
  • Street Elbow, 45 Degrees , Body Material Malleable Iron, Class 150, Pipe Size 1/8 In., Connection Type FNPT x...More

Street Elbow,45 deg.,3/8in.,FNPT x MNPT
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 45 deg., 3/8in., FNPT x MNPTStreet Elbow,45 deg.,3/8in.,FNPT x MNPT
  • Item # 34DC54
  • Mfr. Model # 0810027011
  • Street Elbow, 45 Degrees , Body Material Malleable Iron, Class 150, Pipe Size 3/8 In., Connection Type FNPT x...More

Y Strainer,1-1/2 in,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1-1/2 in, FNPT, Stainless SteelY Strainer,1-1/2 in,FNPT,Stainless Steel
  • Item # 20XM22
  • Mfr. Model # YSS-150
  • Y Strainer, Size 1-1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port...More

Street Elbow,45 deg.,2in.,FNPT x MNPT
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 45 deg., 2in., FNPT x MNPTStreet Elbow,45 deg.,2in.,FNPT x MNPT
  • Item # 34DC62
  • Mfr. Model # 0811028208
  • Street Elbow, 45 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 2 In., Connection Type FNPT x...More

Y Strainer,3/8 in., FNPT,Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 3/8 in., FNPT, Forged BrassY Strainer,3/8 in., FNPT,Forged Brass
  • Item # 20XM09
  • Mfr. Model # YSFB-38
  • Y Strainer, Size 3/8 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Y Strainer,1-1/4 in,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1-1/4 in, FNPT, Stainless SteelY Strainer,1-1/4 in,FNPT,Stainless Steel
  • Item # 20XM21
  • Mfr. Model # YSS-125
  • Y Strainer, Size 1-1/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port...More

Reducing Tee,2in. x 2in. x 1/2in.,FNPT
  • GRAINGER APPROVED VENDOR
  • Reducing Tee, 2in. x 2in. x 1/2in., FNPTReducing Tee,2in. x 2in. x 1/2in.,FNPT
  • Item # 34DC98
  • Mfr. Model # 0810049619
  • Reducing Tee, Body Material Malleable Iron, Class 150, Pipe Size 2 In. x 2 In. x 1/2 In., Connection Type...More

Reducing Tee,1-1/2inx1-1/2inx1/2in,FNPT
  • GRAINGER APPROVED VENDOR
  • Reducing Tee, 1-1/2inx1-1/2inx1/2in, FNPTReducing Tee,1-1/2inx1-1/2inx1/2in,FNPT
  • Item # 34DD06
  • Mfr. Model # 0811046010
  • Reducing Tee, Body Material Galvanized Malleable Iron, Pipe Size 1-1/2 In. x 1-1/2 In. x 1/2 In., Connection...More

Reducing Tee,2in. x 2in. x 1/2in.,FNPT
  • GRAINGER APPROVED VENDOR
  • Reducing Tee, 2in. x 2in. x 1/2in., FNPTReducing Tee,2in. x 2in. x 1/2in.,FNPT
  • Item # 34DD13
  • Mfr. Model # 0811049618
  • Reducing Tee, Body Material Galvanized Malleable Iron, Pipe Size 2 In. x 2 In. x 1/2 In., Connection Type...More

Reducer Coupling,2in. x 3/4in.,FNPT
  • GRAINGER APPROVED VENDOR
  • Reducer Coupling, 2in. x 3/4in., FNPTReducer Coupling,2in. x 3/4in.,FNPT
  • Item # 34DC68
  • Mfr. Model # 0810089607
  • Reducer Coupling, Body Material Malleable Iron, Class 150, Pipe Size 2 In. x 3/4 In., Connection Type FNPT,...More

Reducer Coupling,2in. x 1/2in.,FNPT
  • GRAINGER APPROVED VENDOR
  • Reducer Coupling, 2in. x 1/2in., FNPTReducer Coupling,2in. x 1/2in.,FNPT
  • Item # 34DC67
  • Mfr. Model # 0810089805
  • Reducer Coupling, Body Material Malleable Iron, Class 150, Pipe Size 2 In. x 1/2 In., Connection Type FNPT,...More

Street Elbow,45 deg.,1/8in.,FNPT x MNPT
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 45 deg., 1/8in., FNPT x MNPTStreet Elbow,45 deg.,1/8in.,FNPT x MNPT
  • Item # 34DC57
  • Mfr. Model # 0811026608
  • Street Elbow, 45 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 1/8 In., Connection Type FNPT x...More

Street Elbow,45 deg.,1/4in.,FNPT x MNPT
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 45 deg., 1/4in., FNPT x MNPTStreet Elbow,45 deg.,1/4in.,FNPT x MNPT
  • Item # 34DC58
  • Mfr. Model # 0811026616
  • Street Elbow, 45 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 1/4 In., Connection Type FNPT x...More

Street Elbow,45 deg.,1-1/4in.,FNPTxMNPT
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 45 deg., 1-1/4in., FNPTxMNPTStreet Elbow,45 deg.,1-1/4in.,FNPTxMNPT
  • Item # 34DC55
  • Mfr. Model # 0810027805
  • Street Elbow, 45 Degrees , Body Material Malleable Iron, Class 150, Pipe Size 1-1/4 In., Connection Type FNPT...More

Results per page: 16 | 32 | 48