Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

205 Results Found that Include 283 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Multi-Turn Supply Stop
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • 1/4" Nipple
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Repair Clamp
  • Multiple product options available

Merchant Coupling,3/8 In.
  • GRAINGER APPROVED VENDOR
  • Merchant Coupling, 3/8 In.
  • Item # 5P581
  • Mfr. Model # 5P581
  • Merchant Coupling, Body Material Malleable Iron, Class 150, Pipe Size 3/8 In., Connection Type FNPT, Max....More

Brass Gas Ball Valve,FNPTxFlared,1/2 In
  • GRAINGER APPROVED VENDOR
  • Brass Gas Ball Valve, FNPTxFlared, 1/2 In
  • Item # 1WME8
  • Mfr. Model # 1WME8
  • Gas Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x Flared, Pipe Size 1/2...More

  • GRAINGER APPROVED VENDOR
  • Merchant Coupling
  • Multiple product options available

Thermally Bonded Cart.,8 gpm,5 Mic,PK 2
  • GRAINGER APPROVED VENDOR
  • Thermally Bonded Cart., 8 gpm, 5 Mic, PK 2
  • Item # 1NPF8
  • Mfr. Model # 1NPF8
  • Thermally Bonded Filter Cartridge, 5 Microns, Filter Media Polypropylene and Cellulose, Height 10 In.,...More

Anti-Siphon,Frost Proof Sillcock,8 In
  • GRAINGER APPROVED VENDOR
  • Anti-Siphon, Frost Proof Sillcock, 8 In
  • Item # 1ATB3
  • Mfr. Model # 1ATB3
  • Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall Length 8 In., Body...More

  • GRAINGER APPROVED VENDOR
  • Loose Key Supply Stop
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • 1/8" Nipple
  • Multiple product options available

Bottled Water Cooler,Floor,Room And Cold
  • GRAINGER APPROVED VENDOR
  • Bottled Water Cooler, Floor, Room And Cold
  • Item # 4CTJ6
  • Mfr. Model # 4CTJ6
  • Bottled Water Cooler, Floor Standing, Room and Cold, Compressor Cooling, 110VAC, Amps AC 1.70, Construction...More

Pipe,1 1/2 In,6 Ft L,Schedule 80,Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 1 1/2 In, 6 Ft L, Schedule 80, Steel
  • Item # 1CPW2
  • Mfr. Model # 1CPW2
  • Pipe Size 1-1/2 In., Length 72 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80,...More

Street Elbow,90 Deg,Brass,3/4 In,NPT,PK5
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 90 Deg, Brass, 3/4 In, NPT, PK5
  • Item # 6MN83
  • Mfr. Model # 6MN83
  • Street Elbow, 90 Degrees , Body Material Brass, Pipe Size 3/4 In., Connection Type MNPT x FNPT, Max. Pressure...More

Reducer,40,3/4 x 1/2 In.,Slip
  • GRAINGER APPROVED VENDOR
  • Reducer, 40,3/4 x 1/2 In., Slip
  • Item # 2GJY9
  • Mfr. Model # 2GJY9
  • Reducer, CTS, Body Material CPVC, Schedule 40, Pipe Size 3/4 In. x 1/2 In., Connection Type CTS Hub, Max....More

Female Aerator,Chrome
  • GRAINGER APPROVED VENDOR
  • Female Aerator, Chrome
  • Item # 1WXY7
  • Mfr. Model # 1WXY7
  • Aerator, Female, For Use With 6PA91- 6PA94, 6PB97-6PA99, 6PB10-6PB12, 6PB55, 6PB59 and 6PB60

Pipe,3/8 In,1 Ft L,Schedule 80,Blk Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 3/8 In, 1 Ft L, Schedule 80, Blk Steel
  • Item # 1CPT3
  • Mfr. Model # 1CPT3
  • Pipe, Pipe Size 3/8 In, Length 12 In, Unthreaded Connection, WOG (PSI) 200 At 72 Deg F, Saturated Steam...More

High Temp Sediment Cartridge,PK 2
  • GRAINGER APPROVED VENDOR
  • High Temp Sediment Cartridge, PK 2
  • Item # 25TW27
  • Mfr. Model # AP1001
  • High Temp Sediment Cartridge, 1 Micron, For Use With Grainger Item Number 2P275, 1ZKK5, 3BU37, For Use With...More

Washing Machine Valve,Dual,1/2 In
  • GRAINGER APPROVED VENDOR
  • Washing Machine Valve, Dual, 1/2 In
  • Item # 1RLT1
  • Mfr. Model # 1RLT1
  • Washing Machine Valve, Lever, Pipe Size 1/2 In., C x C Connection, Max. Pressure 125 psi, Max. Temp. 180...More

TOE Nipple,1/4 In Pipe Sz,2 In L, Brass
  • GRAINGER APPROVED VENDOR
  • TOE Nipple, 1/4 In Pipe Sz, 2 In L, Brass
  • Item # 1CNZ6
  • Mfr. Model # 1CNZ6
  • TOE Nipple, Connection Threaded On One End, Material of Construction Brass, Outside Dia. 9/16 In., Length 2...More

  • GRAINGER APPROVED VENDOR
  • Compression Coupling
  • Multiple product options available

TOE Nipple,1/2 In Pipe Sz,1 1/2 In L
  • GRAINGER APPROVED VENDOR
  • TOE Nipple, 1/2 In Pipe Sz, 1 1/2 In L
  • Item # 1CPA5
  • Mfr. Model # 1CPA5
  • TOE Nipple, Connection Threaded On One End, Material of Construction Brass, Outside Dia. 27/32 In., Length...More

Tubing,0.444 In ID,1/2 In OD,Aluminum
  • GRAINGER APPROVED VENDOR
  • Tubing, 0.444 In ID, 1/2 In OD, Aluminum
  • Item # 4NTH9
  • Mfr. Model # 4NTH9
  • Tubing, Seamless, Inside Dia. 0.444, Outside Dia. 1/2, Length 6 ft., Material of Construction Aluminum, Max....More

TOE Nipple,Pipe Size 3/8 In,Length 2
  • GRAINGER APPROVED VENDOR
  • TOE Nipple, Pipe Size 3/8 In, Length 2
  • Item # 1XBV8
  • Mfr. Model # 1XBV8
  • TOE Nipple, Pipe Size 3/8 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel,...More

Tubing,0.086 In ID,0.156 In OD,28 In L
  • GRAINGER APPROVED VENDOR
  • Tubing, 0.086 In ID, 0.156 In OD, 28 In L
  • Item # 4NUE1
  • Mfr. Model # 4NUE1
  • Tubing, Welded, Inside Dia. 0.086 In, Outside Dia. 0.156 In, Length 28 In, Wall Thickness 0.035 In., Outside...More

TOE Nipple,1 In Pipe Sz,3 In L, Brass
  • GRAINGER APPROVED VENDOR
  • TOE Nipple, 1 In Pipe Sz, 3 In L, Brass
  • Item # 1CPB6
  • Mfr. Model # 1CPB6
  • TOE Nipple, Connection Threaded On One End, Material of Construction Brass, Outside Dia. 1-5/16 In., Length 3...More

Double San. Tee,2 In Hub
  • GRAINGER APPROVED VENDOR
  • Double San. Tee, 2 In Hub
  • Item # 1WHU9
  • Mfr. Model # 1WHU9
  • Double Sanitary Tee, Pipe Size 2 In., Connection Type Hub x Hub x Hub, ABS Body Material, Temp. Range -40...More

Results per page: 16 | 32 | 48