Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    HACCP Sink,Stainless Steel,Wall,13 In. H
    • GRAINGER APPROVED VENDOR
    • HACCP Sink, Stainless Steel, Wall, 13 In. H
    • Item # 4UDH3
    • Mfr. Model # 7-PS-72
    • HACCP Sink, With Faucet, Body Material Stainless Steel, Gauge 20, Mounting Type Wall, Overall Length 17-1/4...More

    Hand Sink,15-1/4 In. W
    • GRAINGER APPROVED VENDOR
    • Hand Sink, 15-1/4 In. W
    • Item # 4UDH5
    • Mfr. Model # 7-PS-55
    • Hand Sink/Eye Wash, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall...More

    Partition,Single Comp ADA,Laminate,Sand
    • GRAINGER APPROVED VENDOR
    • Partition, Single Comp ADA, Laminate, Sand
    • Item # 7AW51
    • Mfr. Model # 7AW51
    • Toilet Partition, Single Compartment ADA, Material of Construction Plastic Laminate, Width 61 In., Height 82...More

    Silicone Tubing,1 In ID,50 Ft
    • GRAINGER APPROVED VENDOR
    • Silicone Tubing, 1 In ID, 50 Ft
    • Item # 2RUT5
    • Mfr. Model # 1504-1001375-50
    • Tubing, High-Temperature, Inside Dia 1 In, Outside Dia 3/8 In, Wall Thickness 3/16 In, Tensile Strength 1000...More

    Viton Tubing,1/2 In ID,3/4 In OD,25 Ft
    • GRAINGER APPROVED VENDOR
    • Viton Tubing, 1/2 In ID, 3/4 In OD, 25 Ft
    • Item # 4CHK7
    • Mfr. Model # 1525F-500750-25
    • Tubing, Flexible, Inside Dia 1/2 In, Outside Dia 3/4 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Pipe,4 In,Thrd at Both Ends,10 ft.,304
    • GRAINGER APPROVED VENDOR
    • Pipe, 4 In, Thrd at Both Ends, 10 ft., 304
    • Item # 4TND3
    • Mfr. Model # 4TND3
    • Pipe, Pipe Size 4 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304...More

    Partition,SingleComp ADA,Laminate,Desert
    • GRAINGER APPROVED VENDOR
    • Partition, SingleComp ADA, Laminate, Desert
    • Item # 7AW52
    • Mfr. Model # 7AW52
    • Toilet Partition, Single Compartment ADA, Material of Construction Plastic Laminate, Width 61 In., Height 82...More

    Expansion Joint,Double Sphere,4 In
    • GRAINGER APPROVED VENDOR
    • Expansion Joint, Double Sphere, 4 In
    • Item # 4DPZ7
    • Mfr. Model # TEJ-3-204
    • Expansion Joint, Double Sphere, Pipe Size 4 In, Tapped Holes Connection, Material of Construction PTFE, 8...More

    Viton Tubing,1/2 In ID,3/4 In OD,25 Ft
    • GRAINGER APPROVED VENDOR
    • Viton Tubing, 1/2 In ID, 3/4 In OD, 25 Ft
    • Item # 4CHH2
    • Mfr. Model # 1525S-500750-25
    • Tubing, Flexible, Inside Dia 1/2 In, Outside Dia 3/4 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Results per page: 16 | 32 | 48