Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

33 Results Found that Include 34 Products 

Results per page: 16 | 32 | 48
Bathroom Partition,Add On,Gray
  • GRAINGER APPROVED VENDOR
  • Bathroom Partition, Add On, Gray
  • Item # 7AG24
  • Mfr. Model # 7AG24
  • Bathroom Partition, Add On Compartment, Material of Construction Baked Enamel, Overall Width 36 In., Overall...More

Point of Use Water Cooler,Floor Standing
  • GRAINGER APPROVED VENDOR
  • Point of Use Water Cooler, Floor Standing
  • Item # 6DWP2
  • Mfr. Model # 6DWP2
  • Point Of Use Water Cooler, Floor Standing, Hot and Cold, 110, Amps AC 3.83, Construction Stainless Steel/ABS...More

Partition,Add On Comp,Enamel,White
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, White
  • Item # 7AW66
  • Mfr. Model # 7AW66
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

SS Ball Valve,FNPT,3 In
  • GRAINGER APPROVED VENDOR
  • SS Ball Valve, FNPT, 3 In
  • Item # 1WMY9
  • Mfr. Model # 1WMY9
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

Drop-In Sink w/ Faucet,23 In. L,12 In. H
  • GRAINGER APPROVED VENDOR
  • Drop-In Sink w/ Faucet, 23 In. L, 12 In. H
  • Item # 8AW45
  • Mfr. Model # DI-1-2012
  • Drop-In Sink with Faucet, Gauge 18, Overall Length 23 In., Overall Width 21 In., Overall Height 12 In., No....More

Bathroom Partition,Add On,Almond
  • GRAINGER APPROVED VENDOR
  • Bathroom Partition, Add On, Almond
  • Item # 7AG23
  • Mfr. Model # 7AG23
  • Bathroom Partition, Add On Compartment, Material of Construction Baked Enamel, Overall Width 36 In., Overall...More

Bathroom Partition,Add On,Almond
  • GRAINGER APPROVED VENDOR
  • Bathroom Partition, Add On, Almond
  • Item # 7AG26
  • Mfr. Model # 7AG26
  • Bathroom Partition, Add On Compartment, Material of Construction Plastic Laminate, Overall Width 36 In.,...More

Partition,Add On Comp,Enamel,Khaki
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, Khaki
  • Item # 7AW67
  • Mfr. Model # 7AW67
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

Partition,Add On Comp,Enamel,Charcoal
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, Charcoal
  • Item # 7AW65
  • Mfr. Model # 7AW65
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

Partition,Add On Comp,Enamel,Dark Khaki
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, Dark Khaki
  • Item # 7AW68
  • Mfr. Model # 7AW68
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

Partition,Add On Comp,Enamel,Sandy Beach
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, Sandy Beach
  • Item # 7AW70
  • Mfr. Model # 7AW70
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

Hose,Clear PVC w/wire,25 Ft,3 1/2 In OD
  • GRAINGER APPROVED VENDOR
  • Hose, Clear PVC w/wire, 25 Ft, 3 1/2 In OD
  • Item # 4CHT4
  • Mfr. Model # 1530-300350
  • Hose, Clear PVC w/wire, Inside Dia. 3 In., Outside Dia. 3-1/2 In., Wall Thickness 0.25 In., Bend Radius 12...More

  • GRAINGER APPROVED VENDOR
  • Swing Check Valve
  • Multiple product options available

Nipple,1-1/2 In NPT x 7 In,304 SS,PK25
  • GRAINGER APPROVED VENDOR
  • Nipple, 1-1/2 In NPT x 7 In, 304 SS, PK25
  • Item # 10E688
  • Mfr. Model # 10E688
  • Nipple, Pipe Size 1-1/2 In., NPT Connection, Material of Construction 304 Stainless Steel, Schedule 40,...More

Pipe,Red Brass,1 1/2 x 72 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 1 1/2 x 72 In
  • Item # 4GRU3
  • Mfr. Model # 4GRU3
  • Pipe, Schedule 80, Pipe Size 1 1/2 In, 72 In Length, Connection Threaded On Both End, Material of...More

Pipe,4 In,316 SS,72 In L,Schedule 40
  • GRAINGER APPROVED VENDOR
  • Pipe, 4 In, 316 SS, 72 In L, Schedule 40
  • Item # 4TNN3
  • Mfr. Model # 4TNN3
  • Pipe, Pipe Size 4 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 316 Stainless...More

Pipe,1 1/2 In,316 SS,120 In L,Schedule80
  • GRAINGER APPROVED VENDOR
  • Pipe, 1 1/2 In, 316 SS, 120 In L, Schedule80
  • Item # 4WKK7
  • Mfr. Model # 4WKK7
  • Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 120 In, Schedule 80,...More

Pipe,Red Brass,2 x 60 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 2 x 60 In
  • Item # 4GRT4
  • Mfr. Model # 4GRT4
  • Pipe, Schedule 80, Pipe Size 2 In, 60 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe,1 1/4 In,316 SS,120 In L,Schedule80
  • GRAINGER APPROVED VENDOR
  • Pipe, 1 1/4 In, 316 SS, 120 In L, Schedule80
  • Item # 4WKK6
  • Mfr. Model # 4WKK6
  • Stainless Steel Pipe, Pipe Size 1 1/4 In., Threaded On Both End Connection, Length 120 In, Schedule 80,...More

Pipe,2 1/2 In,316 SS,120 In L,Schedule40
  • GRAINGER APPROVED VENDOR
  • Pipe, 2 1/2 In, 316 SS, 120 In L, Schedule40
  • Item # 4TNP4
  • Mfr. Model # 4TNP4
  • Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 316...More

Silicone Tubing,5/8 In ID,50 Ft
  • GRAINGER APPROVED VENDOR
  • Silicone Tubing, 5/8 In ID, 50 Ft
  • Item # 2RUT3
  • Mfr. Model # 1504-625969-50
  • Tubing, High-Temperature, Inside Dia 5/8 In, Outside Dia 31/32 In, Wall Thickness 11/64 In, Tensile Strength...More

Viton Tubing,5/16 In ID,9/16 In OD,25 Ft
  • GRAINGER APPROVED VENDOR
  • Viton Tubing, 5/16 In ID, 9/16 In OD, 25 Ft
  • Item # 4CHK2
  • Mfr. Model # 1525F-312563-25
  • Tubing, Flexible, Inside Dia 5/16 In, Outside Dia 9/16 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

Viton Tubing,5/16 In ID,9/16 In OD,25 Ft
  • GRAINGER APPROVED VENDOR
  • Viton Tubing, 5/16 In ID, 9/16 In OD, 25 Ft
  • Item # 4CHG6
  • Mfr. Model # 1525S-312563-25
  • Tubing, Flexible, Inside Dia 5/16 In, Outside Dia 9/16 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

Viton Tubing,3/8 In ID,5/8 In OD,25 Ft
  • GRAINGER APPROVED VENDOR
  • Viton Tubing, 3/8 In ID, 5/8 In OD, 25 Ft
  • Item # 4CHG9
  • Mfr. Model # 1525S-375625-25
  • Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 5/8 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

Tubing,Oil Resistant,2 In OD,50 Ft
  • GRAINGER APPROVED VENDOR
  • Tubing, Oil Resistant, 2 In OD, 50 Ft
  • Item # 4CHF4
  • Mfr. Model # 1524-10002000
  • Tubing, Oil Resistant, Inside Dia 1 In, Outside Dia 2 In, Length 50 Ft., Wall Thickness 1/2 In, Material of...More

Pipe,3 In,304L SS,10 Ft L,Schedule 40
  • GRAINGER APPROVED VENDOR
  • Pipe, 3 In, 304L SS, 10 Ft L, Schedule 40
  • Item # 1RUP3
  • Mfr. Model # 703WP404L
  • Pipe, Pipe Size 3 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304...More

Pipe,4 In,304L SS,10 Ft L,Schedule 40
  • GRAINGER APPROVED VENDOR
  • Pipe, 4 In, 304L SS, 10 Ft L, Schedule 40
  • Item # 1RUP4
  • Mfr. Model # 704WP404L
  • Pipe, Pipe Size 4 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304...More

Partition,Add On Comp,Laminate,Sand
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Laminate, Sand
  • Item # 7AW49
  • Mfr. Model # 7AW49
  • Toilet Partition, Add On Compartment, Material of Construction Plastic Laminate, Width 36 In., Height 82 In.,...More

Partition,Add On Comp,Enamel,Blue
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, Blue
  • Item # 7AW72
  • Mfr. Model # 7AW72
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

Partition,Add On Comp,Laminate,Desert
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Laminate, Desert
  • Item # 7AW50
  • Mfr. Model # 7AW50
  • Toilet Partition, Add On Compartment, Material of Construction Plastic Laminate, Width 36 In., Height 82 In.,...More

Partition,Add On Comp,Enamel,Black
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, Black
  • Item # 7AW69
  • Mfr. Model # 7AW69
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

Partition,Add On Comp,Enamel,Pepper Dust
  • GRAINGER APPROVED VENDOR
  • Partition, Add On Comp, Enamel, Pepper Dust
  • Item # 7AW71
  • Mfr. Model # 7AW71
  • Toilet Partition, Add On Compartment, Material of Construction Baked Enamel Steel, Width 36 In., Height 82...More

Results per page: 16 | 32 | 48