Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

76 Results Found that Include 81 Products 

 |  Results per page: 16 | 32 | 48

Point Of Use Cooler, Floor, Room And Cold

GRAINGER APPROVED VENDOR

Grainger Item # 4CTJ8 | Mfr. Model # 4CTJ8

Catalog Page # 3812 (PDF)

Point Of Use Cooler, Floor Standing, Room and Cold, Compressor Cooling, 110VAC, Amps AC 1.70, Connection 1/4...More

Hose, Shore A: 73

GRAINGER APPROVED VENDOR

Multiple product options available

Brass Ball Valve, Inline, FNPT, 4 In

GRAINGER APPROVED VENDOR

Grainger Item # 1PYT2 | Mfr. Model # 1PYT2

Catalog Page # 4002 (PDF)

Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 4 In.,...More

Urinal Partition, Screen, Gray, Polymer

GRAINGER APPROVED VENDOR

Grainger Item # 7YP85 | Mfr. Model # 7YP85

Catalog Page # 3859 (PDF)

Urinal Partition, Divider Screen, Material of Construction Polymer, Overall Width 7 In, Overall Height 70 In,...More

Pipe, 2 In, 316SS, Length 10ft

GRAINGER APPROVED VENDOR

Grainger Item # 15A828 | Mfr. Model # 15A828

Catalog Page # 3879 (PDF)

Pipe, 2 Pipe Size (In.), Connection Unthreaded, Length 10 ft., Schedule 40, Material of Construction 316...More

Tubing, 3/16 In ID, .378 In OD, 100 Ft.

GRAINGER APPROVED VENDOR

Grainger Item # 4CHP2 | Mfr. Model # 1528-187378

Catalog Page # NA

Tubing, High Purity, Inside Dia 3/16 In, Outside Dia .378 In, Wall Thickness .095 In, Tensile Strength 1200...More

Expansion Joint, 8 In, Double Sphere

GRAINGER APPROVED VENDOR

Grainger Item # 1CZG6 | Mfr. Model # AMTE208

Catalog Page # 3953 (PDF)

Expansion Joint, Outside Dia 13 1/2 In, Double Sphere, Pipe Size 8 In, Drilled Connection, Material of...More

Pipe, 4 In, 6 Ft L, Schedule 80, Blk Steel

GRAINGER APPROVED VENDOR

Grainger Item # 1CPX5 | Mfr. Model # 1CPX5

Catalog Page # 3873 (PDF)

Pipe Size 4 In., Length 72 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG...More

Solenoid Valve

GRAINGER APPROVED VENDOR

Multiple product options available

Expansion Joint, 8 In, Double Sphere

GRAINGER APPROVED VENDOR

Grainger Item # 1CZF7 | Mfr. Model # AMT208

Catalog Page # 3953 (PDF)

Expansion Joint, Outside Dia 13 1/2 In, Double Sphere, Pipe Size 8 In, Drilled Connection, Material of...More

Viton Tubing, 1/2 In ID, 5/8 In OD, 25 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 4CHK6 | Mfr. Model # 1525F-500625-25

Catalog Page # 3965 (PDF)

Tubing, Flexible, Inside Dia 1/2 In, Outside Dia 5/8 In, Length 25 Ft, Wall Thickness 1/16 In, Tolerance...More

Gasket, Graphite/SS, 1/8In T, 39-1/2In LxW

GRAINGER APPROVED VENDOR

Grainger Item # 6PFJ5 | Mfr. Model # FLEXIGRAF-M125

Catalog Page # 3947 (PDF)

Gasket, Sheet, 1/8 Thickness (In.), 39-1/2 Length (In.), 39-1/2 Width (In.), Material of Construction...More

Pipe, Red Brass, 2 x 72 In

GRAINGER APPROVED VENDOR

Grainger Item # 4GRX4 | Mfr. Model # 4GRX4

Catalog Page # 3893 (PDF)

Pipe, Schedule 40, Pipe Size 2 In, 72 In Length, Connection Unthreaded, Material of Construction Red Brass,...More

CPVC Ball Valve, Union, Socket/FNPT, 4 In

GRAINGER APPROVED VENDOR

Grainger Item # 4PGE9 | Mfr. Model # 4PGE9

Catalog Page # 4013 (PDF)

Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

Weld Neck Flange

GRAINGER APPROVED VENDOR

Multiple product options available

CP Brass Ball Valve, Inline, FNPT, 3 In

GRAINGER APPROVED VENDOR

Grainger Item # 1PYV8 | Mfr. Model # 1PYV8

Catalog Page # 4003 (PDF)

Ball Valve, Body Material Chrome-Plated Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

Pipe, 2 In, 316 SS, 60 In L, Schedule 80

GRAINGER APPROVED VENDOR

Grainger Item # 4WKH8 | Mfr. Model # 4WKH8

Catalog Page # 3881 (PDF)

Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material...More

Pipe, 2 1/2 In, 316 SS, 72 In L, Schedule 40

GRAINGER APPROVED VENDOR

Grainger Item # 4TNN1 | Mfr. Model # 4TNN1

Catalog Page # 3879 (PDF)

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 316...More

Pipe, 2 In, 304 SS, 120 In L, Schedule 40

GRAINGER APPROVED VENDOR

Grainger Item # 4TNC9 | Mfr. Model # 4TNC9

Catalog Page # 3879 (PDF)

Pipe, Pipe Size 2 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304...More

Pipe, 3 In, 316 SS, 72 In L, Schedule 40

GRAINGER APPROVED VENDOR

Grainger Item # 4TNN2 | Mfr. Model # 4TNN2

Catalog Page # 3879 (PDF)

Pipe, Pipe Size 3 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 316 Stainless...More

Pipe, Red Brass, 2 x 36 In

GRAINGER APPROVED VENDOR

Grainger Item # 4GRP4 | Mfr. Model # 4GRP4

Catalog Page # 3894 (PDF)

Pipe, Schedule 80, Pipe Size 2 In, 36 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe, Red Brass, 1 1/2 x 48 In

GRAINGER APPROVED VENDOR

Grainger Item # 4GRR3 | Mfr. Model # 4GRR3

Catalog Page # 3894 (PDF)

Pipe, Schedule 80, Pipe Size 1 1/2 In, 48 In Length, Connection Threaded On Both End, Material of...More

2-1/2" Nipple

GRAINGER APPROVED VENDOR

Multiple product options available

Drop-In Sink w/ Faucet, 13 In. L, 10 In. H

GRAINGER APPROVED VENDOR

Grainger Item # 4UDH6 | Mfr. Model # DI-1-10

Catalog Page # NA

Drop-In Sink with Faucet, Gauge 20, Overall Length 13 In., Overall Width 19 In., Overall Height 10 In., No....More

Pipe, 4 In, 304 SS, 60 In L, Schedule 40

GRAINGER APPROVED VENDOR

Grainger Item # 4TMY6 | Mfr. Model # 4TMY6

Catalog Page # 3879 (PDF)

Pipe, Pipe Size 4 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 304 Stainless...More

Pipe, 4 In, 316 SS, 48 In L, Schedule 40

GRAINGER APPROVED VENDOR

Grainger Item # 4TNJ6 | Mfr. Model # 4TNJ6

Catalog Page # 3879 (PDF)

Pipe, Pipe Size 4 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 316 Stainless...More

Pipe, 1 1/2 In, 316 SS, 72 In L, Schedule 80

GRAINGER APPROVED VENDOR

Grainger Item # 4WKJ7 | Mfr. Model # 4WKJ7

Catalog Page # 3881 (PDF)

Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 72 In, Schedule 80,...More

Pipe, 1 In, 316 SS, 120 In L, Schedule 80

GRAINGER APPROVED VENDOR

Grainger Item # 4WKK5 | Mfr. Model # 4WKK5

Catalog Page # 3881 (PDF)

Stainless Steel Pipe, Pipe Size 1 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material...More

Pipe, 3 In, 316 SS, 60 In L, Schedule 40

GRAINGER APPROVED VENDOR

Grainger Item # 4TNK8 | Mfr. Model # 4TNK8

Catalog Page # 3879 (PDF)

Pipe, Pipe Size 3 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 316 Stainless...More

Pipe Nipple, Schedule 160,4 x 18 In

GRAINGER APPROVED VENDOR

Grainger Item # 1RKJ7 | Mfr. Model # 1RKJ7

Catalog Page # 3874 (PDF)

Nipple, Pipe Size 4 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 160,...More

Pipe, Red Brass, 2 1/2 x 48 In

GRAINGER APPROVED VENDOR

Grainger Item # 4GTP2 | Mfr. Model # 4GTP2

Catalog Page # 3892 (PDF)

Pipe, Schedule 40, Pipe Size 2 1/2 In, 48 In Length, Connection Threaded On Both End, Material of...More

Pipe, 4 In, 304 SS, 48 In L, Schedule 40

GRAINGER APPROVED VENDOR

Grainger Item # 4TMX3 | Mfr. Model # 4TMX3

Catalog Page # 3879 (PDF)

Pipe, Pipe Size 4 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 304 Stainless...More

 |  Results per page: 16 | 32 | 48
loader image