Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

97 Results Found that Include 126 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Brass Pipe Fitting Kit
  • Multiple product options available

Nipple Assortment,Galvanized,1-1/2 In
  • GRAINGER APPROVED VENDOR
  • Nipple Assortment, Galvanized, 1-1/2 In
  • Item # 6KC82
  • Mfr. Model # 6KC82
  • Nipple, Pipe Size 1 1/2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

  • GRAINGER APPROVED VENDOR
  • Swing Check Valve
  • Multiple product options available

Pipe Nipple Assortment,Black,2 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 2 In
  • Item # 6KC77
  • Mfr. Model # 6KC77
  • Nipple, Pipe Size 2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

Pipe Nipple Assortment,Galvanized,2 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Galvanized, 2 In
  • Item # 6KC83
  • Mfr. Model # 6KC83
  • Nipple, Pipe Size 2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

Gate Valve,Class 200,2 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Gate Valve, Class 200,2 In, 316 SS
  • Item # 4VMW5
  • Mfr. Model # 4VMW5
  • Gate Valve, Class 200 Class, Pipe Size 2 In., Connection Type FNPT, Body Material 316 Stainless Steel, Top of...More

Safety Rail,Satin Finish SS,30x6x8
  • GRAINGER APPROVED VENDOR
  • Safety Rail, Satin Finish SS, 30x6x8
  • Item # 4WMH6
  • Mfr. Model # 4WMH6
  • Safety Rail/Bar, Wall Mount, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel, Standards ADA...More

Cross,Brass,250,2 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Cross, Brass, 250,2 In., FNPT
  • Item # 4WER6
  • Mfr. Model # 82102-32
  • Cross, Body Material Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 400 psi, Class 250, Outside...More

Urinal Partition,Divider,Gray,Steel
  • GRAINGER APPROVED VENDOR
  • Urinal Partition, Divider, Gray, Steel
  • Item # 7YP96
  • Mfr. Model # 7YP96
  • Urinal Partition, Divider Screen, Material of Construction Steel, Overall Width 7 In, Overall Height 70 In,...More

Urinal Partition,Screen,Almond,Steel
  • GRAINGER APPROVED VENDOR
  • Urinal Partition, Screen, Almond, Steel
  • Item # 7YP81
  • Mfr. Model # 7YP81
  • Urinal Partition, Divider Screen, Material of Construction Steel, Overall Width 7 In, Overall Height 70 In,...More

Urinal Partition,Screen,Gray,Steel
  • GRAINGER APPROVED VENDOR
  • Urinal Partition, Screen, Gray, Steel
  • Item # 7YP89
  • Mfr. Model # 7YP89
  • Urinal Partition, Divider Screen, Material of Construction Steel, Overall Width 7 In, Overall Height 70 In,...More

Expansion Joint,8 In,Single Sphere
  • GRAINGER APPROVED VENDOR
  • Expansion Joint, 8 In, Single Sphere
  • Item # 1CZE8
  • Mfr. Model # AMSE208
  • Expansion Joint, Outside Dia 13 1/2 In, Single Sphere, Pipe Size 8 In, Drilled Connection, Material of...More

Vent Valve,2 In,PVC
  • GRAINGER APPROVED VENDOR
  • Vent Valve, 2 In, PVC
  • Item # 4GPP5
  • Mfr. Model # 4GPP5
  • Vent Valve, Inlet Size 2 In., Body Material PVC, Connection Type FNPT, Float Material PVC, Max. Pressure 232...More

Urinal Partition,36 In,Almond
  • GRAINGER APPROVED VENDOR
  • Urinal Partition, 36 In, Almond
  • Item # 7AG30
  • Mfr. Model # 7AG30
  • Urinal Partition, Divider Screen, Material of Construction Plastic Laminate, Overall Height 70 In., Overall...More

Safety Rail,Satin,30x24x33,1 1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Safety Rail, Satin, 30x24x33,1 1/2 Dia
  • Item # 4WMH4
  • Mfr. Model # 4WMH4
  • Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 30 In., Width 24 In., Height 33 In.,...More

Urinal Partition,Divider,Almond,Steel
  • GRAINGER APPROVED VENDOR
  • Urinal Partition, Divider, Almond, Steel
  • Item # 7YP94
  • Mfr. Model # 7YP94
  • Urinal Partition, Divider Screen, Material of Construction Steel, Overall Width 7 In, Overall Height 70 In,...More

Pipe,Red Brass,1 x 72 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 1 x 72 In
  • Item # 4GRU1
  • Mfr. Model # 4GRU1
  • Pipe, Schedule 80, Pipe Size 1 In, 72 In Length, Connection Threaded On Both End, Material of Construction...More

Water Heater Platform,Wall Mount,50 Gal
  • GRAINGER APPROVED VENDOR
  • Water Heater Platform, Wall Mount, 50 Gal
  • Item # 13G665
  • Mfr. Model # 50-SWHP-W
  • Wall Mounted Water Heater Platform, Material of Construction Steel, Height (In.) 2.5, Length (In.) 26, Width...More

Pipe,Red Brass,1 1/4 x 72 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 1 1/4 x 72 In
  • Item # 4GRX2
  • Mfr. Model # 4GRX2
  • Pipe, Schedule 40, Pipe Size 1 1/4 In, 72 In Length, Connection Unthreaded, Material of Construction Red...More

Y Strainer,3In FNPT,Bronze
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 3In FNPT, Bronze
  • Item # 6NPX6
  • Mfr. Model # GGS_2NZA6
  • Y Strainer, Size 3 In., Connection FNPT, Screen Size 3.264 In., Max. Pressure (PSI) 300 @ 210 Degrees F, 125...More

Expansion Joint,8 In,Single Sphere
  • GRAINGER APPROVED VENDOR
  • Expansion Joint, 8 In, Single Sphere
  • Item # 1CZD8
  • Mfr. Model # AMS208
  • Expansion Joint, Outside Dia 13 1/2 In, Single Sphere, Pipe Size 8 In, Drilled Connection, Material of...More

Nipple,2 In,Thrd at Both Ends,3 In,304
  • GRAINGER APPROVED VENDOR
  • Nipple, 2 In, Thrd at Both Ends, 3 In, 304
  • Item # 10E691
  • Mfr. Model # 10E691
  • Nipple, Pipe Size 2 In., NPT Connection, Material of Construction 304 Stainless Steel, Schedule 40, Outside...More

Hose,Clear PVC w/wire,25 Ft,2 In OD
  • GRAINGER APPROVED VENDOR
  • Hose, Clear PVC w/wire, 25 Ft, 2 In OD
  • Item # 4CHR9
  • Mfr. Model # 1530-150200
  • Hose, Clear PVC w/wire, Inside Dia. 1-1/2 In., Outside Dia. 2 In., Wall Thickness 0.25 In., Bend Radius 6...More

Black Pipe,Threaded,4x10 ft.
  • GRAINGER APPROVED VENDOR
  • Black Pipe, Threaded, 4x10 ft.
  • Item # 40L310
  • Mfr. Model # 40L310
  • Welded Pipe, Pipe Size 4 In., Length 10', Threaded Connection, Material of Construction Carbon Steel,...More

Pipe,Red Brass,1 1/2 x 72 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 1 1/2 x 72 In
  • Item # 4GRX3
  • Mfr. Model # 4GRX3
  • Pipe, Schedule 40, Pipe Size 1 1/2 In, 72 In Length, Connection Unthreaded, Material of Construction Red...More

CPVC Ball Valve,Union,Socket/FNPT,4 In
  • GRAINGER APPROVED VENDOR
  • CPVC Ball Valve, Union, Socket/FNPT, 4 In
  • Item # 4PGD2
  • Mfr. Model # 4PGD2
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

CP Brass Ball Valve,Inline,FNPT,3 In
  • GRAINGER APPROVED VENDOR
  • CP Brass Ball Valve, Inline, FNPT, 3 In
  • Item # 1PYU6
  • Mfr. Model # 1PYU6
  • Ball Valve, Body Material Chrome-Plated Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

Blind Flange,6 In,Welded,316 SS
  • GRAINGER APPROVED VENDOR
  • Blind Flange, 6 In, Welded, 316 SS
  • Item # 4WPY9
  • Mfr. Model # 4WPY9
  • Blind Flange, Body Material 316 Stainless Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max....More

Partition,Urinal Screen,Enamel,White
  • GRAINGER APPROVED VENDOR
  • Partition, Urinal Screen, Enamel, White
  • Item # 7AW82
  • Mfr. Model # 7AW82
  • Toilet Partition, Urinal Screen, Material of Construction Baked Enamel Steel, Width 7 In., Height 70 In.,...More

Partition,Urinal Screen,Enamel,Black
  • GRAINGER APPROVED VENDOR
  • Partition, Urinal Screen, Enamel, Black
  • Item # 7AW85
  • Mfr. Model # 7AW85
  • Toilet Partition, Urinal Screen, Material of Construction Baked Enamel Steel, Width 7 In., Height 70 In.,...More

Results per page: 16 | 32 | 48