Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

156 Results Found that Include 235 Products 

Results per page: 16 | 32 | 48
Gas Hose,3/4 In NPT
  • GRAINGER APPROVED VENDOR
  • Gas Hose, 3/4 In NPT
  • Item # 4XR87
  • Mfr. Model # 1675BPQR48
  • Gas Connector Kit, Size 3/4, MIP x MIP Connection, Material of Construction Stainless Steel Wire With...More

Pipe Nipple Assortment,Galvanized,1In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Galvanized, 1In
  • Item # 6KC80
  • Mfr. Model # 6KC80
  • Nipple, Pipe Size 1 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

Pipe Nipple Assortment,Black,1-1/4 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1-1/4 In
  • Item # 6KC75
  • Mfr. Model # 6KC75
  • Nipple, Pipe Size 1 1/4 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel,...More

  • GRAINGER APPROVED VENDOR
  • Swing Check Valve
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Hose, Shore A: 73
  • Multiple product options available

    Hose, Clear PVC w/wire, Temp. Range 20° to 150°F, Vacuum (In. Hg) 29.9, Material of Construction PVC with Wire, Length 25 Ft., Hardness Shore A: 73, Color Clear and...More

Nipple Assortment,Galvanized,1-1/4 In
  • GRAINGER APPROVED VENDOR
  • Nipple Assortment, Galvanized, 1-1/4 In
  • Item # 6KC81
  • Mfr. Model # 6KC81
  • Nipple, Pipe Size 1 1/4 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

Pipe,Red Brass,1 x 72 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 1 x 72 In
  • Item # 4GRX1
  • Mfr. Model # 4GRX1
  • Pipe, Schedule 40, Pipe Size 1 In, 72 In Length, Connection Unthreaded, Material of Construction Red Brass,...More

Gas Connector,PVC Coated SS,3/4 x 48 In
  • GRAINGER APPROVED VENDOR
  • Gas Connector, PVC Coated SS, 3/4 x 48 In
  • Item # 2GMF6
  • Mfr. Model # 1675BP48
  • Gas Connector, Size 3/4 In MIP x 3/4 In MIP Connection, Material of Construction PVC Coated Stainless Steel,...More

Pipe Nipple Assortment,Black,1-1/2 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1-1/2 In
  • Item # 6KC76
  • Mfr. Model # 6KC76
  • Nipple, Pipe Size 1 1/2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel,...More

ADA Adjustable Bench with Backrest,White
  • GRAINGER APPROVED VENDOR
  • ADA Adjustable Bench with Backrest, White
  • Item # 4EEX1
  • Mfr. Model # 4EEX1
  • ADA Adjustable Bench with Backrest, Adjustable, Polyethylene Seat and Bench, Aluminum Tubing, Chrome Plated...More

Gas Hose,1/2 In NPT
  • GRAINGER APPROVED VENDOR
  • Gas Hose, 1/2 In NPT
  • Item # 4XR86
  • Mfr. Model # 1650BPQR48
  • Gas Connector Kit, Size 1/2, MIP x MIP Connection, Material of Construction Stainless Steel Wire With...More

Grab Bar,Left,Satin,30x5x33,1 1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Left, Satin, 30x5x33,1 1/2 Dia
  • Item # 4WMH1
  • Mfr. Model # 4WMH1
  • Grab Bar Floor-to-Wall, Wall Mounted, Left, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel,...More

Urinal Partition,24 In,Almond
  • GRAINGER APPROVED VENDOR
  • Urinal Partition, 24 In, Almond
  • Item # 7AG29
  • Mfr. Model # 7AG29
  • Urinal Partition, Divider Screen, Material of Construction Plastic Laminate, Overall Height 70 In., Overall...More

Grab Bar,Right,Satin,30x5x33,1 1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Right, Satin, 30x5x33,1 1/2 Dia
  • Item # 4WMG8
  • Mfr. Model # 4WMG8
  • Grab Bar Floor-to-Wall, Wall Mounted, Right, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel,...More

Expansion Joint,6 In,Single Sphere
  • GRAINGER APPROVED VENDOR
  • Expansion Joint, 6 In, Single Sphere
  • Item # 1CZD7
  • Mfr. Model # AMS206
  • Expansion Joint, Outside Dia 11 In, Single Sphere, Pipe Size 6 In, Drilled Connection, Material of...More

Coupler,Female,3 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 3 In, 316 SS
  • Item # 3LX49
  • Mfr. Model # 3LX49
  • Coupler, Body Material 316 Stainless Steel, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler...More

Expansion Joint,6 In,Single Sphere
  • GRAINGER APPROVED VENDOR
  • Expansion Joint, 6 In, Single Sphere
  • Item # 1CZE7
  • Mfr. Model # AMSE206
  • Expansion Joint, Outside Dia 11 In, Single Sphere, Pipe Size 6 In, Drilled Connection, Material of...More

Coupler,Female,3 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 3 In, 316 SS
  • Item # 3LX47
  • Mfr. Model # 3LX47
  • Coupler, Body Material 316 Stainless Steel, Coupling Type C, Connection Type Female Coupler x Hose Shank,...More

Tee,Red Brass,3 In,150 PSI,Class 125
  • GRAINGER APPROVED VENDOR
  • Tee, Red Brass, 3 In, 150 PSI, Class 125
  • Item # 1VFA8
  • Mfr. Model # 1VFA8
  • Tee, Body Material Red Brass, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125, Temp....More

Gasket,Graphite/SS,1/16In T,39-1/2In LxW
  • GRAINGER APPROVED VENDOR
  • Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW
  • Item # 6PFJ3
  • Mfr. Model # FLEXIGRAF-M062
  • Gasket Sheet, Sheet, 39-1/2 x 39-1/2 in. Pipe Size, 1/16 In. Thickness, 39-1/2 In. Length, 39-1/2 In. Width,...More

  • GRAINGER APPROVED VENDOR
  • Schedule 40, 316 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 40, Material 316 Stainless Steel and Standards ASTM A 312; Varies by Pipe Size, Basic Connection Type and Length

Blind Flange,8 In.,Welded
  • GRAINGER APPROVED VENDOR
  • Blind Flange, 8 In., Welded
  • Item # 4TXE9
  • Mfr. Model # 4TXE9
  • Blind Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type Welded, Max. Pressure...More

Gasket Sheet,24 x 24 In,PTFE,White
  • GRAINGER APPROVED VENDOR
  • Gasket Sheet, 24 x 24 In, PTFE, White
  • Item # 16T702
  • Mfr. Model # 8764V24125
  • Gasket Sheet, Sheet, 24 x 24 In. Pipe Size, 1/8 In. Thickness, 24 In. Length, 24 In. Width, Material of...More

Coupler,Female,3 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 3 In, 316 SS
  • Item # 3LX45
  • Mfr. Model # 3LX45
  • Coupler, Body Material 316 Stainless Steel, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler...More

Pipe,3 In.,Unthreaded,10 ft. L,5S
  • GRAINGER APPROVED VENDOR
  • Pipe, 3 In., Unthreaded, 10 ft. L, 5S
  • Item # 4VMT4
  • Mfr. Model # 4VMT4
  • Pipe, Pipe Size 3 In, Unthreaded Connection, Length 10 Feet, Schedule 5S, Material of Construction 304...More

Expansion Joint,6 In,Double Sphere
  • GRAINGER APPROVED VENDOR
  • Expansion Joint, 6 In, Double Sphere
  • Item # 1CZG5
  • Mfr. Model # AMTE206
  • Expansion Joint, Outside Dia 11 In, Double Sphere, Pipe Size 6 In, Drilled Connection, Material of...More

Float Ball,Round,SS,8 In
  • GRAINGER APPROVED VENDOR
  • Float Ball, Round, SS, 8 In
  • Item # 3FXG6
  • Mfr. Model # 3FXG6
  • Float Ball, Shape Round, Stainless Steel, Internal Connection, 8 In. Float Dia., Self, 3/8-16 Threaded, For...More

  • GRAINGER APPROVED VENDOR
  • Schedule 40, 304 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 40, Material 304 Stainless Steel and Standards ASTM A 312; Varies by Pipe Size, Basic Connection Type and Length

  • GRAINGER APPROVED VENDOR
  • Black Steel Schedule 80 Seamless Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Body Material Black Steel and Standards ASTM...More

Union,3 In,C x C
  • GRAINGER APPROVED VENDOR
  • Union, 3 In, C x C
  • Item # 24W576
  • Mfr. Model # 24W576
  • Union, Body Material Cast Copper, Connection Type C x C, Tube Size 3 In., Pipe Size 3 In., Outside Dia. 3-1/8...More

Results per page: 16 | 32 | 48