Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

358 Results Found that Include 649 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Float Valve
  • Multiple product options available

    Multiple product options available

Pipe Nipple Assortment,Black,1In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1In
  • Item # 6KC74
  • Mfr. Model # 6KC74
  • Nipple, Pipe Size 1 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

Pipe Nipple Assortment,Galvanized,3/4 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Galvanized, 3/4 In
  • Item # 6KC79
  • Mfr. Model # 6KC79
  • Nipple, Pipe Size 3/4 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

  • GRAINGER APPROVED VENDOR
  • Black Steel Schedule 40 Welded Pipe
  • Multiple product options available

    Pipe, Schedule 40 and Welded; Varies by Basic Connection Type, Pipe Size, Length and Max. Pressure

Coupler,Female,2 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 2 In, 316 SS
  • Item # 3LX31
  • Mfr. Model # 3LX31
  • Coupler, Body Material 316 Stainless Steel, Coupling Type C, Connection Type Female Coupler x Hose Shank,...More

Pipe,2 In.,10 ft.,Galv Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 2 In., 10 ft., Galv Steel
  • Item # 5E561
  • Mfr. Model # 5E561
  • Pipe, Pipe Size 2 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction Galvanized...More

  • GRAINGER APPROVED VENDOR
  • Swing Check Valve
  • Multiple product options available

    Multiple product options available

Pipe,1-1/2 In,10 ft.,Galv Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 1-1/2 In, 10 ft., Galv Steel
  • Item # 5E560
  • Mfr. Model # 5E560
  • Galvanized Pipe, Pipe Size 1-1/2 In., Connection Threaded, Length 10 ft., Schedule 40, Material of...More

  • GRAINGER APPROVED VENDOR
  • Union
  • Multiple product options available

    Multiple product options available

Pipe,1-1/4 In,10 ft.,Galv Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 1-1/4 In, 10 ft., Galv Steel
  • Item # 5E559
  • Mfr. Model # 5E559
  • Galvanized Pipe, Pipe Size 1-1/4 In., Connection Threaded, Length 10 ft., Schedule 40, Material of...More

  • GRAINGER APPROVED VENDOR
  • Schedule 40, 304 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 40, Material 304 Stainless Steel and Standards ASTM A 312; Varies by Pipe Size, Basic Connection Type and Length

Y Strainer,2In FNPT,Bronze
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 2In FNPT, Bronze
  • Item # 6NPX4
  • Mfr. Model # GGS_2NZA4
  • Y Strainer, Size 2 In., Connection FNPT, Screen Size 2.152 In., Max. Pressure (PSI) 400 @ 210 Degrees F, 125...More

Adjustable Tub and Shower Seat
  • GRAINGER APPROVED VENDOR
  • Adjustable Tub and Shower Seat
  • Item # 4LW27
  • Mfr. Model # 4LW27
  • Adjustable Tub and Shower Seat, Adjustable, Plastic, Color White, Mounting Screws Stainless Steel

Adapter,Male,3 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Adapter, Male, 3 In, 316 SS
  • Item # 3LX57
  • Mfr. Model # 3LX57
  • Adapter, Body Material 316 Stainless Steel, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler...More

Expansion Joint,4 In,Single Sphere
  • GRAINGER APPROVED VENDOR
  • Expansion Joint, 4 In, Single Sphere
  • Item # 1CZE5
  • Mfr. Model # AMSE204
  • Expansion Joint, Outside Dia 9 In, Single Sphere, Pipe Size 4 In, Drilled Connection, Material of...More

  • GRAINGER APPROVED VENDOR
  • Reducing Coupling
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Brass Pipe Fitting Kit
  • Multiple product options available

    Multiple product options available

Chair,Tub/Shower
  • GRAINGER APPROVED VENDOR
  • Chair, Tub/Shower
  • Item # 5E952
  • Mfr. Model # 5E952
  • Tub and Shower Seat with Back Support, Plastic, Color White, Mounting Screws Stainless Steel

  • GRAINGER APPROVED VENDOR
  • Flange
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Union
  • Multiple product options available

    Multiple product options available

Str Grab Bar,Satin,48 In L,1-1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Satin, 48 In L, 1-1/2 Dia
  • Item # 4WMN4
  • Mfr. Model # 4WMN4
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In.,...More

Coil Tubing,Welded,1/8 In,50 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/8 In, 50 ft, 316 SS
  • Item # 3ADJ7
  • Mfr. Model # 3ADJ7
  • Coil Tubing, Welded, Inside Dia .085 In, Outside Dia 1/8 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Expansion Joint,3 In,Single Sphere
  • GRAINGER APPROVED VENDOR
  • Expansion Joint, 3 In, Single Sphere
  • Item # 1CZE4
  • Mfr. Model # AMSE203
  • Expansion Joint, Outside Dia 7 1/2 In, Single Sphere, Pipe Size 3 In, Drilled Connection, Material of...More

  • GRAINGER APPROVED VENDOR
  • Tee
  • Multiple product options available

    Multiple product options available

Water Heater Stand,22x22x16,Steel
  • GRAINGER APPROVED VENDOR
  • Water Heater Stand, 22x22x16, Steel
  • Item # 3VU62
  • Mfr. Model # 3VU62
  • Water Heater Stand, Material of Construction 14 Gauge Galvanized Steel, Height 16 In., Length 22 In., Width...More

Results per page: 16 | 32 | 48