Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

119 Results Found that Include 148 Products 

Results per page: 16 | 32 | 48
Pipe Nipple Assortment,Black,3/4 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 3/4 In
  • Item # 6KC73
  • Mfr. Model # 6KC73
  • Nipple, Pipe Size 3/4 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

  • GRAINGER APPROVED VENDOR
  • Red Brass FNPT Union
  • Multiple product options available

Pipe Nipple Assortment,Galvanized,1/2 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Galvanized, 1/2 In
  • Item # 6KC78
  • Mfr. Model # 6KC78
  • Nipple, Pipe Size 1/2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

  • GRAINGER APPROVED VENDOR
  • Extruded Female Tee
  • Multiple product options available

Adapter,Male,2 In
  • GRAINGER APPROVED VENDOR
  • Adapter, Male, 2 In
  • Item # 3LX41
  • Mfr. Model # 3LX41
  • Adapter, Body Material 316 Stainless Steel, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler...More

  • GRAINGER APPROVED VENDOR
  • 1-1/2" Pipe
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Swing Check Valve
  • Multiple product options available

Coupler,Female,1 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 1 In, 316 SS
  • Item # 3LW95
  • Mfr. Model # 3LW95
  • Coupler, Body Material 316 Stainless Steel, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler...More

Grab Bar,Straight,SS,36 In
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Straight, SS, 36 In
  • Item # 5E959
  • Mfr. Model # 5E959
  • Grab Bar, Straight, Stainless Steel, Length (In.) 36 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

Gas Swivel Fitting
  • GRAINGER APPROVED VENDOR
  • Gas Swivel Fitting
  • Item # 4XR97
  • Mfr. Model # SM75
  • Swivel Fitting, Multi Plane Movement, BTU Capacity 229,000, Size 3/4 In., Function Allows Movement in Three...More

Blind Flange,6 In.,Welded
  • GRAINGER APPROVED VENDOR
  • Blind Flange, 6 In., Welded
  • Item # 4TXE8
  • Mfr. Model # 4TXE8
  • Blind Flange, Body Material Black Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max. Pressure...More

Coil Tubing,Welded,1/2 In,50 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/2 In, 50 ft, 304 SS
  • Item # 3ADD2
  • Mfr. Model # 3ADD2
  • Coil Tubing, Welded, Inside Dia .460 In, Outside Dia 1/2 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Grab Bar,Straight,SS,42 In
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Straight, SS, 42 In
  • Item # 5E960
  • Mfr. Model # 5E960
  • Grab Bar, Straight, Stainless Steel, Length (In.) 42 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

Coupler,Female,1-1/2 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 1-1/2 In, 316 SS
  • Item # 3LX14
  • Mfr. Model # 3LX14
  • Coupler, Body Material 316 Stainless Steel, Coupling Type C, Connection Type Female Coupler x Hose Shank,...More

  • GRAINGER APPROVED VENDOR
  • Hex Bushing
  • Multiple product options available

CPVC Ball Valve,Union,Socket/FNPT,2 In
  • GRAINGER APPROVED VENDOR
  • CPVC Ball Valve, Union, Socket/FNPT, 2 In
  • Item # 4PGC9
  • Mfr. Model # 4PGC9
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

Safety Rail,White,17.9x20-24x28-32
  • GRAINGER APPROVED VENDOR
  • Safety Rail, White, 17.9x20-24x28-32
  • Item # 4WMH5
  • Mfr. Model # 4WMH5
  • Safety Rail/Bar, Toilet Mount, Aluminum Tube With Plastic Arm and Rubber Tip, Color White, Mounting Screws...More

Elbow,90 Deg,Brass,250,1-1/4 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Elbow, 90 Deg, Brass, 250,1-1/4 In., FNPT
  • Item # 4WEP1
  • Mfr. Model # 82100-20
  • Elbow, 90 Degrees , Body Material Brass, Pipe Size 1-1/4 In., Connection Type FNPT, Max. Pressure 400 psi,...More

Str Grab Bar,Satin,48 In L,1-1/4 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Satin, 48 In L, 1-1/4 Dia
  • Item # 4WMN1
  • Mfr. Model # 4WMN1
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In.,...More

Coil Tubing,Welded,1/4 In,50 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/4 In, 50 ft, 316 SS
  • Item # 3ADJ9
  • Mfr. Model # 3ADJ9
  • Coil Tubing, Welded, Inside Dia .194 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .028 In, Outside...More

Tubing,6mm In ID,8mm In OD,2m
  • GRAINGER APPROVED VENDOR
  • Tubing, 6mm In ID, 8mm In OD, 2m
  • Item # 4NTK2
  • Mfr. Model # 4NTK2
  • Tubing, Seamless, Inside Dia. 6mm, Outside Dia. 8mm, Length 2m, Wall Thickness 1mm In., Outside Dia....More

Coil Tubing,Welded,3/8 In,50 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 3/8 In, 50 ft, 304 SS
  • Item # 3ADD1
  • Mfr. Model # 3ADD1
  • Coil Tubing, Welded, Inside Dia .319 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .028 In, Outside...More

Nipple,Red Brass,2 x 6 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 6 In
  • Item # 4DRL8
  • Mfr. Model # 4DRL8
  • Nipple, Schedule 80, Pipe Size 2 In, 6 In Length, Connection Threaded On Both End, Material of Construction...More

Brass Ball Valve,Inline,FNPT,2 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, FNPT, 2 In
  • Item # 32H976
  • Mfr. Model # 32H976
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 2 In.,...More

Dust Cap,1-1/2 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Dust Cap, 1-1/2 In, 316 SS
  • Item # 3LX18
  • Mfr. Model # 3LX18
  • Dust Cap, Body Material 316 Stainless Steel, Coupling Type DC, Connection Type Female Coupler, Coupler Size...More

Brass Ball Valve,Inline,FNPT x MNPT,2 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, FNPT x MNPT, 2 In
  • Item # 1PYT5
  • Mfr. Model # 1PYT5
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 2 In.,...More

Bushing,4 x 3 In.,NPT
  • GRAINGER APPROVED VENDOR
  • Bushing, 4 x 3 In., NPT
  • Item # 1MNK9
  • Mfr. Model # 1MNK9
  • Bushing, Body Material Black Forged Steel, Pipe Size 4 In. x 3 In., Connection Type MNPT x FNPT, Max....More

Gasket,Graphite/SS,1/8In T,19-3/4In LxW
  • GRAINGER APPROVED VENDOR
  • Gasket, Graphite/SS, 1/8In T, 19-3/4In LxW
  • Item # 6PFJ4
  • Mfr. Model # FLEXIGRAF-19125
  • Gasket, Sheet, 1/8 Thickness (In.), 19-3/4 Length (In.), 19-3/4 Width (In.), Material of Construction...More

Hose,Clear PVC w/wire,25 Ft,1/2 In OD
  • GRAINGER APPROVED VENDOR
  • Hose, Clear PVC w/wire, 25 Ft, 1/2 In OD
  • Item # 4CHR2
  • Mfr. Model # 1530-250500
  • Hose, Clear PVC w/wire, Inside Dia. 1/4 In., Outside Dia. 1/2 In., Wall Thickness 0.125 In., Bend Radius 1...More

Elbow,45 Deg,Brass,250,1-1/4 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Elbow, 45 Deg, Brass, 250,1-1/4 In., FNPT
  • Item # 4WEV7
  • Mfr. Model # 82107-20
  • Elbow, 45 Degrees , Body Material Brass, Pipe Size 1-1/4 In., Connection Type FNPT, Max. Pressure 400 psi,...More

Str Grab Bar,Textured,24 In L,1-1/4 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Textured, 24 In L, 1-1/4 Dia
  • Item # 4WMN8
  • Mfr. Model # 4WMN8
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 24 In., Width 3 In.,...More

Results per page: 16 | 32 | 48