Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

129 Results Found that Include 163 Products 

Results per page: 16 | 32 | 48
Pipe Nipple Assortment,Black,1/2 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1/2 InPipe Nipple Assortment,Black,1/2 In
  • Item # 6KC72
  • Mfr. Model # 6KC72
  • Nipple, Pipe Size 1/2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

Pipe,1 In.,10 ft.,Galv Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 1 In., 10 ft., Galv SteelPipe,1 In.,10 ft.,Galv Steel
  • Item # 5E558
  • Mfr. Model # 5E558
  • Galvanized Pipe, Pipe Size 1 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction...More

Black Pipe,Threaded,1-1/4x10 ft.
  • GRAINGER APPROVED VENDOR
  • Black Pipe, Threaded, 1-1/4x10 ft.Black Steel Schedule 40 Welded Pipe
  • Item # 5E553
  • Mfr. Model # 5E553
  • PipePipe Size 1-1/4 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40,...More

  • GRAINGER APPROVED VENDOR
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Grab Bar,Straight,SS,24 In
Nipple Assortment,Galvanized,1/4In
  • GRAINGER APPROVED VENDOR
  • Nipple Assortment, Galvanized, 1/4InNipple Assortment,Galvanized,1/4In
  • Item # 4PRV2
  • Mfr. Model # 4PRV2
  • Pipe Nipple Assortment, Galvanized Welded Steel, 1/4 In., NPT, Schedule 40, Compliance Certified For Use In...More

SS Fire Safe Ball Valve,FNPT,1 In
  • GRAINGER APPROVED VENDOR
  • SS Fire Safe Ball Valve, FNPT, 1 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 32H983
  • Mfr. Model # 32H983
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Connection Type FNPT x...More

Coupler,Female,1 In,316 SS
Cross,Red Brass,2 In,150 PSI
  • GRAINGER APPROVED VENDOR
  • Cross, Red Brass, 2 In, 150 PSIRed Brass FNPT Cross
  • Item # 1VFD1
  • Mfr. Model # 1VFD1
  • Cross, Body Material Red Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

Coil Tubing,Welded,3/8 In,50 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 3/8 In, 50 ft, 304 SSCoil Tubing,Welded,3/8 In,50 ft,304 SS
  • Item # 3ADC9
  • Mfr. Model # 3ADC9
  • Coil Tubing, Welded, Inside Dia .335 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Nipple Assortment,Galvanized,3/8In
  • GRAINGER APPROVED VENDOR
  • Nipple Assortment, Galvanized, 3/8InNipple Assortment,Galvanized,3/8In
  • Item # 4PRV4
  • Mfr. Model # 4PRV4
  • Pipe Nipple Assortment, Galvanized Welded Steel, 3/8 In., NPT, Schedule 40, Compliance Certified For Use In...More

  • GRAINGER APPROVED VENDOR
  • TeeTee
  • Multiple product options available

    Multiple product options available

Dust Cap,1 In,316 SS
Coupler,Female,4 In
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 4 InB Coupler, Female Coupler x MNPT, Aluminum
  • Item # 3LX61
  • Mfr. Model # 3LX61
  • Coupler, Body Material Aluminum, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 4 In.,...More

Gas Coupling,3/4 In
Adapter,Male,2 In,316 SS
Union,2-1/2 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Union, 2-1/2 In., FNPTUnion
  • Item # 2WU83
  • Mfr. Model # 2WU83
  • Union, Body Material Black Malleable Iron, Class 150, Pipe Size 2-1/2 In., Connection Type FNPT, Max....More

Coil Tubing,Welded,1/4 In,50 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/4 In, 50 ft, 316 SSCoil Tubing,Welded,1/4 In,50 ft,316 SS
  • Item # 3ADJ8
  • Mfr. Model # 3ADJ8
  • Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Brass Ball Valve,Inline,Solder,2 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, Solder, 2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1PYP8
  • Mfr. Model # 1PYP8
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 2...More

Water Heater Stand, 22 In
  • GRAINGER APPROVED VENDOR
  • Water Heater Stand, 22 InWater Heater Stand, 22 In
  • Item # 13G658
  • Mfr. Model # 40-S-22-U
  • Water Heater Stand, Material of Construction Steel, Height (In.) 16, Length (In.) 22, Width (In.) 22, For Use...More

Tubing,Seamless,3/8 In,6 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/8 In, 6 ft, 316 SSTubing,Seamless,3/8 In,6 ft,316 SS
  • Item # 3ACH6
  • Mfr. Model # 3ACH6
  • Tubing, Seamless, Inside Dia .245 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Str Grab Bar,Textured,18 In L,1-1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Textured, 18 In L, 1-1/2 DiaStr Grab Bar,Textured,18 In L,1-1/2 Dia
  • Item # 4WMP5
  • Mfr. Model # 4WMP5
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 18 In., Width 3 In.,...More

Threaded Flange,Forged,2 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Threaded Flange, Forged, 2 In, 304 SSThreaded Flange
  • Item # 4HVL9
  • Mfr. Model # "S1034TH020N"
  • Threaded Flange, Body Material Forged 304 Stainless Steel, Class 300, Pipe Size 2 In., Connection Type FNPT,...More

Socket Weld Flange,4 In.,Welded
  • GRAINGER APPROVED VENDOR
  • Socket Weld Flange, 4 In., WeldedSocket Weld Flange
  • Item # 4TWZ6
  • Mfr. Model # 4TWZ6
  • Socket Weld Flange, Body Material Black Steel, Class 150, Pipe Size 4 In., Connection Type Welded, Max....More

Tee,2In,Red Brass
  • GRAINGER APPROVED VENDOR
  • Tee, 2In, Red BrassRed Brass FNPT Tee
  • Item # 6RDA3
  • Mfr. Model # 6RDA3
  • Tee, Body Material Red Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125, Temp....More

Utility Shelf,Satin,4-1/2x24x5In
  • GRAINGER APPROVED VENDOR
  • Utility Shelf, Satin, 4-1/2x24x5InUtility Shelf,Satin,4-1/2x24x5In
  • Item # 1ECN6
  • Mfr. Model # 1ECN6
  • Utility Shelf, Number of Shelves 1, Finish Satin, Overall Length 24 In., Overall Height 4-1/2 In., Overall...More

Str Grab Bar,Satin,42 In L,1-1/4 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Satin, 42 In L, 1-1/4 DiaStr Grab Bar,Satin,42 In L,1-1/4 Dia
  • Item # 4WML9
  • Mfr. Model # 4WML9
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 42 In., Width 3 In., Height 2.76 In.,...More

Union,2 In,NPT,Galvanized Forged Steel
  • GRAINGER APPROVED VENDOR
  • Union, 2 In, NPT, Galvanized Forged SteelUnion
  • Item # 1MPK4
  • Mfr. Model # 1MPK4
  • Union, Body Material Galvanized Forged Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 3000 psi @...More

Results per page: 16 | 32 | 48