Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

197 Results Found that Include 298 Products 

Results per page: 16 | 32 | 48
Pipe Nipple Assortment,Black,1/4In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1/4InPipe Nipple Assortment,Black,1/4In
  • Item # 4PRV1
  • Mfr. Model # 4PRV1
  • Pipe Nipple Assortment, Black Welded Steel, 1/4 In., NPT, Schedule 40, Standards Threads meet ANSI ASME...More

Reducer Adapter,Brass,1/2 x 3/8,PK10
  • GRAINGER APPROVED VENDOR
  • Reducer Adapter, Brass, 1/2 x 3/8, PK10Reducing Adapter
  • Item # 6AYY0
  • Mfr. Model # 6AYY0
  • Reducing Adapter, Body Material Brass, Pipe Size 1/2 In. x 3/8 In., Connection Type FNPT x MNPT, Max....More

Pipe,3/4 In.,10 ft.,Galv Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 3/4 In., 10 ft., Galv SteelPipe,3/4 In.,10 ft.,Galv Steel
  • Item # 5E557
  • Mfr. Model # 5E557
  • Galvanized Pipe, Pipe Size 3/4 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction...More

Union,1 1/2 In,304 Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Union, 1 1/2 In, 304 Stainless SteelUnion
  • Item # 1LUF8
  • Mfr. Model # 1LUF8
  • Union, Body Material 304 Stainless Steel, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 300 psi,...More

Female Tee,Brass,Brass,3/8 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Female Tee, Brass, Brass, 3/8 In, PK 10Extruded Female Tee
  • Item # 6AYU8
  • Mfr. Model # 6AYU8
  • Extruded Female Tee, Body Material Brass, Pipe Size 3/8 In., Connection Type FNPT, Max. Pressure 1200 psi,...More

Coil Tubing,Welded,1/4 In,50 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/4 In, 50 ft, 304 SSCoil Tubing,Welded,1/4 In,50 ft,304 SS
  • Item # 3ADC7
  • Mfr. Model # 3ADC7
  • Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Utility Shelf,Satin,4-1/2x16x5In
  • GRAINGER APPROVED VENDOR
  • Utility Shelf, Satin, 4-1/2x16x5InUtility Shelf,Satin,4-1/2x16x5In
  • Item # 1ECL6
  • Mfr. Model # 1ECL6
  • Utility Shelf, Number of Shelves 1, Finish Satin, Overall Length 16 In., Overall Height 4-1/2 In., Overall...More

Tee,2 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Tee, 2 In., FNPTTee
  • Item # 1LBX9
  • Mfr. Model # 1LBX9
  • Tee, Body Material Black Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 1500...More

  • GRAINGER APPROVED VENDOR
  • TeeTee
  • Multiple product options available

    Multiple product options available

SS Fire Safe Ball Valve,FNPT,3/4 In
  • GRAINGER APPROVED VENDOR
  • SS Fire Safe Ball Valve, FNPT, 3/4 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 32H982
  • Mfr. Model # 32H982
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Connection Type FNPT x...More

Adapter,Male,4 In
  • GRAINGER APPROVED VENDOR
  • Adapter, Male, 4 InA Adapter, Male Adapter x FNPT, Aluminum
  • Item # 3LX59
  • Mfr. Model # 3LX59
  • Adapter, Body Material Aluminum, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 4 In.,...More

Str Grab Bar,Satin,24 In L,1-1/4 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Satin, 24 In L, 1-1/4 DiaStr Grab Bar,Satin,24 In L,1-1/4 Dia
  • Item # 4WML7
  • Mfr. Model # 4WML7
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 24 In., Width 3 In., Height 2.76 In.,...More

Elbow, 45 Deg,2 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Elbow, 45 Deg, 2 In., FNPTElbow, 45 Degrees
  • Item # 1LBV9
  • Mfr. Model # 1LBV9
  • Elbow, 45 Degrees , Body Material Black Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT,...More

Limit Control/Stat, 6XZV3 And 6XZV2
  • GRAINGER APPROVED VENDOR
  • Limit Control/Stat, 6XZV3 And 6XZV2Limit Control/Stat, 6XZV3 And 6XZV2
  • Item # 6XZV5
  • Mfr. Model # 6XZV5
  • Limit Control/Thermostat, Open 1-2 on Rise, Temp. Range (F) 90 to 150 (170 Fixed), Contact Rating Resistive @...More

Union,2 In,C x C
  • GRAINGER APPROVED VENDOR
  • Union, 2 In, C x CUnion
  • Item # 24W574
  • Mfr. Model # 24W574
  • Union, Body Material Cast Copper, Connection Type C x C, Tube Size 2 In., Pipe Size 2 In., Outside Dia. 2-1/8...More

Utility Hook Strip,3 Hook,2-1/2In,Satin
  • GRAINGER APPROVED VENDOR
  • Utility Hook Strip, 3 Hook, 2-1/2In, SatinUtility Hook Strip,3 Hook,2-1/2In,Satin
  • Item # 1ECL3
  • Mfr. Model # 1ECL3
  • Utility Hook Strip, Number of Hooks 3, Finish Satin, Overall Height 9-1/8 In., Overall Depth 2-1/2 In.,...More

  • GRAINGER APPROVED VENDOR
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Shower Rod,Chrome,72In
  • GRAINGER APPROVED VENDOR
  • Shower Rod, Chrome, 72InShower Rod,Chrome,72In
  • Item # 2VAN1
  • Mfr. Model # 2VAN1
  • Shower Rod, Rod or Track Length 72 In., Rod Dia. 1 In., Finish Chrome Plated, Rod or Track Material Stainless...More

Gas Connector,SS,3/4 x 24 In,290,900 Btu
  • GRAINGER APPROVED VENDOR
  • Gas Connector, SS, 3/4 x 24 In, 290,900 BtuGas Connector,SS,3/4 x 24 In,290,900 Btu
  • Item # 2GMF2
  • Mfr. Model # 40-4142-24
  • Gas Connector, Size 3/4 In, MIP x 3/4 In FIP Connection, Material of Construction Stainless Steel, Outside...More

Gasket Sheet,12 x 12 In,PTFE,White
  • GRAINGER APPROVED VENDOR
  • Gasket Sheet, 12 x 12 In, PTFE, WhiteGasket Sheet,12 x 12 In,PTFE,White
  • Item # 16T701
  • Mfr. Model # 8764V12125
  • Gasket Sheet, Sheet, 12 x 12 In. Pipe Size, 1/8 In. Thickness, 12 In. Length, 12 In. Width, Material of...More

  • GRAINGER APPROVED VENDOR
  • CrossCross
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48