Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

168 Results Found that Include 243 Products 

Results per page: 16 | 32 | 48
Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E768
  • Mfr. Model # SGW2607-430553
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 6000 Watts, Style Screw In,...More

  • GRAINGER APPROVED VENDOR
  • Union
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • 90 Degree Elbow
  • Multiple product options available

Threaded Flange,3 In.,NPT
  • GRAINGER APPROVED VENDOR
  • Threaded Flange, 3 In., NPT
  • Item # 4TXF8
  • Mfr. Model # 4TXF8
  • Threaded Flange, Body Material Black Steel, Class 150, Pipe Size 3 In., Connection Type NPT, Max. Pressure...More

Coupler,Female,3 In
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 3 In
  • Item # 3LX48
  • Mfr. Model # 3LX48
  • Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 3 In.,...More

  • GRAINGER APPROVED VENDOR
  • Tee
  • Multiple product options available

PVC BV,Union,Socket/FNPT,1-1/2 In
  • GRAINGER APPROVED VENDOR
  • PVC BV, Union, Socket/FNPT, 1-1/2 In
  • Item # 4PGA9
  • Mfr. Model # 4PGA9
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

Y Strainer,1In FNPT,Bronze
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1In FNPT, Bronze
  • Item # 6NPX1
  • Mfr. Model # GGS_2NZA1
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 1.093 In., Max. Pressure (PSI) 400 @ 210 Degrees F, 125...More

Coupler,Female,3 In
  • GRAINGER APPROVED VENDOR
  • Coupler, Female, 3 In
  • Item # 3LX46
  • Mfr. Model # 3LX46
  • Coupler, Body Material Aluminum, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler Size 3...More

  • GRAINGER APPROVED VENDOR
  • Reducing Coupling
  • Multiple product options available

Cross,Red Brass,1 In,150 PSI
  • GRAINGER APPROVED VENDOR
  • Cross, Red Brass, 1 In, 150 PSI
  • Item # 1VFC4
  • Mfr. Model # 1VFC4
  • Cross, Body Material Red Brass, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

Brass Ball Valve,Inline,Solder,1-1/4 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, Solder, 1-1/4 In
  • Item # 1PYP6
  • Mfr. Model # 1PYP6
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1-1/4...More

Shower Curtain,White,72 In L,42 In W
  • GRAINGER APPROVED VENDOR
  • Shower Curtain, White, 72 In L, 42 In W
  • Item # 2MWG3
  • Mfr. Model # 2MWG3
  • Shower Curtain, White, Material Nylon Vinyl, Water Repellent Finish, Wall, For Use With 1ECL1, Package...More

Nipple,Red Brass,2 x 6 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 6 In, Threaded
  • Item # 1VHC3
  • Mfr. Model # 1VHC3
  • Pipe Nipple, Pipe Size 2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

  • GRAINGER APPROVED VENDOR
  • Street Elbow
  • Multiple product options available

Elbow,45Deg Red Brass,1 1/2 In,150 PSI
  • GRAINGER APPROVED VENDOR
  • Elbow, 45Deg Red Brass, 1 1/2 In, 150 PSI
  • Item # 1VEV3
  • Mfr. Model # 1VEV3
  • Elbow, 45 Degrees , Body Material Red Brass, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 125...More

Tee,1-1/2 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Tee, 1-1/2 In., FNPT
  • Item # 1LBX8
  • Mfr. Model # 1LBX8
  • Tee, Body Material Black Malleable Iron, Class 300, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure...More

Elbow,90 Degree,3 In,Galvanized
  • GRAINGER APPROVED VENDOR
  • Elbow, 90 Degree, 3 In, Galvanized
  • Item # 2WE85
  • Mfr. Model # 2WE85
  • Elbow, 90 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 3 In., Connection Type FNPT, Max....More

Nipple,Red Brass,1 x 12 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 x 12 In
  • Item # 4GTH1
  • Mfr. Model # 4GTH1
  • Nipple, Schedule 40, Pipe Size 1 In, 12 In Length, Connection Threaded On Both End, Material of Construction...More

Dust Plug,3In,Male Adapter,Polypropylene
  • GRAINGER APPROVED VENDOR
  • Dust Plug, 3In, Male Adapter, Polypropylene
  • Item # 4YLL4
  • Mfr. Model # SBM-3SG
  • Dust Plug with Handle, Body Material Glass Filled Polypropylene, Coupling Type DP, Connection Type Male...More

  • GRAINGER APPROVED VENDOR
  • Flange
  • Multiple product options available

Cross,1-1/2 In,FNPT
  • GRAINGER APPROVED VENDOR
  • Cross, 1-1/2 In, FNPT
  • Item # 5PAU9
  • Mfr. Model # 5PAU9
  • Cross, Body Material Black Malleable Iron, Class 300, Pipe Size 1-1/2 In., Connection Type FNPT, Max....More

Hex Bushing,2 1/2 x 1 1/2 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Hex Bushing, 2 1/2 x 1 1/2 In, 304 SS
  • Item # 1LTH2
  • Mfr. Model # 1LTH2
  • Hex Bushing, Body Material 304 Stainless Steel, Pipe Size 2-1/2 In. x 1-1/2 In., Connection Type MNPT x FNPT,...More

Non-OEMFaucetRepairParts,Brass
  • GRAINGER APPROVED VENDOR
  • Non-OEMFaucetRepairParts, Brass
  • Item # 5PZC5
  • Mfr. Model # RBK1827
  • Non-OEMFaucetRepairParts, Shower Rebuild Kit, Material of Construction Brass, For Use With Gerber Faucets,...More

Drain,Offset,Chrome Plated,For Lavatory
  • GRAINGER APPROVED VENDOR
  • Drain, Offset, Chrome Plated, For Lavatory
  • Item # 1YHD2
  • Mfr. Model # 134-303G
  • Drain, Offset, Brass Material of Construction, Chrome Plated Color/Finish, Length 9.4 In, Pipe Dia 1 1/4 In,...More

Non-OEMFaucetRepairParts,Brass
  • GRAINGER APPROVED VENDOR
  • Non-OEMFaucetRepairParts, Brass
  • Item # 5PZC1
  • Mfr. Model # RBK0457
  • Non-OEMFaucetRepairParts, Shower Rebuild Kit, Material of Construction Brass, For Use With Sterling Faucets,...More

Elbow,45 Deg,2 In,Threaded,316 SS
  • GRAINGER APPROVED VENDOR
  • Elbow, 45 Deg, 2 In, Threaded, 316 SS
  • Item # 6JL10
  • Mfr. Model # 2 150 45 ELBOW 316
  • Elbow, 45 Degrees , Body Material 316 Stainless Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

Results per page: 16 | 32 | 48