Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

182 Results Found that Include 262 Products 

Results per page: 16 | 32 | 48
Female Tee,Brass,Brass,1/4 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Female Tee, Brass, Brass, 1/4 In, PK 10Extruded Female Tee
  • Item # 6AYU7
  • Mfr. Model # 6AYU7
  • Extruded Female Tee, Body Material Brass, Pipe Size 1/4 In., Connection Type FNPT, Max. Pressure 1200 psi,...More

P Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
Hex Nipple,Brass,1/2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Hex Nipple, Brass, 1/2 In, PK 10Hex Nipple
  • Item # 6AZD3
  • Mfr. Model # 6AZD3
  • Hex Nipple, Body Material Brass, Pipe Size 1/2 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

P Trap,17 Gauge,Brass,Pipe Dia 1 1/4 In
Street Elbow,Brass,90Deg,  3/8 In,PK 10
Red Brass Coupling,1/2x3/8 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Red Brass Coupling, 1/2x3/8 In, PK 10Brass FNPT Reducing Coupling
  • Item # 6AYR6
  • Mfr. Model # 6AYR6
  • Reducing Coupling, Body Material Brass, Pipe Size 1/2 In. x 3/8 In., Connection Type FNPT, Max. Pressure 1200...More

Swing Check Valve,Brass,1-1/2 In.,NPT
  • GRAINGER APPROVED VENDOR
  • Swing Check Valve, Brass, 1-1/2 In., NPTSwing Check Valve
  • Item # 6VDT7
  • Mfr. Model # GGS_6NN89
  • Swing Check Valve, Material of Construction Brass, Size 1-1/2 In., Connection Type NPT, Length 3-1/4 In.,...More

  • GRAINGER APPROVED VENDOR
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Repair Clamp,Two Bolt,2 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Repair Clamp, Two Bolt, 2 In, 304 SSRepair Clamp
  • Item # 1WKC6
  • Mfr. Model # 1WKC6
  • Repair Clamp, Two Bolt, Pipe Size 2 In, Pad Size 6 1/4 In, Material of Construction 304 Stainless Steel,...More

Female Elbow,Brass,90Deg, ,3/8 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Female Elbow, Brass, 90Deg, , 3/8 In, PK 10Female Elbow, 90 Degrees
  • Item # 6AYT8
  • Mfr. Model # 6AYT8
  • Female Elbow, 90 Degrees , Body Material Brass, Pipe Size 3/8 In., Connection Type FNPT, Max. Pressure 1200...More

  • GRAINGER APPROVED VENDOR
  • TeeTee
  • Multiple product options available

    Multiple product options available

Reducer Nipple,Brass,1/2x3/8 In,PK10
  • GRAINGER APPROVED VENDOR
  • Reducer Nipple, Brass, 1/2x3/8 In, PK10Reducing Nipple
  • Item # 6AZF4
  • Mfr. Model # 6AZF4
  • Reducing Nipple, Body Material Brass, Pipe Size 1/2 In. x 3/8 In., Connection Type MNPT, Max. Pressure 1200...More

Elbow, 45 Deg,1-1/2 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Elbow, 45 Deg, 1-1/2 In., FNPTElbow, 45 Degrees
  • Item # 1LBV8
  • Mfr. Model # 1LBV8
  • Elbow, 45 Degrees , Body Material Black Malleable Iron, Class 300, Pipe Size 1-1/2 In., Connection Type FNPT,...More

  • GRAINGER APPROVED VENDOR
  • TeeTee
  • Multiple product options available

    Multiple product options available

Long Nipple,Brass,3/4 x 2 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Long Nipple, Brass, 3/4 x 2 In, PK 5Long Nipple,Brass,3/4 x 2 In,PK 5
  • Item # 6AZE9
  • Mfr. Model # 6AZE9
  • Pipe Nipple, Pipe NipplePipe Size 3/4 In., 2 In. Length, Connection NPT, Material of Construction BrassThread...More

Tee,Red Brass,1 1/4 In,150 PSI,Class 125
  • GRAINGER APPROVED VENDOR
  • Tee, Red Brass, 1 1/4 In, 150 PSI, Class 125Red Brass FNPT Tee
  • Item # 1VEZ9
  • Mfr. Model # 1VEZ9
  • Tee, Body Material Red Brass, Pipe Size 1-1/4 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

Nipple,Red Brass,2 x 5 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 5 In, ThreadedNipple,Red Brass,2 x 5 In,Threaded
  • Item # 1VHC1
  • Mfr. Model # 1VHC1
  • Pipe Nipple, Pipe Size 2 In, 5 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

CPVC Ball Valve,Union,Socket/FNPT,1 In
  • GRAINGER APPROVED VENDOR
  • CPVC Ball Valve, Union, Socket/FNPT, 1 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGC6
  • Mfr. Model # 4PGC6
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

P-Trap,Lavatory/Kitchen,1 1/2 x 1 1/4 In
Street Elbow,1 1/4 In,304 SS,150 PSI
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 1 1/4 In, 304 SS, 150 PSIStreet Elbow
  • Item # 1LTV9
  • Mfr. Model # 1LTV9
  • Street Elbow, Body Material 304 Stainless Steel, Pipe Size 1-1/4 In., Connection Type MNPT x FNPT, Max....More

  • GRAINGER APPROVED VENDOR
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Long Nipple,Brass,3/8 x 2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Long Nipple, Brass, 3/8 x 2 In, PK 10Long Nipple,Brass,3/8 x 2 In,PK 10
  • Item # 6AZE5
  • Mfr. Model # 6AZE5
  • Pipe Nipple, Pipe NipplePipe Size 3/8 In., 2 In. Length, Connection NPT, Material of Construction BrassThread...More

Cap,4 In,NPT,Galvanized Malleable Iron
  • GRAINGER APPROVED VENDOR
  • Cap, 4 In, NPT, Galvanized Malleable IronCap
  • Item # 2WJ69
  • Mfr. Model # 2WJ69
  • Cap, Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300 psi @...More

Threaded Flange,2-1/2 In.,NPT
  • GRAINGER APPROVED VENDOR
  • Threaded Flange, 2-1/2 In., NPTThreaded Flange
  • Item # 4TXF7
  • Mfr. Model # 4TXF7
  • Threaded Flange, Body Material Black Steel, Class 150, Pipe Size 2-1/2 In., Connection Type NPT, Max....More

Results per page: 16 | 32 | 48