Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

222 Results Found that Include 328 Products 

Results per page: 16 | 32 | 48
P Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • P Trap, 17 Gauge, Brass, Pipe Dia 1 1/2 In
  • Item # 1PNL1
  • Mfr. Model # 1PNL1
  • P-Trap, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Wall Drain, Slip...More

  • GRAINGER APPROVED VENDOR
  • Union
  • Multiple product options available

    Multiple product options available

Close Nipple,Brass,1/2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Close Nipple, Brass, 1/2 In, PK 10
  • Item # 6AZD8
  • Mfr. Model # 6AZD8
  • Brass Pipe Fitting, Close Nipple, Pipe Size 1/2 In, Length 1-1/8 In, NPT, Material of Construction Brass,...More

Hex Head Plug,Brass,1/2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Hex Head Plug, Brass, 1/2 In, PK 10
  • Item # 6AZA8
  • Mfr. Model # 6AZA8
  • Hex Head Plug, Body Material Brass, Pipe Size 1/2 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

Float Valve,3/4 In,Bronze,Pipe Mount
  • GRAINGER APPROVED VENDOR
  • Float Valve, 3/4 In, Bronze, Pipe Mount
  • Item # 6AMA2
  • Mfr. Model # 6AMA2
  • Float Valve With Threaded Outlet, Mounting Pipe, Size 3/4 In., Connection Type MNPT, Rod Thread 1/4-20, Rod...More

Tubing,Seamless,1/4 In,6 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/4 In, 6 ft, 316 SS
  • Item # 3ACH4
  • Mfr. Model # 70520
  • Tubing, Seamless, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Red Brass Coupling,3/8x1/4 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Red Brass Coupling, 3/8x1/4 In, PK 10
  • Item # 6AYR3
  • Mfr. Model # 6AYR3
  • Reducing Coupling, Body Material Brass, Pipe Size 3/8 In. x 1/4 In., Connection Type FNPT, Max. Pressure 1200...More

  • GRAINGER APPROVED VENDOR
  • Elbow, 90 Degrees
  • Multiple product options available

    Multiple product options available

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E673
  • Mfr. Model # SGW2457X-430473
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 4500 Watts, Style Screw In,...More

Slip Nut,Pipe Dia 1 1/2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Slip Nut, Pipe Dia 1 1/2 In, PK 10
  • Item # 1PNW5
  • Mfr. Model # 1PNW5
  • Slip-Nut, Kitchen, Zinc, Zinc Color/Finish, Pipe Dia. 1 1/2 In., For Use With For Standard Slip Joint Drain...More

  • GRAINGER APPROVED VENDOR
  • Coupling
  • Multiple product options available

    Multiple product options available

Y Strainer,3/4In FNPT,Bronze
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 3/4In FNPT, Bronze
  • Item # 6NPX0
  • Mfr. Model # GGS_2NYZ9
  • Y Strainer, Size 3/4 In., Connection FNPT, Screen Size 0.878 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

  • GRAINGER APPROVED VENDOR
  • Brass FNPT Coupling
  • Multiple product options available

    Multiple product options available

Elbow,90Deg Red Brass,1 1/2 In,150 PSI
  • GRAINGER APPROVED VENDOR
  • Elbow, 90Deg Red Brass, 1 1/2 In, 150 PSI
  • Item # 1VEU3
  • Mfr. Model # 1VEU3
  • Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 125...More

  • GRAINGER APPROVED VENDOR
  • Union
  • Multiple product options available

    Multiple product options available

Shower Valve Cartridge, Symmons Faucets
  • GRAINGER APPROVED VENDOR
  • Shower Valve Cartridge, Symmons Faucets
  • Item # 5PZF2
  • Mfr. Model # 11-8110
  • Shower Valve Cartridge, Material Brass, For Use With Symmons Faucets, Includes 1 Cartridge, Type Shower Valve...More

Shower Rod,Chrome,36In
  • GRAINGER APPROVED VENDOR
  • Shower Rod, Chrome, 36In
  • Item # 4EEW2
  • Mfr. Model # 4EEW2
  • Shower Rod, Rod or Track Length 36 In., Rod Dia. 1 In., Finish Chrome Plated, Rod or Track Material Brass,...More

Tubing,Seamless,3/8 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/8 In, 6 ft, 304 SS
  • Item # 3ACV1
  • Mfr. Model # 3ACV1
  • Tubing, Seamless, Inside Dia .305 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

  • GRAINGER APPROVED VENDOR
  • Red Brass FNPT Coupling
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Coupling
  • Multiple product options available

    Multiple product options available

Nipple,Red Brass,2 x 4 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 4 In, Threaded
  • Item # 1VHB8
  • Mfr. Model # 1VHB8
  • Pipe Nipple, Pipe Size 2 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Slip Nut,Pipe 1 1/4 To 1 1/2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Slip Nut, Pipe 1 1/4 To 1 1/2 In, PK 10
  • Item # 1PNW6
  • Mfr. Model # 1PNW6
  • Slip-Nut And Washer, Lavatory/Kitchen, Zinc, Zinc Color/Finish, Pipe Dia. 1 1/4 to 1 1/2 In., For Use With...More

  • GRAINGER APPROVED VENDOR
  • Tee
  • Multiple product options available

    Multiple product options available

Hex Bushing,2 x 1 In,Threaded,316 SS
  • GRAINGER APPROVED VENDOR
  • Hex Bushing, 2 x 1 In, Threaded, 316 SS
  • Item # 2TV86
  • Mfr. Model # 2TV86
  • Hex Bushing, Body Material 316 Stainless Steel, Pipe Size 2 In. x 1 In., Connection Type MNPT x FNPT, Max....More

Elbow, 90 Deg,2 In.,NPT
  • GRAINGER APPROVED VENDOR
  • Elbow, 90 Deg, 2 In., NPT
  • Item # 1MMU9
  • Mfr. Model # 1MMU9
  • Elbow, 90 Degrees , Body Material Black Forged Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

Nipple,Red Brass,1 1/4 x 6 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 1/4 x 6 In, Threaded
  • Item # 1VGY6
  • Mfr. Model # 1VGY6
  • Pipe Nipple, Pipe Size 1 1/4 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Street Elbow, 90 Deg,1-1/4 In,MNPTxFNPT
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 90 Deg, 1-1/4 In, MNPTxFNPT
  • Item # 1LBW8
  • Mfr. Model # 1LBW8
  • Street Elbow, 90 Degrees , Body Material Black Malleable Iron, Class 300, Pipe Size 1-1/4 In., Connection...More

Street Elbow,Brass,45,3/8 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Street Elbow, Brass, 45,3/8 In, PK 10
  • Item # 6AYT0
  • Mfr. Model # 6AYT0
  • Street Elbow, 45 Degrees , Body Material Brass, Pipe Size 3/8 In., Connection Type MNPT x FNPT, Max. Pressure...More

  • GRAINGER APPROVED VENDOR
  • Swing Check Valve
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48