Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

275 Results Found that Include 439 Products 

 |  Results per page: 16 | 32 | 48

Pipe Bushing, Brass, 1/2 x 1/4 In, PK10

GRAINGER APPROVED VENDOR

Grainger Item # 6AYW8 | Mfr. Model # 6AYW8

Catalog Page # 3895 (PDF)

Reducing Bushing, Body Material Brass, Pipe Size 1/2 In. x 1/4 In., Connection Type MNPT x FNPT, Max....More

Brass Inline Ball Valve, FNPT x FNPT

GRAINGER APPROVED VENDOR

Multiple product options available

P Trap, 17 Gauge, Brass, Pipe Dia 1 1/4 In

GRAINGER APPROVED VENDOR

Grainger Item # 1PNK9 | Mfr. Model # 1PNK9

Catalog Page # 3812 (PDF)

P-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip...More

Coupling

GRAINGER APPROVED VENDOR

Multiple product options available

Union

GRAINGER APPROVED VENDOR

Multiple product options available

D Coupler, Female Coupler x FNPT, Aluminum

GRAINGER APPROVED VENDOR

Multiple product options available

Union

GRAINGER APPROVED VENDOR

Multiple product options available

B Coupler, Female Coupler x MNPT, Aluminum

GRAINGER APPROVED VENDOR

Multiple product options available

Float Valve With Threaded Outlet

GRAINGER APPROVED VENDOR

Multiple product options available

C Coupler, Female Coupler x Hose Shank, Aluminum

GRAINGER APPROVED VENDOR

Multiple product options available

Female Elbow, Brass, 90Deg, , 1/8 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AYT6 | Mfr. Model # 6AYT6

Catalog Page # 3894 (PDF)

Female Elbow, 90 Degrees , Body Material Brass, Pipe Size 1/8 In., Connection Type FNPT, Max. Pressure 1200...More

Cap, Red Brass, 1 1/2 In, 150 PSI, Class 125

GRAINGER APPROVED VENDOR

Grainger Item # 1VFH5 | Mfr. Model # 1VFH5

Catalog Page # 3891 (PDF)

Cap, Body Material Red Brass, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

Street Elbow, Brass, 45,1/4 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AYR9 | Mfr. Model # 6AYR9

Catalog Page # 3894 (PDF)

Street Elbow, 45 Degrees , Body Material Brass, Pipe Size 1/4 In., Connection Type MNPT x FNPT, Max. Pressure...More

Long Nipple, Brass, 1/4 x 2 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AZE3 | Mfr. Model # 6AZE3

Catalog Page # 3895 (PDF)

Brass Pipe Fitting, Pipe Nipple, Pipe Size 1/4 In, Length 2 In, NPT, Material of Construction Brass, Thread...More

Hex Bushing

GRAINGER APPROVED VENDOR

Multiple product options available

Spring Loaded Check Valve

GRAINGER APPROVED VENDOR

Multiple product options available

Union, 3/4 In, Threaded, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 6JM84 | Mfr. Model # 3/4 150 UNION 316

Catalog Page # 3877 (PDF)

Union, Body Material 316 Stainless Steel, Pipe Size 3/4 In., Connection Type FNPT, Max. Pressure 300 psi,...More

Elbow, 90 Degrees

GRAINGER APPROVED VENDOR

Multiple product options available

Adapter, Male, 3 In

GRAINGER APPROVED VENDOR

Grainger Item # 3LX42 | Mfr. Model # 3LX42

Catalog Page # 3700 (PDF)

Adapter, Body Material Aluminum, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 3 In.,...More

Reducer Nipple, Brass, 3/8x1/4 In, PK10

GRAINGER APPROVED VENDOR

Grainger Item # 6AZF2 | Mfr. Model # 6AZF2

Catalog Page # 3895 (PDF)

Reducing Nipple, Body Material Brass, Pipe Size 3/8 In. x 1/4 In., Connection Type MNPT, Max. Pressure 1200...More

SS Ball Valve, FNPT, 3/8 In

GRAINGER APPROVED VENDOR

Grainger Item # 1WMZ2 | Mfr. Model # 1WMZ2

Catalog Page # 4009 (PDF)

Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

Coupling

GRAINGER APPROVED VENDOR

Multiple product options available

Assembly, Spray, Plastic

GRAINGER APPROVED VENDOR

Grainger Item # 6PB74 | Mfr. Model # 6PB74

Catalog Page # 3842 (PDF)

Spray Assembly, Black Color/Finish, Plastic Material of Construction, For Use With Most Kitchen Faucets, 48...More

Cored Plug, Red Brass, 2 In, 150 PSI

GRAINGER APPROVED VENDOR

Grainger Item # 1VFT4 | Mfr. Model # 1VFT4

Catalog Page # 3891 (PDF)

Cored Plug, Body Material Red Brass, Pipe Size 2 In., Connection Type MNPT, Max. Pressure 125 psi, Class 125,...More

Threaded Flange

GRAINGER APPROVED VENDOR

Multiple product options available

Brass Ball Valve, Inline, Solder, 1 In

GRAINGER APPROVED VENDOR

Grainger Item # 6GD28 | Mfr. Model # 6GD28

Catalog Page # 4002 (PDF)

Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1...More

P Trap, 20 Gauge, Brass, Pipe Dia 1 1/4 In

GRAINGER APPROVED VENDOR

Grainger Item # 1PNN4 | Mfr. Model # 1PNN4

Catalog Page # 3812 (PDF)

P-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip...More

Slip Nut, Pipe Dia 1 1/4 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 1PNW4 | Mfr. Model # 1PNW4

Catalog Page # 3814 (PDF)

Slip-Nut, Lavatory, Zinc, Zinc Color/Finish, Pipe Dia. 1 1/4 In., For Use With For Standard Slip Joint Drain...More

Hex Bushing

GRAINGER APPROVED VENDOR

Multiple product options available

Repair Clamp

GRAINGER APPROVED VENDOR

Multiple product options available

Tee, 1-1/4 In., NPT

GRAINGER APPROVED VENDOR

Grainger Item # 1MMY3 | Mfr. Model # 1MMY3

Catalog Page # 3873 (PDF)

Tee, Body Material Black Forged Steel, Pipe Size 1-1/4 In., Connection Type FNPT, Max. Pressure 3000 psi@72...More

Sink Strainer, Pipe Dia 3 1/2 To 4 In

GRAINGER APPROVED VENDOR

Grainger Item # 1PPF5 | Mfr. Model # 1PPF5

Catalog Page # 3813 (PDF)

Strainer, EZ Fit Basket, Stainless Steel Material of Construction, Stainless Steel Color/Finish, Pipe Dia. 3...More

 |  Results per page: 16 | 32 | 48
loader image