Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

346 Results Found that Include 568 Products 

 |  Results per page: 16 | 32 | 48

Reducer Bushing

GRAINGER APPROVED VENDOR

Multiple product options available

Coupling

GRAINGER APPROVED VENDOR

Multiple product options available

Union

GRAINGER APPROVED VENDOR

Multiple product options available

Street Elbow, 90 Degrees

GRAINGER APPROVED VENDOR

Multiple product options available

Union

GRAINGER APPROVED VENDOR

Multiple product options available

Hex Head Plug

GRAINGER APPROVED VENDOR

Multiple product options available

Close Nipple, Brass, 3/8 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AZD7 | Mfr. Model # 6AZD7

Catalog Page # 3895 (PDF)

Brass Pipe Fitting, Close Nipple, Pipe Size 3/8 In, Length 1 In, NPT, Material of Construction Brass, Thread...More

Hex Nipple, Brass, 3/8 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AZD2 | Mfr. Model # 6AZD2

Catalog Page # 3895 (PDF)

Hex Nipple, Body Material Brass, Pipe Size 3/8 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

Strainer, Grid, 1 1/4 In

GRAINGER APPROVED VENDOR

Grainger Item # 6PB68 | Mfr. Model # 6PB68

Catalog Page # 3842 (PDF)

Grid Drain, Lavatory, Brass, Chrome Color/Finish, Pipe Dia. 1 1/4 In., For Use With Most Lavatory Sinks, Slip...More

Union

GRAINGER APPROVED VENDOR

Multiple product options available

Reducer Adapter, Brass, 1/4 x 1/8, PK10

GRAINGER APPROVED VENDOR

Grainger Item # 6AYX6 | Mfr. Model # 6AYX6

Catalog Page # 3895 (PDF)

Reducing Adapter, Body Material Brass, Pipe Size 1/4 In. x 1/8 In., Connection Type FNPT x MNPT, Max....More

Tee

GRAINGER APPROVED VENDOR

Multiple product options available

Tee, Red Brass, 1 In, 150 PSI, Class 125

GRAINGER APPROVED VENDOR

Grainger Item # 1VEZ7 | Mfr. Model # 1VEZ7

Catalog Page # 3891 (PDF)

Tee, Body Material Red Brass, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125, Temp....More

Union

GRAINGER APPROVED VENDOR

Multiple product options available

Red Brass Coupling, 1/4x1/8 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AYR1 | Mfr. Model # 6AYR1

Catalog Page # 3895 (PDF)

Reducing Coupling, Body Material Brass, Pipe Size 1/4 In. x 1/8 In., Connection Type FNPT, Max. Pressure 1200...More

Street Elbow, 90 Degrees

GRAINGER APPROVED VENDOR

Multiple product options available

Reducer Nipple, Brass, 1/4x1/8 In, PK10

GRAINGER APPROVED VENDOR

Grainger Item # 6AZF1 | Mfr. Model # 6AZF1

Catalog Page # 3895 (PDF)

Reducing Nipple, Body Material Brass, Pipe Size 1/4 In. x 1/8 In., Connection Type MNPT, Max. Pressure 1200...More

PVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT

GRAINGER APPROVED VENDOR

Multiple product options available

Nipple, Red Brass, 1 x 6 In, Threaded

GRAINGER APPROVED VENDOR

Grainger Item # 1VGW8 | Mfr. Model # 1VGW8

Catalog Page # 3892 (PDF)

Pipe Nipple, Pipe Size 1 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Shower Curtain

GRAINGER APPROVED VENDOR

Multiple product options available

DC Dust Cap, Female Coupler, Aluminum

GRAINGER APPROVED VENDOR

Multiple product options available

Hex Bushing

GRAINGER APPROVED VENDOR

Multiple product options available

Swing Check Valve

GRAINGER APPROVED VENDOR

Multiple product options available

Hex Reducing Bushing

GRAINGER APPROVED VENDOR

Multiple product options available

Nipple, Red Brass, 2 x 3 In, Threaded

GRAINGER APPROVED VENDOR

Grainger Item # 1VHB4 | Mfr. Model # 1VHB4

Catalog Page # 3892 (PDF)

Pipe Nipple, Pipe Size 2 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Brass Inline Ball Valve, FNPT x FNPT

GRAINGER APPROVED VENDOR

Multiple product options available

Tee

GRAINGER APPROVED VENDOR

Multiple product options available

Street Elbow, 45 Degrees

GRAINGER APPROVED VENDOR

Multiple product options available

Female Tee, Brass, Brass, 1/8 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AYU6 | Mfr. Model # 6AYU6

Catalog Page # 3894 (PDF)

Extruded Female Tee, Body Material Brass, Pipe Size 1/8 In., Connection Type FNPT, Max. Pressure 1200 psi,...More

Coupler, Female, 1 In

GRAINGER APPROVED VENDOR

Grainger Item # 3LW94 | Mfr. Model # 3LW94

Catalog Page # 3700 (PDF)

Coupler, Body Material Aluminum, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 1 In.,...More

Braided Connector, 3/4 FHT x 3/4 FHT

GRAINGER APPROVED VENDOR

Grainger Item # 11K770 | Mfr. Model # 11K770

Catalog Page # 3809 (PDF)

Water Connector, Material of Construction Stainless Steel Braided, Washing Machine, Outside Dia. (In.) 3/4,...More

Coupling

GRAINGER APPROVED VENDOR

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image