Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

427 Results Found that Include 772 Products 

 |  Results per page: 16 | 32 | 48

Brass Inline Ball Valve, FNPT x FNPT

GRAINGER APPROVED VENDOR

Multiple product options available

Hex Nipple, Brass, 1/4 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AZD1 | Mfr. Model # 6AZD1

Catalog Page # 3895 (PDF)

Hex Nipple, Body Material Brass, Pipe Size 1/4 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

Union

GRAINGER APPROVED VENDOR

Multiple product options available

Street Elbow, Brass, 90Deg, 1/8 In, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 6AYU1 | Mfr. Model # 6AYU1

Catalog Page # 3894 (PDF)

Street Elbow, 90 Degrees , Body Material Brass, Pipe Size 1/8 In., Connection Type MNPT x FNPT, Max. Pressure...More

Elbow, 90 Deg, 2 In, NPT, Malleable Iron

GRAINGER APPROVED VENDOR

Grainger Item # 5P803 | Mfr. Model # 5P803

Catalog Page # 3864 (PDF)

Elbow, 90 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 2 In., Connection Type FNPT, Max....More

Union

GRAINGER APPROVED VENDOR

Multiple product options available

Adapter, Male, 2 In

GRAINGER APPROVED VENDOR

Grainger Item # 3LX40 | Mfr. Model # 3LX40

Catalog Page # 3700 (PDF)

Adapter, Body Material Aluminum, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 2 In.,...More

Brass Ball Valve, Inline, Solder, 3/4 In

GRAINGER APPROVED VENDOR

Grainger Item # 6GD27 | Mfr. Model # 6GD27

Catalog Page # 4002 (PDF)

Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 3/4...More

Tee

GRAINGER APPROVED VENDOR

Multiple product options available

Tee

GRAINGER APPROVED VENDOR

Multiple product options available

2" Nipple

GRAINGER APPROVED VENDOR

Multiple product options available

Tee

GRAINGER APPROVED VENDOR

Multiple product options available

90 Degree Elbow

GRAINGER APPROVED VENDOR

Multiple product options available

Reducing Coupling

GRAINGER APPROVED VENDOR

Multiple product options available

Reducer

GRAINGER APPROVED VENDOR

Multiple product options available

Elbow, 90 Degrees

GRAINGER APPROVED VENDOR

Multiple product options available

Reducer

GRAINGER APPROVED VENDOR

Multiple product options available

Extension, 20 Gauge, Pipe Dia 1 1/2 In

GRAINGER APPROVED VENDOR

Grainger Item # 1PNP6 | Mfr. Model # 1PNP6

Catalog Page # 3813 (PDF)

Extension, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Ending Kitchen Sink...More

Elbow, 90 Degrees

GRAINGER APPROVED VENDOR

Multiple product options available

Coupler, Female, 1 In

GRAINGER APPROVED VENDOR

Grainger Item # 3LW98 | Mfr. Model # 3LW98

Catalog Page # 3700 (PDF)

Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 1 In.,...More

PVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT

GRAINGER APPROVED VENDOR

Multiple product options available

Nipple, Red Brass, 2 x Close, Threaded

GRAINGER APPROVED VENDOR

Grainger Item # 1VHA9 | Mfr. Model # 1VHA9

Catalog Page # 3892 (PDF)

Pipe Nipple, Pipe Size 2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Union

GRAINGER APPROVED VENDOR

Multiple product options available

Hex Bushing

GRAINGER APPROVED VENDOR

Multiple product options available

Shower Curtain

GRAINGER APPROVED VENDOR

Multiple product options available

Street Elbow, 90 Degrees

GRAINGER APPROVED VENDOR

Multiple product options available

Coupler, Female, 1 In

GRAINGER APPROVED VENDOR

Grainger Item # 3LW96 | Mfr. Model # 3LW96

Catalog Page # 3700 (PDF)

Coupler, Body Material Aluminum, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler Size 1...More

Swing Check Valve

GRAINGER APPROVED VENDOR

Multiple product options available

45 Degree Elbow

GRAINGER APPROVED VENDOR

Multiple product options available

Schedule 40, 304 Stainless Steel Nipple

GRAINGER APPROVED VENDOR

Multiple product options available

Dust Plug, 2 In

GRAINGER APPROVED VENDOR

Grainger Item # 3LX36 | Mfr. Model # 3LX36

Catalog Page # 3700 (PDF)

Dust Plug, Body Material Aluminum, Coupling Type DP, Connection Type Male Adapter, Coupler Size 2 In., Max....More

Merchant Coupling, 2 In, FNPT, Galv

GRAINGER APPROVED VENDOR

Grainger Item # 2KMF4 | Mfr. Model # 2KMF4

Catalog Page # 3864 (PDF)

Merchant Coupling, Body Material Galvanized Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 300...More

 |  Results per page: 16 | 32 | 48
loader image