Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

26 Results Found that Include 30 Products 

Results per page: 16 | 32 | 48
    Black Pipe Nipple,Threaded,1/2x1-1/2 In
    • GRAINGER APPROVED VENDOR
    • Black Pipe Nipple, Threaded, 1/2x1-1/2 In
    • Item # 5P651
    • Mfr. Model # 5P651
    • Nipple, -, Pipe Size 1/2 In., Length 1-1/2 In., NPT Connection, Material of Construction Black Welded Steel,...More

    Black Close Nipple,Threaded,1/8x3/4 In
    • GRAINGER APPROVED VENDOR
    • Black Close Nipple, Threaded, 1/8x3/4 In
    • Item # 5P605
    • Mfr. Model # 5P605
    • Nipple, -, Pipe Size 1/8 In., Length Close, NPT Connection, Material of Construction Black Welded Steel,...More

    Elbow,90 CTS,40,1/2 In.,Slip
    • GRAINGER APPROVED VENDOR
    • Elbow, 90 CTS, 40,1/2 In., Slip
    • Item # 2GKC9
    • Mfr. Model # 2GKC9
    • Elbow,90 Degrees CTS, Body Material CPVC, Schedule 40, Pipe Size 1/2 In., Connection Type CTS Hub, Max....More

    Hex Head Plug,1/4 In.,NPT
    • GRAINGER APPROVED VENDOR
    • Hex Head Plug, 1/4 In., NPT
    • Item # 1MNF3
    • Mfr. Model # 1MNF3
    • Hex Head Plug, Body Material Black Forged Steel, Pipe Size 1/4 In., Connection Type MNPT, Max. Pressure 3000...More

    Coupling,1-1/2 In x 1-1/2 In Hub
    • GRAINGER APPROVED VENDOR
    • Coupling, 1-1/2 In x 1-1/2 In Hub
    • Item # 1WJD6
    • Mfr. Model # 1WJD6
    • Coupling, Pipe Size 1-1/2 In., Connection Type Hub x Hub, ABS Body Material, Temp. Range -40 Degrees to 180...More

    Coupling,40,1/2 In.,Slip
    • GRAINGER APPROVED VENDOR
    • Coupling, 40,1/2 In., Slip
    • Item # 2GJY7
    • Mfr. Model # 2GJY7
    • Coupling, CTS, Body Material CPVC, Schedule 40, Pipe Size 1/2 In., Connection Type CTS Hub, Max. Pressure 100...More

    • GRAINGER APPROVED VENDOR
    • Cap, CTS
    • Multiple product options available

      Multiple product options available

    Elbow, 45 CTS,40,1/2 In.,Slip
    • GRAINGER APPROVED VENDOR
    • Elbow, 45 CTS, 40,1/2 In., Slip
    • Item # 2GKA9
    • Mfr. Model # 2GKA9
    • Elbow, 45 Degrees CTS, Body Material CPVC, Schedule 40, Pipe Size 1/2 In., Connection Type CTS Hub, Max....More

    Gasket,Full Face,1 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 1 In, Neoprene, Black
    • Item # 1TUR9
    • Mfr. Model # 9071FF-0150-125-0100
    • Flange Gasket, Full Face Gasket, 4-1/4 In. Outside Dia., Bolt Holes 4, 1-5/16 In. Inside Dia., 1/8 In....More

    • GRAINGER APPROVED VENDOR
    • Adapter, CTS
    • Multiple product options available

      Multiple product options available

    Square Pipe Plug,Carbon Steel,MNPT
    • GRAINGER APPROVED VENDOR
    • Square Pipe Plug, Carbon Steel, MNPT
    • Item # 5RLF6
    • Mfr. Model # 5RLF6
    • Square Pipe Plug, Body Material Carbon Steel, Pipe Size 1/2 In., Connection Type MNPT, Max. Pressure 3000...More

    Bushing, CTS,40,3/4 x 1/2 In.
    • GRAINGER APPROVED VENDOR
    • Bushing, CTS, 40,3/4 x 1/2 In.
    • Item # 2GKF7
    • Mfr. Model # 2GKF7
    • Reducing Bushing, CTS, Body Material CPVC, Schedule 40, Pipe Size 3/4 In. x 1/2 In., Connection Type CTS...More

    • GRAINGER APPROVED VENDOR
    • Hex Locknut
    • Multiple product options available

      Multiple product options available

    Slotted Plug,Brass,1/8 In,MNPT
    • GRAINGER APPROVED VENDOR
    • Slotted Plug, Brass, 1/8 In, MNPT
    • Item # 6AZA2
    • Mfr. Model # 6AZA2
    • Slotted Plug, Body Material Brass, Pipe Size 1/8 In., Connection Type MNPT, Max. Pressure 1200 psi, Temp....More

    Street Elbow, 45 CTS,40,1/2 In.
    • GRAINGER APPROVED VENDOR
    • Street Elbow, 45 CTS, 40,1/2 In.
    • Item # 2GKC6
    • Mfr. Model # 2GKC6
    • Street Elbow, 45 Degrees CTS, Body Material CPVC, Schedule 40, Pipe Size 1/2 In., Connection Type CTS Spigot...More

    Channel Nut w/Spring,Galvanized Steel
    • GRAINGER APPROVED VENDOR
    • Channel Nut w/Spring, Galvanized Steel
    • Item # 22FP78
    • Mfr. Model # 22FP78
    • Channel Nut w/Spring, Material of Construction Electro Galvanized Steel, Length (In.) 3/4, Width (In.) 3/8,...More

    Gasket,Full Face,3/4 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 3/4 In, Neoprene, Black
    • Item # 1TUR8
    • Mfr. Model # 9071FF-0150-125-0075
    • Flange Gasket, Full Face Gasket, 3-7/8 In. Outside Dia., Bolt Holes 4, 1-1/16 In. Inside Dia., 1/8 In....More

    Reducer,40,3/4 x 1/2 In.,Slip
    • GRAINGER APPROVED VENDOR
    • Reducer, 40,3/4 x 1/2 In., Slip
    • Item # 2GJY9
    • Mfr. Model # 2GJY9
    • Reducer, CTS, Body Material CPVC, Schedule 40, Pipe Size 3/4 In. x 1/2 In., Connection Type CTS Hub, Max....More

    Gasket,Full Face,1 In,SBR,Red
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 1 In, SBR, Red
    • Item # 1TUT9
    • Mfr. Model # 7124FF-0150-125-0100
    • Flange Gasket, Full Face Gasket, 4-1/4 In. Outside Dia., Bolt Holes 4, 1-5/16 In. Inside Dia., 1/8 In....More

    Flange Gasket,Full Face,1/2 In,Nitrile
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 1/2 In, Nitrile
    • Item # 4CYT9
    • Mfr. Model # 4CYT9
    • Flange Gasket, Full Face Gasket, 3-1/2 In. Outside Dia., Bolt Holes 4, 27/32 In. Inside Dia., 1/8 In....More

    Flange Gasket,Ring,1/2 In,Graphite
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Ring, 1/2 In, Graphite
    • Item # 4CYL1
    • Mfr. Model # FLEXIGRAF-RG-0150-062-0050
    • Flange Gasket, Ring Gasket, 1-7/8 In. Outside Dia., Bolt Holes -, 27/32 In. Inside Dia., 1/16 In. Thickness,...More

    Gasket,Full Face,3/4 In,SBR,Red
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 3/4 In, SBR, Red
    • Item # 1TUT8
    • Mfr. Model # 7124FF-0150-125-0075
    • Flange Gasket, Full Face Gasket, 3-7/8 In. Outside Dia., Bolt Holes 4, 1-1/16 In. Inside Dia., 1/8 In....More

    Flange Gasket,Full Face,3/4 In,Nitrile
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 3/4 In, Nitrile
    • Item # 4CYU1
    • Mfr. Model # 4CYU1
    • Flange Gasket, Full Face Gasket, 3-7/8 In. Outside Dia., Bolt Holes 4, 1-1/16 In. Inside Dia., 1/8 In....More

    Cartridge Fuse Glass 15A 250V
    • GRAINGER APPROVED VENDOR
    • Cartridge Fuse Glass 15A 250V
    • Item # 34UT16
    • Mfr. Model # PMAFEG
    • Cartridge Fuse Glass 15A 250V, For Use With Grainger Item Number 2NU34, 2NU36, 2NU38, 2NU40, 2NU42, 2NU44,...More

    Drain Plug Cap, White Body
    • GRAINGER APPROVED VENDOR
    • Drain Plug Cap, White Body
    • Item # 34UT23
    • Mfr. Model # PMTC16G
    • Drain Plug Cap, White Body, For Use With Grainger Item Number 2NU33, 2NU35, 2NU37, 2NU39, 2NU41, 2NU43, 2NU45

    T-Shaped Drain Plug
    • GRAINGER APPROVED VENDOR
    • T-Shaped Drain Plug
    • Item # 34UT22
    • Mfr. Model # PMT16G
    • T-Shaped Drain Plug, For Use With Grainger Item Number 2NU33, 2NU35, 2NU37, 2NU39, 2NU41, 2NU43, 2NU45

    Results per page: 16 | 32 | 48