Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

18 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Partition, Single Compartment ADA, Gray

    GRAINGER APPROVED VENDOR

    Grainger Item # 7YP80 | Mfr. Model # 7YP80

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Steel, Overall Width 61 In, Overall Height...More

    Compare
    Compare

    Partition, Single Compartment ADA, Almond

    GRAINGER APPROVED VENDOR

    Grainger Item # 7YP88 | Mfr. Model # 7YP88

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Steel, Overall Width 61 In, Overall Height...More

    Compare
    Compare

    Partition, Single Comp ADA, Enamel, Sandy

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW78 | Mfr. Model # 7AW78

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Partition, SingleComp ADA, Enamel, Dk Khaki

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW76 | Mfr. Model # 7AW76

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Utility Sink, Stainles Steel, 24 1/2 In W

    GRAINGER APPROVED VENDOR

    Grainger Item # 9E048 | Mfr. Model # 4-1-36

    Catalog Page # NA

    Utility Sink,Without Faucet,Material Stainless Steel,Mounting Type Floor,Color Stainless,Overall Length 36...More

    Compare
    Compare

    Partition, Single Comp ADA, Enamel, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW77 | Mfr. Model # 7AW77

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Urinal Partition, Screen, SS, 36 In L

    GRAINGER APPROVED VENDOR

    Grainger Item # 7A0A5 | Mfr. Model # 7A0A5

    Catalog Page # 3859 (PDF)

    Urinal Partition, Divider Screen, Material of Construction 304 Stainless Steel, Overall Height 70 In.,...More

    Compare
    Compare

    Partition, Single Comp ADA, Enamel, Blue

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW80 | Mfr. Model # 7AW80

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Partition, Single Comp ADA, Enamel, White

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW74 | Mfr. Model # 7AW74

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Partition, Single Comp ADA, Enamel, Pepper

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW79 | Mfr. Model # 7AW79

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Partition, SingleComp ADA, Enamel, Charcoal

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW73 | Mfr. Model # 7AW73

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Partition, Single Comp ADA, Enamel, Khaki

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AW75 | Mfr. Model # 7AW75

    Catalog Page # 3859 (PDF)

    Toilet Partition, Single Compartment ADA, Material of Construction Baked Enamel Steel, Width 61 In., Height...More

    Compare
    Compare

    Point of Use Water Cooler, Floor Standing

    GRAINGER APPROVED VENDOR

    Grainger Item # 29VJ59 | Mfr. Model # 29VJ59

    Catalog Page # NA

    Point of Use Water Cooler, Floor Standing, Hot 169 Degrees to 199.5 Degrees F, Cold 37 Degrees to 48 Degrees...More

    Compare
    Compare

    Pipe, 3 In, 316 SS, 120 In L, Schedule 40

    GRAINGER APPROVED VENDOR

    Grainger Item # 4TNP5 | Mfr. Model # 4TNP5

    Catalog Page # 3879 (PDF)

    Pipe, Pipe Size 3 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 316...More

    Compare
    Compare

    Pipe, Red Brass, 2 x 72 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GRU4 | Mfr. Model # 4GRU4

    Catalog Page # 3894 (PDF)

    Pipe, Schedule 80, Pipe Size 2 In, 72 In Length, Connection Threaded On Both End, Material of Construction...More

    Compare
    Compare

    Pipe Nipple, Schedule 160, 4 x 36 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RKJ9 | Mfr. Model # 1RKJ9

    Catalog Page # 3874 (PDF)

    Nipple, Pipe Size 4 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160,...More

    Compare
    Compare

    Tubing, 3/8 In ID, .630 In OD, 100 Ft.

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHP6 | Mfr. Model # 1528-375630

    Catalog Page # NA

    Tubing, High Purity, Inside Dia 3/8 In, Outside Dia .630 In, Wall Thickness .127 In, Tensile Strength 1200...More

    Compare
    Compare

    Bathroom Partition, Single ADA, Almond

    GRAINGER APPROVED VENDOR

    Grainger Item # 7AG28 | Mfr. Model # 7AG28

    Catalog Page # 3859 (PDF)

    Bathroom Partition, Single Compartment ADA, Material of Construction Plastic Laminate, Overall Width 36 In.,...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image