Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

94 Results Found that Include 179 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
End Cap,2 In,Polyethylene
End Cap,6 In,Polyethylene
End Cap,3 In,Polyethylene
PVC Socket Ball Valve, T-Style, 2" Pipe Size
Adapter,Male,4 In,Schedule 40
  • GF PIPING SYSTEMS
  • Adapter, Male, 4 In, Schedule 40 Adapter,Male,4 In,Schedule 40
  • Item # 6NF71
  • Mfr. Model # 436-040
  • Male Adapter, Body Material PVC, Schedule 40, Pipe Size 4 In. x 4 In., Connection Type MNPT x Socket, Max....More

  • Category : PVC Pipe Fittings
Reducer Bushing,3/4 x 1/2 In,Schedule 40
Reducer Bushing,1 x 3/4 In,Schedule 40
Reducer Bushing,PVC,2 1/2 x 1 1/4 In,Wh
Y Strainer,PVC,1/2 In Spigot,FPM Seals
CPVC Reducer Bushing, 4" x 3" Pipe Size, Spigot&#
Elbow,6 In,Polyethylene,PK2
Insertion Tee,4 In,PVC,Schedule 80
  • GF PIPING SYSTEMS
  • Insertion Tee, 4 In, PVC, Schedule 80 Insertion Tee
  • Item # 5MXU1
  • Mfr. Model # PV8T040
  • Insertion Tee, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type Socket x Socket x Socket,...More

  • Category : PVC Pipe Fittings
  • GF PIPING SYSTEMS
  • PVC Pipe Nipple PVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

  • Category : PVC Pipe
Replacement Screen, For Use With Mfr. No. 192306350, 192306
End Cap,4 In,Polyethylene
Replacement Screen, For Use With Mfr. No. 192306400, 192306
Replacement Screen, For Use With Mfr. No. 192306650, 192306
Replacement Screen, For Use With Mfr. No. 161305338, 192306
Elbow,12 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 12 In, Polyethylene Elbow,12 In,Polyethylene
  • Item # 22KA15
  • Mfr. Model # 153158018
  • Elbow, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

  • Category : Polyethylene Fittings
CPVC Socket Ball Valve, T-Style, 2" Pipe Size
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More