Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

16 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Reducer Bushing,1 x 3/4 In,Schedule 40
PVC FNPT x FNPT Metering Ball Valve, T-Style, 3/8"
Nipple,3/4 X 10 In
  • GF PIPING SYSTEMS
  • Nipple, 3/4 X 10 In PVC Pipe Nipple
  • Item # 6MW04
  • Mfr. Model # 861-111
  • Pipe Nipple, Pipe Size 3/4 In., Length 10 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

  • Category : PVC Pipe
Reducer Bushing,3/4 x 1/2 In,Schedule 40
Elbow,90 Deg,1/2 In,Schedule 40
  • GF PIPING SYSTEMS
  • Elbow, 90 Deg, 1/2 In, Schedule 40 Elbow, 90 Degrees
  • Item # 6MZ26
  • Mfr. Model # 406-005
  • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x Socket, Max....More

  • Category : PVC Pipe Fittings
Adapter,Male,4 In,Schedule 40
  • GF PIPING SYSTEMS
  • Adapter, Male, 4 In, Schedule 40 Adapter,Male,4 In,Schedule 40
  • Item # 6NF71
  • Mfr. Model # 436-040
  • Male Adapter, Body Material PVC, Schedule 40, Pipe Size 4 In. x 4 In., Connection Type MNPT x Socket, Max....More

  • Category : PVC Pipe Fittings
Reducer Bushing,PVC,2 1/2 x 1 1/4 In,Wh
CPVC Bushing, 3" x 1" Pipe Size, Spigot x So
CPVC Union, 3/8" Pipe Size, FNPT x FNPT Connectio
  • GF PIPING SYSTEMS
  • CPVC Union, 3/8" Pipe Size, FNPT x FNPT Connection Type Union
  • Item # 3TNY1
  • Mfr. Model # 9898-003
  • Union, Body Material CPVC, Schedule 80, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Max. Pressure 150 psi...More

  • Category : CPVC Pipe Fittings
CPVC Reducing Coupling, 2" x 3/4" Pipe Size,
CPVC Wye, 8" Pipe Size, Socket Connection Type
Reducer Bushing,1 x 3/4 In,Schedule 40
  • GF PIPING SYSTEMS
  • Reducer Bushing, 1 x 3/4 In, Schedule 40 Bushing
  • Item # 6MZ75
  • Mfr. Model # 438-131
  • Bushing, Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In., Connection Type FNPT x Spigot, Max....More

  • Category : PVC Pipe Fittings
PVC Adjustable Relief Valve, FNPT Inlet Type, FNPT Outlet&#
  • GF PIPING SYSTEMS
  • PVC Adjustable Relief Valve, FNPT Inlet Type, FNPT Outlet Type PVC Adjustable Relief Valve
  • Item # 1CMN2
  • Mfr. Model # 199041542
  • Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet...More

  • Category : Relief Valves
Adapter,8 In,Socket,PVC
  • GF PIPING SYSTEMS
  • Adapter, 8 In, Socket, PVC Adapter
  • Item # 22JY72
  • Mfr. Model # 835-080N
  • Adapter, Body Material PVC, Schedule 80, Pipe Size 8 In., Connection Type Socket, Max. Pressure 150 psi at 73...More

  • Category : PVC Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More