Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

21 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Pipe,Unthreaded,2x10 ft.
    • GF PIPING SYSTEMS
    • Pipe, Unthreaded, 2x10 ft.Pipe,Unthreaded,2x10 ft.
    • Item # 6MZ15
    • Mfr. Model # H0800200CG1000
    • Pipe, Basic Connection Type Unthreaded, Pipe Size 2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

    CPVC BV,Union,Socket/FNPT,1-1/2 In
    • GF PIPING SYSTEMS
    • CPVC BV, Union, Socket/FNPT, 1-1/2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
    • Item # 1CMD6
    • Mfr. Model # 163375006
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

    Female Adapter,3 In.,FNPT x Slip Socket
    • GF PIPING SYSTEMS
    • Female Adapter, 3 In., FNPT x Slip SocketFemale Adapter
    • Item # 1VGN5
    • Mfr. Model # 9835-030
    • Female Adapter, Body Material CPVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x Socket, Max....More

    90 Elbow,8 In,SxS,PVC
    • GF PIPING SYSTEMS
    • 90 Elbow, 8 In, SxS, PVCElbow, 90 Degrees
    • Item # 22JY41
    • Mfr. Model # 806-080
    • Elbow, 90 Degrees ,Body Material PVC,Schedule 80,Pipe Size 8 In.,Connection Type Socket x Socket,Max....More

    Y Strainer,PVC,1 In Spigot,EPDM Seals
    PVC Ball Valve,3-Way,Union,FNPT,1/2 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, 3-Way, Union, FNPT, 1/2 InPVC 3-Way, True Union Ball Valve, FNPT x FNPT x FNPT
    • Item # 6FXG2
    • Mfr. Model # 161543102
    • Ball Valve, Body Material PVC, 2-Piece, Body Style 3-Way, True Union, Connection Type FNPT x FNPT x FNPT,...More

    Adapter,8 In,Socket,PVC
    • GF PIPING SYSTEMS
    • Adapter, 8 In, Socket, PVCAdapter
    • Item # 22JY72
    • Mfr. Model # 835-080N
    • Adapter,Body Material PVC,Schedule 80,Pipe Size 8 In.,Connection Type Socket,Max. Pressure 150 psi at 73...More

    Transition,CPVC,80,2 In.,Spigot,150 psi
    • GF PIPING SYSTEMS
    • Transition, CPVC, 80,2 In., Spigot, 150 psiTransition Fitting
    • Item # 22KA01
    • Mfr. Model # 9878-020BR
    • Transition Fitting, Body Material CPVC, Schedule 80, Pipe Size 2 In., Connection Type Spigot, Max. Pressure...More

    PVC Ball Valve,3-Way,Union,Socket,1/2 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, 3-Way, Union, Socket, 1/2 InPVC 3-Way, True Union Ball Valve, Socket x Socket x Socket
    • Item # 6FXH2
    • Mfr. Model # 161543082
    • Ball Valve, Body Material PVC, 2-Piece, Body Style 3-Way, True Union, Connection Type Socket x Socket x...More

    Blind Flange,CPVC,80,6 In,150 psi
    • GF PIPING SYSTEMS
    • Blind Flange, CPVC, 80,6 In, 150 psiBlind Flange
    • Item # 22JZ69
    • Mfr. Model # 9853-060
    • Blind Flange, Body Material CPVC, Schedule 80, Pipe Size 6 In., Max. Pressure 150 psi, Outside Dia. 11 In.,...More

    Cap,CPVC,80,6 In.,Socket,150 psi
    • GF PIPING SYSTEMS
    • Cap, CPVC, 80,6 In., Socket, 150 psiCap
    • Item # 22JZ63
    • Mfr. Model # 9847-060
    • Cap, Body Material CPVC, Schedule 80, Pipe Size 6 In., Connection Type Socket, Max. Pressure 150 psi, Color...More

    Poly Ball Valve,Union,Socket/FNPT,3/8 In
    • GF PIPING SYSTEMS
    • Poly Ball Valve, Union, Socket/FNPT, 3/8 InPolypropylene Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
    • Item # 1CLU7
    • Mfr. Model # 167546321
    • Ball Valve, Body Material Polypropylene, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT...More

    Adapter,CPVC,80,6 In.,Socket,150 psi
    • GF PIPING SYSTEMS
    • Adapter, CPVC, 80,6 In., Socket, 150 psiAdapter
    • Item # 22JZ53
    • Mfr. Model # 9835-060N
    • Adapter, Body Material CPVC, Schedule 80, Pipe Size 6 In., Connection Type Socket, Max. Pressure 150 psi,...More

    Tee,6 In,Polyethylene
    • GF PIPING SYSTEMS
    • Tee, 6 In, PolyethyleneTee,6 In,Polyethylene
    • Item # 22KA19
    • Mfr. Model # 153208015
    • Tee, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    PVC Ball Valve,True Union,Flanged,1 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, True Union, Flanged, 1 InPVC Inline, True Union Ball Valve, Flanged x Flanged
    • Item # 1CMA7
    • Mfr. Model # 161375064
    • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Flanged x Flanged,...More

    CPVC Ball Valve,Union,Flanged,1/2 In
    • GF PIPING SYSTEMS
    • CPVC Ball Valve, Union, Flanged, 1/2 InCPVC Inline, True Union Ball Valve, Flanged x Flanged
    • Item # 1CME9
    • Mfr. Model # 163375077
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Flanged x Flanged,...More

    Elbow, 45,80,4 In.,FNPT,162 psi at 73F
    • GF PIPING SYSTEMS
    • Elbow, 45,80,4 In., FNPT, 162 psi at 73FElbow, 45 Degrees
    • Item # 2PLL8
    • Mfr. Model # 9819-040
    • Elbow, 45 Degrees , Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x FNPT, Max....More

    Results per page: 16 | 32 | 48