Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

15 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe,PVC,3 In,Schedule 80,10 Feet L
  • GF PIPING SYSTEMS
  • Pipe, PVC, 3 In, Schedule 80,10 Feet L PVC Pipe
  • Item # 1VEV4
  • Mfr. Model # H0800300PG1000
  • Pipe, Pipe Size 3 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

CPVC Tee, 4" Pipe Size, Socket x Socket x Socket&
  • GF PIPING SYSTEMS
  • CPVC Tee, 4" Pipe Size, Socket x Socket x Socket Connection Type Tee
  • Item # 1VGE6
  • Mfr. Model # 9801-040
  • Tee, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type Socket x Socket x Socket, Max....More

Pipe,Unthreaded,1-1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1-1/2x10 ft. Pipe,Unthreaded,1-1/2x10 ft.
  • Item # 6MZ14
  • Mfr. Model # H0800150CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

CPVC Reducing Tee, 4" x 4" x 3" Pipe Si
1" Y Check Valve, PVC, Spigot Connection Type
  • GF PIPING SYSTEMS
  • 1" Y Check Valve, PVC, Spigot Connection Type Y Check Valve
  • Item # 4KPX8
  • Mfr. Model # 192304008
  • Y Check Valve, Material of Construction PVC, Size 1 In., Connection Type Spigot, Length 6-13/16 In., Width...More

Coupling,PVC,4 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Coupling, PVC, 4 In, Schedule 80, Gray Coupling
  • Item # 1VFJ3
  • Mfr. Model # 830-040
  • Coupling, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x FNPT, Max. Pressure 162 psi...More

Tee,3 In,FNPT,PVC
  • GF PIPING SYSTEMS
  • Tee, 3 In, FNPT, PVC Tee
  • Item # 1VFD6
  • Mfr. Model # 805-030
  • Tee, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x FNPT x FNPT, Max. Pressure 375...More

Y Strainer,PVC,1/2 In Spigot,FPM Seals
CPVC/Brass Transition Fitting, 3/4" Pipe Size, FNPT&#x
CPVC Solid Flange, 4" Pipe Size, FNPT Connection Type
  • GF PIPING SYSTEMS
  • CPVC Solid Flange, 4" Pipe Size, FNPT Connection Type Solid Flange
  • Item # 2PLX7
  • Mfr. Model # 9852-040
  • Solid Flange, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 150 psi @...More

Elbow,6 In,Polyethylene,PK2
  • GF PIPING SYSTEMS
  • Elbow, 6 In, Polyethylene, PK2 Elbow,6 In,Polyethylene,PK2
  • Item # 22KA05
  • Mfr. Model # 153108015
  • Elbow, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Bushing,8 In,Spigot,PVC
  • GF PIPING SYSTEMS
  • Bushing, 8 In, Spigot, PVC Bushing
  • Item # 22JY79
  • Mfr. Model # 837-585
  • Bushing, Body Material PVC, Schedule 80, Pipe Size 8 In., Connection Type Spigot, Max. Pressure 150 psi at 73...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More