Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

20 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CPVC Union, 2" Pipe Size, Socket x Socket Connection&#
  • GF PIPING SYSTEMS
  • CPVC Union, 2" Pipe Size, Socket x Socket Connection Type Union
  • Item # 11W277
  • Mfr. Model # 9857-375-020
  • Union, Body Material CPVC, Schedule 80, Pipe Size 2 In., Connection Type Socket x Socket, Max. Pressure 150...More

Union,2In,FNPT,PVC,Gray
  • GF PIPING SYSTEMS
  • Union, 2In, FNPT, PVC, Gray Union
  • Item # 11W271
  • Mfr. Model # 898-375-020
  • Union, Body Material PVC, Schedule 80, Pipe Size 2 In., Connection Type FNPT x FNPT, Color Gray, Max. Temp....More

  • GF PIPING SYSTEMS
  • Flange Flange
  • Multiple product options available

    Multiple product options available

CPVC Van-Stone Flange, 2" Pipe Size, FNPT Connection T
  • GF PIPING SYSTEMS
  • CPVC Van-Stone Flange, 2" Pipe Size, FNPT Connection Type Van-Stone Flange
  • Item # 2PLZ6
  • Mfr. Model # 9855-020
  • Van-Stone Flange, Body Material CPVC, Schedule 80, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 150...More

Female Adapter,PVC,3 In,Gray,Schedule 80
  • GF PIPING SYSTEMS
  • Female Adapter, PVC, 3 In, Gray, Schedule 80 Female Adapter
  • Item # 1VFJ7
  • Mfr. Model # 835-030
  • Female Adapter, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x Socket, Max. Pressure...More

CPVC Coupling, 4" Pipe Size, Socket Connection Type
  • GF PIPING SYSTEMS
  • CPVC Coupling, 4" Pipe Size, Socket Connection Type Coupling
  • Item # 1VGL2
  • Mfr. Model # 9829-040
  • Coupling, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type Socket, Max. Pressure 324 psi @...More

Nipple,PVC,4 x 12 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Nipple, PVC, 4 x 12 In, Schedule 80, Gray PVC Pipe Nipple
  • Item # 1VGA4
  • Mfr. Model # 861-429
  • Pipe Nipple, Pipe Size 4 In., Length 12 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

CPVC Cap, 2" Pipe Size, FNPT Connection Type
  • GF PIPING SYSTEMS
  • CPVC Cap, 2" Pipe Size, FNPT Connection Type Cap
  • Item # 2PLV6
  • Mfr. Model # 9848-020
  • Cap, Body Material CPVC, Schedule 80, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 202 psi @ 73...More

Reducer Bushing,3x2-1/2In,SPGxFPT,PVC
  • GF PIPING SYSTEMS
  • Reducer Bushing, 3x2-1/2In, SPGxFPT, PVC Reducing Bushing
  • Item # 2PMJ3
  • Mfr. Model # 838-339
  • Reducing Bushing, Body Material PVC, Schedule 80, Pipe Size 3 In. x 2-1/2 In., Connection Type Spigot x FNPT,...More

Nipple,Threaded at Both Ends,4x5In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 4x5In Nipple,Threaded at Both Ends,4x5In
  • Item # 1VGX6
  • Mfr. Model # 9861-425
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 4 In., Length 5 In.,...More

CPVC Elbow, 45°, 2-1/2" Pipe Size, Socket x S
  • GF PIPING SYSTEMS
  • Flange Flange
  • Multiple product options available

    Multiple product options available

Tee,4 In,Polyethylene,PK8
  • GF PIPING SYSTEMS
  • Tee, 4 In, Polyethylene, PK8 Tee,4 In,Polyethylene,PK8
  • Item # 22KA18
  • Mfr. Model # 153208014
  • Tee, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Nipple,Threaded at Both Ends,4x6In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 4x6In Nipple,Threaded at Both Ends,4x6In
  • Item # 1VGX8
  • Mfr. Model # 9861-426
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 4 In., Length 6 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More